Steam And Hot Water Solenoid Valves

Filter

Steam and hot water solenoid valves are ideal for controlling the flow of steam and hot water in steam boilers, steam generators and other steam-powered equipment. These valves are...Read more

ASCO VALVES -

Hot Water Solenoid Valve

StyleModelPipe SizeCoil EnclosureOrifice Dia.Min. Operating Pressure DifferentialCoefficient Of VolumeOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A8210G002HW1/2"Watertight5/8"5 psi-3 3/8"2 3/4"2 9/32"€274.64
A8210G094HW1/2"Watertight No Junction Box5/8"0 psi-3.844"2 3/4"2 1/4"€298.39
A8210G095HW3/4"Watertight3/4"0 psi-4 3/32"2 13/16"2 9/32"€304.18
B8221G005HW3/4"Watertight No Junction Box3/4"-5.54 5/16"2 23/32"3 7/16"€583.28
C8210G001HW3/8"Watertight5/8"5 psi33 3/8"2 3/4"2 9/32"€253.73
C8210G093HW3/8"Watertight5/8"0 psi33 27/32"2 3/4"2 1/4"€326.55
ASCO VALVES -

Steam Solenoid Valve

StyleModelValve ConfigurationMin. Operating Pressure DifferentialMax. Fluid Temp. SteamCoil Insulation ClassPipe SizeCoil EnclosureOrifice Dia.Coefficient Of VolumePrice (ex. VAT)
A8222G002Normally Closed0 psi353°FH1/2"Watertight No Junction Box--€803.66
B8222G066Normally Closed1 psi324°FF1/2"Watertight No Junction Box3/8"2.5€381.82
B8222G005Normally Closed5 psi388°FH3/4"Watertight1/2"4.6€648.75
B8222G076Normally Closed1 psi353°FH1/2"Watertight3/8"2.5€469.27
B8222G074Normally Closed1 psi353°FH3/8"Watertight No Junction Box3/8"2.5€405.73
B8222G070Normally Closed1 psi353°FH1/4"Watertight3/8"1.2€412.61
C8222G093Normally Closed1 psi300°FClass H---3€588.71
A8222G003Normally Closed1 psi353°FH3/4"Watertight3/4"-€911.84
D8267G019Normally Closed0 psi250°FH3/4"Watertight No Junction Box1/2"9.7€851.96
D8267G007Normally Closed0 psi250°FH1/2"Watertight No Junction Box3/8"4.5€661.80
B8222G049Normally Closed1 psi353°FH3/4"Watertight1/2"4.6€586.81
B8222G047Normally Closed1 psi353°FH1/2"Watertight1/2"3.6€522.09
E8222G095Normally Closed0 psi300°FF3/4"Watertight No Junction Box3/4"-€498.58
E8222G094Normally Closed0 psi300°FF1/2"Watertight No Junction Box5/8"-€511.67
D8267G015Normally Open0 psi250°FH1/2"Watertight No Junction Box3/8"4.5€653.55
D8267G011Normally Open0 psi280°FH3/8"Watertight No Junction Box3/8"5.1€634.86
D8267G023Normally Open0 psi250°FH3/4"Watertight No Junction Box1/2"9.7€851.96
ASCO VALVES -

Steam and Hot Water Solenoid Valve

StyleModelValve ConfigurationPipe SizeMax. Fluid Temp. SteamAmbient Temp. RangeCoil EnclosureCoil Insulation ClassCoefficient Of VolumeOrifice Dia.Price (ex. VAT)
AEF8220G025Normally Closed1"353°F125°FExplosion ProofH13.51"€1,138.44
B8220G009Normally Closed1 1/4"300°F125°FWatertight No Junction BoxF15-€716.72
C8263H300Normally Closed1/4"344°F131°FWatertight No Junction BoxH0.520.156"€306.52
D8220G409Normally Closed3/4"353°F125°FWatertight No Junction BoxH8.83/4"€536.79
EEF8220G406120/60Normally Closed1/2"353°F125°FExplosion ProofH4.71/2"€556.91
FSU8220G406Normally Closed1/2"353°F125°FWatertight No Junction BoxH4.71/2"€509.90
B8220G031Normally Closed2"353°F125°FWatertight No Junction BoxH431 3/4"€1,801.03
B8220G029Normally Closed1 1/2"353°F125°FWatertight No Junction BoxH22.51 1/4"€1,469.05
B8220G027Normally Closed1 1/4"353°F125°FWatertight No Junction BoxH15-€1,134.76
B8220G013Normally Closed2"300°F125°FWatertight No Junction BoxF431 3/4"€1,539.55
B8220G011Normally Closed1 1/2"300°F125°FWatertight No Junction BoxF22.51 1/4"€945.04
G8220G411Normally Closed1"353°F140°FWatertight No Junction BoxH11.51"€1,143.99
G8220G410Normally Closed1"300°F125°FWatertight No Junction BoxF11.51"€659.71
H8220G408Normally Closed3/4"300°F125°FWatertight No Junction BoxH8.83/4"€587.40
H8220G409Normally Closed3/4"353°F140°FWatertight No Junction BoxH8.83/4"€568.92
H8220G407Normally Closed3/4"300°F125°FWatertight No Junction BoxF8.83/4"€317.64
H8220G405Normally Closed1/2"300°F125°FWatertight No Junction BoxH4.71/2"€582.63
H8220G406Normally Closed1/2"353°F140°FWatertight No Junction BoxH4.71/2"€588.94
H8220G404Normally Closed1/2"300°F125°FWatertight No Junction BoxF4.71/2"€314.89
H8220G402Normally Closed3/8"300°F125°FWatertight No Junction BoxH4.41/2"€519.47
H8220G403Normally Closed3/8"353°F140°FWatertight No Junction BoxH4.41/2"€403.99
H8220G401Normally Closed3/8"300°F125°FWatertight No Junction BoxF4.41/2"€304.23
I8263H305Normally Closed3/8"344°F131°FWatertight No Junction BoxH0.520.156"€316.54
J8220G095Normally Open3/4"353°F125°FWatertight No Junction BoxH-3/4"€740.19
ASCO VALVES -

Slow Close HW Solenoid 1 inch NC Brass

ModelItemPrice (ex. VAT)
8221G007HWAE4MKR€1,106.45
ASCO VALVES -

Slow Close HW Solenoid 1/2 inch NC Brass

ModelItemPrice (ex. VAT)
8221G003HWAD7HRE€543.17

Frequently Asked Questions

What are the key factors to consider while selecting steam or hot water solenoid valve applications?

  • Operating pressure and temperature
  • Type of fluid being handled
  • Flow rates
  • Size of the valve needed

How do steam or hot water solenoid valves work?

Steam or hot water solenoid valves work by using an electromagnetic coil to create a magnetic field that pulls a plunger or piston to open the valve. When the coil is de-energised, a spring returns the plunger or piston to its original position, closing the valve.

We are here to help!

Looking for a part not listed here?