PARKER Stainless Steel Pipe Fittings

Corrosion-resistant adapters, plugs, elbows and tees with a maximum operating temperature of 1200 degree Fahrenheit. Ideal for use with water, natural gas, hydraulic oil and cryogenic gases

Filter

PARKER -

Bonded Seal Washer

Parker bonded seal washers create compression between a bolt and flange to eliminate leakage problems in screw connections, ideal for applications in air conditioning systems, gas regulators and fuel pumps. These units feature elastomer sealing lip that is bonded to a stainless steel carrier, offering excellent corrosion resistance and avoiding over-compression of the elastomer beyond its elastic limit to prevent seal destruction. These seal washeres are capable of withstanding temperatures ranging from -425 to 1200 degrees F and are available in 5/8 and 7/8 inch hex sizes.

StyleModelPipe SizeMax. Steam PressureOutside Dia.Max. Operating PressureClassFitting MaterialApplicationConnection TypePrice (ex. VAT)
AM30204-SS1/2"4000 psi1 1/8"4000 psiPipe FittingStainless SteelAir, Natural Gas, Oil-€47.41
AM30201-SS1/8"5300 psi5/8"5300 psiPipe FittingStainless SteelAir, Natural Gas, OilMale BSPP€35.05
StyleModelPipe SizeConnection TypeFitting MaterialApplicationTemp. RangeColorPrice (ex. VAT)
A8 FX-SS1/2"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€263.51
A4 FX-SS1/4"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€146.12
A6 FX-SS3/8"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€210.91
StyleModelPipe SizeConnection TypeFitting MaterialTemp. RangePrice (ex. VAT)
A4 PHH-SS1/4"MNPTStainless Steel-425°F to +1200°F€23.31
A2 PHH-SS1/8"MNPTStainless Steel-425°F to +1200°F€20.35
A6 PHH-SS3/8"MNPTStainless Steel-425°F to +1200°F€43.02
StyleModelPipe SizeConnection TypeFitting MaterialApplicationTemp. RangeColorOverall LengthPrice (ex. VAT)
A8-8-8 MBT-SS1/2"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€214.79
A4-4-4 MBT-SS1/4"FNPT x FNPT x MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€88.98
A2-2-2 MBT-SS1/8"FNPT x FNPT x MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€93.77
A6-6-6 MBT-SS3/8"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver2"€170.00
PARKER -

Hex Nipple, Stainless Steel

StyleModelPipe SizeConnection TypeFitting MaterialApplicationTemp. RangeColorPrice (ex. VAT)
A8-8 MHN-SS1/2"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€36.94
B8-2 MHN-SS1/2"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€56.72
B8-4 MHN-SS1/2" x 1/4"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€45.99
B8-6 MHN-SS1/2" x 3/8"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€45.08
B4-4 MHN-SS1/4"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€24.78
B4-2 MHN-SS1/4" x 1/8"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°F-€22.47
B2-2 MHN-SS1/8"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°F-€21.50
B6-6 MHN-SS3/8"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€29.19
B6-2 MHN-SS3/8"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€32.93
B6-4 MHN-SS3/8" x 1/4"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€28.55
StyleModelPipe SizeConnection TypeFitting MaterialApplicationTemp. RangeColorPrice (ex. VAT)
A8-8 SE-SS1/2"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€157.79
A4-4 SE-SS1/4"MNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€61.64
A6-6 SE-SS3/8"MNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€90.91
PARKER -

Tee, Stainless Steel

StyleModelPipe SizeConnection TypeFitting MaterialApplicationTemp. RangeColorOverall LengthPrice (ex. VAT)
A8-8-8 FT-SS1/2"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€190.56
B8-8-8 MT-SS1/2"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€169.11
A4-4-4 FT-SS1/4"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€78.71
B4-4-4 MT-SS1/4"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€84.90
A2-2-2 FT-SS1/8"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€82.22
A12-12-12 FT-SS3/4"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€464.34
B6-6-6 MT-SS3/8"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€108.25
A6-6-6 FT-SS3/8"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver2"€153.65
PARKER -

Elbow, 90 Degrees, Stainless Steel

StyleModelPipe SizeConnection TypeFitting MaterialApplicationTemp. RangeColorOverall LengthPrice (ex. VAT)
A8-8 ME-SS1/2"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€112.97
B8-8 FE-SS1/2"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€153.46
A4-4 ME-SS1/4"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€48.96
B4-4 FE-SS1/4"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°F--€62.77
B2-2 FE-SS1/8"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€62.53
A2-2 ME-SS1/8"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€52.02
B12-12 FE-SS3/4"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€353.17
A6-6 ME-SS3/8"MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver-€73.02
B6-6 FE-SS3/8"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver2"€96.64
StyleModelPipe SizeConnection TypeMax. Steam PressureOutside Dia.Fitting MaterialClassTemp. RangeColorPrice (ex. VAT)
A8-8 RA-SS1/2" x 1/2"MNPT x FNPT5200 psi1/2"Stainless SteelPipe Fitting-425°F to +1200°FSilver€76.97
A8-4 RA-SS1/2" x 1/4"FNPT x MNPT--Stainless Steel--425°F to +1200°FSilver€63.74
A8-2 RA-SS1/2" x 1/8"FNPT x MNPT--Stainless Steel--425°F to +1200°FSilver€73.29
A8-6 RA-SS1/2" x 3/8"FNPT x MNPT--Stainless Steel--425°F to +1200°FSilver€62.99
A4-4K RA-SS1/4"MNPT x Female BSPT6200 psi1/4"Stainless SteelPipe Fitting-425°F to +1200°FSilver€53.64
A4-2 RA-SS1/4" x 1/8"FNPT x MNPT--Stainless Steel--425°F to +1200°FSilver€32.58
A2-1 RA-SS1/8" x 1/16"FNPT x MNPT6400 psi1/8"Stainless SteelPipe Fitting-425°F to +1200°FSilver€32.45
A12-12 RA-SS3/4"FNPT x MNPT--Stainless Steel--425°F to +1200°FSilver€156.58
A12-8 RA-SS3/4" x 1/2"FNPT x MNPT--Stainless Steel--425°F to +1200°FSilver€115.63
A12-4 RA-SS3/4" x 1/4"FNPT x MNPT--Stainless Steel--425°F to +1200°F-€136.84
A12-6 RA-SS3/4" x 3/8"FNPT x MNPT--Stainless Steel--425°F to +1200°FSilver€136.99
A6-4 RA-SS3/8" x 1/4"FNPT x MNPT--Stainless Steel--425°F to +1200°FSilver€42.64
A6-2 RA-SS3/8" x 1/8"FNPT x MNPT--Stainless Steel--425°F to +1200°FSilver€47.34
A6-6 RA-SS3/8" x 3/8"MNPT x FNPT5300 psi3/8"Stainless SteelPipe Fitting-425°F to +1200°FSilver€49.58
PARKER -

Street Elbow, 45 Degrees, Stainless Steel

StyleModelPipe SizeConnection TypeFitting MaterialApplicationTemp. RangeColorPrice (ex. VAT)
A2-2 SE-SS1/8"FNPT x MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€59.66
B12-12 SE-SS3/4"MNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€349.26
PARKER -

Hex Long Nipple

StyleModelPipe SizeOverall LengthMax. Steam PressureConnection TypeFitting MaterialClassTemp. RangeColorPrice (ex. VAT)
A8-8 MHLN-SS 2.01/2"2"-MNPTStainless Steel--425°F to +1200°FSilver€47.59
A8-8 MHLN-SS 3.01/2"3"-MNPTStainless Steel--425°F to +1200°FSilver€105.36
A8-8 MHLN-SS 4.01/2" x 1/2"4"6600 psiMNPTStainless SteelPipe Fitting-425°F to +1200°FSilver€155.58
A4-4 MHLN-SS 4.01/4"4"7400 psiMNPTStainless SteelPipe Fitting-425°F to +1200°FSilver€82.33
A4-4 MHLN-SS 2.01/4"2"-MNPTStainless Steel--425°F to +1200°FSilver€32.64
A4-4 MHLN-SS 3.01/4"3"-MNPTStainless Steel--425°F to +1200°FSilver€43.08
A4-4 MHLN-SS 2.51/4"--MNPTStainless Steel--425°F to +1200°FSilver€57.63
A2-2 MHLN-SS 2.01/8"2"9100 psiMNPTStainless SteelPipe Fitting-425°F to +1200°FSilver€42.03
A12-12 MHLN-SS 3.03/4"3"-MNPTStainless Steel--425°F to +1200°FSilver€126.83
B12-12 MHN-SS3/4"--MNPTStainless Steel--425°F to +1200°FSilver€81.68
C12-8 MHN-SS3/4" x 1/2"--MNPTStainless Steel--425°F to +1200°FSilver€82.10
C12-4 MHN-SS3/4" x 1/4"--MNPTStainless Steel--425°F to +1200°FSilver€97.03
A6-6 MHLN-SS 2.53/8"--MNPTStainless Steel--425°F to +1200°FSilver€130.97
A6-6 MHLN-SS 3.03/8"--MNPTStainless Steel--425°F to +1200°F-€54.38
A6-6 MHLN-SS 2.03/8"2"-MNPTStainless Steel--425°F to +1200°FSilver€50.82
StyleModelPipe SizeConnection TypeFitting MaterialTemp. RangeOverall LengthPrice (ex. VAT)
A8 CP-SS1/2"FNPTStainless Steel-425°F to +1200°F-€44.10
A4 CP-SS1/4"FNPTStainless Steel-425°F to +1200°F-€25.23
A2 CP-SS1/8"FNPTStainless Steel-425°F to +1200°F-€27.57
A6 CP-SS3/8"FNPTStainless Steel-425°F to +1200°F1"€32.02
PARKER -

F5OG Series Pipe Adapters, Straight Shape

Parker F5OG Series pipe adapters are designed for connecting pipes / tubes, regulating fluid flow or adapting to irregular shape pipe fittings. These units are made of stainless steel to provide excellent corrosion resistance and capable of handling pressures up to 6000 PSI. They are engineered with a longer locknut to eliminate washer damage and make the assembly virtually leak-proof; ideal for application in construction, aerial lift, material handling, transportation and others. Choose from a wide range of these port adapters, available in outside diameters (OD) ranging from 0.562 to 2.125 inches.

StyleModelPipe SizeMax. Steam PressureOutside Dia.Overall LengthConnection TypeApplicationFitting MaterialTemp. RangePrice (ex. VAT)
A8-1/2 F5OG-SS-6000 psi1 1/8"-FNPT x SAE ORBHydraulic Fluid-+30°F to +250°F€253.86
A24-1 1/2 F5OG-SS1 1/2"6000 psi2 1/8"2"FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€649.96
A24-1 1/4 F5OG-SS1 1/4"6000 psi2 1/8"-FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€554.76
A24-1 F5OG-SS1 1/4"6000 psi2 1/8"1"FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€641.12
A16-1 F5OG-SS1"6000 psi1 5/8"-FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€408.39
A20-1 1/4 F5OG-SS1"3000 psi2"-FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€562.12
A20-1 F5OG-SS1"6000 psi1 7/8"1"FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€427.44
A12-3/8 F5OG-SS1/2"6000 psi1 1/4"-FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€203.02
A12-1/2 F5OG-SS1/2"6000 psi1 1/4"-FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€295.13
A6-1/4 F5OG-SS1/4"6000 psi3/4"-FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€126.61
A4-1/4 F5OG-SS1/4"6000 psi3/4"-FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€198.86
A6-3/8 F5OG-SS1/4"6000 psi7/8"-FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€168.37
A4-1/8 F5OG-SS1/8"6000 psi0.562"1"FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€139.33
A32-2 F5OG-SS2"6000 psi2 1/8"-FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€960.00
A16-3/4 F5OG-SS3/4"6000 psi1 1/2"-FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€343.40
A12-3/4 F5OG-SS3/4"6000 psi1 3/8"-FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€312.58
A10-1/2 F5OG-SS3/8"6000 psi1 1/8"-FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€227.20
A8-3/8 F5OG-SS3/8"6000 psi7/8"-FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€133.00
A8-1/4 F5OG-SS3/8"6000 psi7/8"-FNPT x SAE ORBHydraulic FluidStainless Steel+30°F to +250°F€168.50
PARKER -

Male Connector, BSPT, Stainless Steel

Parker male connector tube fittings are designed for providing leak free connections for process & control, analyser and instrumentation applications. These fittings are Supercase surface treated and feature 316 stainless steel construction for withstanding high pressures & highly abrasive conditions in chemical plants. They have hardened ferrules for ensuring leak tight seal & long term durable operation. Choose from a wide range of these connectors, available for use with 3/8 & 1/4 inch pipe sizes.

StyleModelPipe SizeConnection TypeFitting MaterialApplicationTemp. RangeNumber Of HolesColorOutside Dia.Price (ex. VAT)
A4MSC4K-3161/4"Male BSPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°F1Silver1/4"€35.65
A6MSC6K-3163/8"Male BSPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°F1Silver-€79.29
StyleModelPipe SizeConnection TypeFitting MaterialApplicationClassTemp. RangeColorOverall LengthPrice (ex. VAT)
A4-4 RA-SS1/4"MNPT x FNPTStainless SteelAir, Natural Gas, OilPipe Fitting-425°F to +1200°FSilver-€35.60
A2-2 RA-SS1/8"FNPT x MNPTStainless SteelAir, Natural Gas, Oil--425°F to +1200°FSilver1"€24.00
StyleModelPipe SizeConnection TypeFitting MaterialApplicationTemp. RangeColorPrice (ex. VAT)
A4-4 SVE-SS1/4"FNPT x MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€103.42
A2-2 SVE-SS1/8"FNPT x MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€86.17
A6-6 SVE-SS3/8"FNPT x MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°F-€163.59
StyleModelPipe SizeConnection TypeFitting MaterialApplicationTemp. RangeColorPrice (ex. VAT)
A8-4 FHC-SS1/2" x 1/4"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€77.10
A8-6 FHC-SS1/2" x 3/8"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€76.74
A4-2 FHC-SS1/4" x 1/8"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€38.49
A12-4 FHC-SS3/4" x 1/4"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€135.63
StyleModelPipe SizeConnection TypeFitting MaterialApplicationTemp. RangeColorPrice (ex. VAT)
A8-4 RB-SS1/2" x 1/4"MNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€38.60
A8-2 RB-SS1/2" x 1/8"FNPT x MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€40.37
A8-6 RB-SS1/2" x 3/8"MNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€39.68
A4-2 RB-SS1/4" x 1/8"MNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€20.94
A12-8 RB-SS3/4" x 1/2"MNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€64.26
A12-4 RB-SS3/4" x 1/4"MNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€59.95
A12-6 RB-SS3/4" x 3/8"MNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€69.08
A6-4 RB-SS3/8" x 1/4"MNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°F-€25.82
A6-2 RB-SS3/8" x 1/8"FNPT x MNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€25.45
StyleModelPipe SizeConnection TypeFitting MaterialClassTemp. RangeMax. Steam PressureOutside Dia.Price (ex. VAT)
A1 PH-SS-MNPTStainless SteelPipe Fitting-425°F to +1200°F10500 psi0.062"€16.02
A8 PH-SS1/2"MNPTStainless Steel--425°F to +1200°F--€32.25
A4 PH-SS1/4"MNPTStainless Steel--425°F to +1200°F--€17.37
A2 PH-SS1/8"MNPTStainless Steel--425°F to +1200°F--€14.27
A12 PH-SS3/4"MNPTStainless Steel--425°F to +1200°F--€58.91
A6 PH-SS3/8"MNPTStainless Steel--425°F to +1200°F--€20.59
StyleModelPipe SizeConnection TypeFitting MaterialApplicationTemp. RangeColorPrice (ex. VAT)
A8-8 FHC-SS1/2"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€73.58
A4-4 FHC-SS1/4"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€36.58
A2-2 FHC-SS1/8"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€29.50
A12-12 FHC-SS3/4"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€120.28
A12-8 FHC-SS3/4" x 1/2"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€133.21
A6-6 FHC-SS3/8"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€49.63
A6-4 FHC-SS3/8" x 1/4"FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€49.88
StyleModelPipe SizeConnection TypeFitting MaterialApplicationTemp. RangeColorPrice (ex. VAT)
A8-8-8 ST-SS1/2"FNPT x MNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€207.15
A4-4-4 ST-SS1/4"FNPT x MNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€87.75
A2-2-2 ST-SS1/8"MNPT x FNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€114.91
A12-12-12 ST-SS3/4"FNPT x MNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€580.59
A6-6-6 ST-SS3/8"FNPT x MNPT x FNPTStainless SteelAir, Natural Gas, Oil-425°F to +1200°FSilver€156.55
12

We are here to help!

Looking for a part not listed here?