KERN AND SOHN Spring Scales

Filter

KERN AND SOHN -

287 Series Spring Scales

StyleModelWeighing CapacityUnitsHousing LengthHousing DimensionHousing HeightCase WidthDiameterLengthPrice (ex. VAT)
A287-10010gg12.2 mm225 mm x 12.2 mm x 12.2 mm12.2 mm225 mm12 mm225 mm to 330 mm€66.27
B287-10220gg12.2 mm225 mm x 12.2 mm x 12.2 mm12.2 mm225 mm12 mm225 mm to 330 mm€66.27
C287-10450gg12.2 mm225 mm x 12.2 mm x 12.2 mm12.2 mm225 mm12 mm225 mm to 330 mm€66.27
D287-106100gg12.2 mm225 mm x 12.2 mm x 12.2 mm12.2 mm225 mm12 mm225 mm to 330 mm€66.27
E287-108500gg12.2 mm225 mm x 12.2 mm x 12.2 mm12.2 mm225 mm12 mm225 mm to 330 mm€66.27
F287-1101000gg12.2 mm225 mm x 12.2 mm x 12.2 mm12.2 mm225 mm12 mm225 mm to 330 mm€74.35
KERN AND SOHN -

289 Series Mechanical Spring Balances

StyleModelMeasuring CapacityUnitsHousing LengthHousing DimensionHousing HeightCase WidthDiameterLengthPrice (ex. VAT)
A289-1001NN12.2 mm230 mm x 12.2 mm x 12.2 mm12.2 mm230 mm12 mm230 mm to 335 mm€65.46
B289-1025NN12.2 mm230 mm x 12.2 mm x 12.2 mm12.2 mm230 mm12 mm230 mm to 335 mm€65.46
C289-10410NN12.2 mm230 mm x 12.2 mm x 12.2 mm12.2 mm230 mm12 mm230 mm to 335 mm€74.35
KERN AND SOHN -

283 Series Mechanical Spring Balances

StyleModelHousing LengthHousing DimensionHousing HeightCase WidthMeasuring CapacityMax. LengthMin. LengthPrice (ex. VAT)
A283-40212 mm225 mm x 12 mm x 12 mm12 mm225 mm10N225 mm225 mm€88.90
B283-25212 mm225 mm x 12 mm x 12 mm12 mm225 mm3N225 mm225 mm€88.90
C283-30212 mm225 mm x 12 mm x 12 mm12 mm225 mm6N225 mm225 mm€88.90
D283-15212 mm225 mm x 12 mm x 12 mm12 mm225 mm1N225 mm225 mm€80.01
E283-42212 mm225 mm x 12 mm x 12 mm12 mm225 mm25N225 mm225 mm€92.94
F283-60232 mm375 mm x 32 mm x 32 mm32 mm375 mm200N370 mm510 mm€177.80
G283-48332 mm370 mm x 32 mm x 32 mm32 mm370 mm50N370 mm510 mm€165.67
H283-90232 mm370 mm x 32 mm x 32 mm32 mm370 mm500N370 mm460 mm€206.08
I283-50232 mm370 mm x 32 mm x 32 mm32 mm370 mm100N370 mm510 mm€173.76
KERN AND SOHN -

285 Series Spring Scales

StyleModelLengthWeighing CapacityHousing LengthHousing DimensionHousing HeightCase WidthDiameterPrice (ex. VAT)
A285-502370 mm to 460 mm50000g32 mm370 mm x 32 mm x 32 mm32 mm370 mm-€206.08
B285-352370 mm to 460 mm35000g32 mm370 mm x 32 mm x 32 mm32 mm370 mm32 mm€173.76
C285-052370 mm to 510 mm5000g32 mm370 mm x 32 mm x 32 mm32 mm370 mm-€161.63
D285-202370 mm to 510 mm20000g32 mm370 mm x 32 mm x 32 mm32 mm370 mm-€165.67
E285-102370 mm to 510 mm10000g32 mm370 mm x 32 mm x 32 mm32 mm370 mm32 mm€173.76
KERN AND SOHN -

281 Series Spring Scales

StyleModelHousing DimensionCase WidthWeighing CapacityLengthHousing LengthHousing HeightDiameterPrice (ex. VAT)
A281-601215 mm x 12 mm x 12 mm215 mm1000g220 mm to 320 mm12 mm12 mm12 mm€84.86
B281-451220 mm x 12 mm x 12 mm220 mm600g-12 mm12 mm12 mm€88.90
C281-301220 mm x 12 mm x 12 mm220 mm100g220 mm to 300 mm12 mm12 mm12 mm€74.35
D281-151220 mm x 12 mm x 12 mm220 mm30g220 mm to 300 mm12 mm12 mm12 mm€74.35
E281-401220 mm x 12 mm x 12 mm220 mm300g220 mm to 320 mm12 mm12 mm12 mm€84.86
F281-201220 mm x 12 mm x 12 mm220 mm60g220 mm to 300 mm12 mm12 mm12 mm€74.35
E281-101220 mm x 12 mm x 12 mm220 mm10g220 mm to 300 mm12 mm12 mm12 mm€84.86
G281-752225 mm x 12 mm x 12 mm225 mm2500g225 mm to 325 mm12 mm12 mm12 mm€118.80

We are here to help!

Looking for a part not listed here?