Spring Scales

Filter

KERN AND SOHN -

287 Series Spring Scales

StyleModelWeighing CapacityUnitsHousing LengthHousing DimensionHousing HeightCase WidthDiameterLengthPrice (ex. VAT)
A287-10010gg12.2 mm225 mm x 12.2 mm x 12.2 mm12.2 mm225 mm12 mm225 mm to 330 mm€66.27
B287-10220gg12.2 mm225 mm x 12.2 mm x 12.2 mm12.2 mm225 mm12 mm225 mm to 330 mm€66.27
C287-10450gg12.2 mm225 mm x 12.2 mm x 12.2 mm12.2 mm225 mm12 mm225 mm to 330 mm€66.27
D287-106100gg12.2 mm225 mm x 12.2 mm x 12.2 mm12.2 mm225 mm12 mm225 mm to 330 mm€66.27
E287-108500gg12.2 mm225 mm x 12.2 mm x 12.2 mm12.2 mm225 mm12 mm225 mm to 330 mm€66.27
F287-1101000gg12.2 mm225 mm x 12.2 mm x 12.2 mm12.2 mm225 mm12 mm225 mm to 330 mm€74.35
KERN AND SOHN -

289 Series Mechanical Spring Balances

StyleModelMeasuring CapacityUnitsHousing LengthHousing DimensionHousing HeightCase WidthDiameterLengthPrice (ex. VAT)
A289-1001NN12.2 mm230 mm x 12.2 mm x 12.2 mm12.2 mm230 mm12 mm230 mm to 335 mm€65.46
B289-1025NN12.2 mm230 mm x 12.2 mm x 12.2 mm12.2 mm230 mm12 mm230 mm to 335 mm€65.46
C289-10410NN12.2 mm230 mm x 12.2 mm x 12.2 mm12.2 mm230 mm12 mm230 mm to 335 mm€74.35
KERN AND SOHN -

283 Series Mechanical Spring Balances

StyleModelHousing LengthHousing DimensionHousing HeightCase WidthMeasuring CapacityMax. LengthMin. LengthPrice (ex. VAT)
A283-40212 mm225 mm x 12 mm x 12 mm12 mm225 mm10N225 mm225 mm€88.90
B283-25212 mm225 mm x 12 mm x 12 mm12 mm225 mm3N225 mm225 mm€88.90
C283-30212 mm225 mm x 12 mm x 12 mm12 mm225 mm6N225 mm225 mm€88.90
D283-15212 mm225 mm x 12 mm x 12 mm12 mm225 mm1N225 mm225 mm€80.01
E283-42212 mm225 mm x 12 mm x 12 mm12 mm225 mm25N225 mm225 mm€92.94
F283-60232 mm375 mm x 32 mm x 32 mm32 mm375 mm200N370 mm510 mm€177.80
G283-48332 mm370 mm x 32 mm x 32 mm32 mm370 mm50N370 mm510 mm€165.67
H283-90232 mm370 mm x 32 mm x 32 mm32 mm370 mm500N370 mm460 mm€206.08
I283-50232 mm370 mm x 32 mm x 32 mm32 mm370 mm100N370 mm510 mm€173.76
KERN AND SOHN -

285 Series Spring Scales

StyleModelLengthWeighing CapacityHousing LengthHousing DimensionHousing HeightCase WidthDiameterPrice (ex. VAT)
A285-502370 mm to 460 mm50000g32 mm370 mm x 32 mm x 32 mm32 mm370 mm-€206.08
B285-352370 mm to 460 mm35000g32 mm370 mm x 32 mm x 32 mm32 mm370 mm32 mm€173.76
C285-052370 mm to 510 mm5000g32 mm370 mm x 32 mm x 32 mm32 mm370 mm-€161.63
D285-202370 mm to 510 mm20000g32 mm370 mm x 32 mm x 32 mm32 mm370 mm-€165.67
E285-102370 mm to 510 mm10000g32 mm370 mm x 32 mm x 32 mm32 mm370 mm32 mm€173.76
KERN AND SOHN -

281 Series Spring Scales

StyleModelHousing DimensionCase WidthWeighing CapacityLengthHousing LengthHousing HeightDiameterPrice (ex. VAT)
A281-601215 mm x 12 mm x 12 mm215 mm1000g220 mm to 320 mm12 mm12 mm12 mm€84.86
B281-451220 mm x 12 mm x 12 mm220 mm600g-12 mm12 mm12 mm€88.90
C281-301220 mm x 12 mm x 12 mm220 mm100g220 mm to 300 mm12 mm12 mm12 mm€74.35
D281-151220 mm x 12 mm x 12 mm220 mm30g220 mm to 300 mm12 mm12 mm12 mm€74.35
E281-401220 mm x 12 mm x 12 mm220 mm300g220 mm to 320 mm12 mm12 mm12 mm€84.86
F281-201220 mm x 12 mm x 12 mm220 mm60g220 mm to 300 mm12 mm12 mm12 mm€74.35
E281-101220 mm x 12 mm x 12 mm220 mm10g220 mm to 300 mm12 mm12 mm12 mm€84.86
G281-752225 mm x 12 mm x 12 mm225 mm2500g225 mm to 325 mm12 mm12 mm12 mm€118.80
OHAUS -

Spring Scale

StyleModelGraduationsOverall WidthOverall HeightWeighing CapacityMaterialPrice (ex. VAT)
A8011-MN-3 1/8"--Stainless Steel€36.26
A8012-MN-3 1/8"7 1/4"-Stainless Steel-
RFQ
B8008-PN-1 7/16"8 3/8"-Stainless Steel€25.54
B8004-PN-1 7/16"8 3/8"-Stainless Steel€25.03
B8004-MN-1 7/16"8 3/8"-Stainless Steel€21.84
B8004-MA-1 7/16"8 3/8"-Stainless Steel€21.97
B8002-MN-1 7/16"8 3/8"-Stainless Steel€21.75
B8001-MN-1 7/16"8 3/8"-Stainless Steel€21.84
B8001-MA-1 7/16"8 3/8"-Stainless Steel€21.84
A8014-MA-3 1/8"7 1/4"-Stainless Steel-
RFQ
B8003-PN-1 7/16"8 3/8"-Stainless Steel€25.03
B8003-MN-1 7/16"8 3/8"1000gStainless Steel€21.75
A8016-000.5N8 3/8"10 7/8"-Stainless Steel€81.59
B8261-M01g1 7/16"10 3/8"100gStainless Steel€25.83
A8018-502N8 3/8"10 7/8"-Stainless Steel€97.64
B8263-M05g1 7/16"10 3/8"500gStainless Steel€25.26
B8265-M020g1 7/16"10 3/8"2000gStainless Steel-
RFQ

Spring Scales

Spring scales or Newton meters are a mechanical force gauge / weighing scale which comprises a fixed spring at one end with a hook to attach any object at the other end. Raptor Supplies offers a range of these scales from brands like Kern And Sohn and Ohaus. These scales feature dial or straight vertical numeric readouts with steel, brass and cast iron construction. They are engineered to suspend from an overhead anchor point and are available in 1-2/5, 3 and 8-1/3 width options.

We are here to help!

Looking for a part not listed here?