Spring Return Hose Reels

Filter

SPEEDAIRE -

Spring Return Hose Reels

StyleModelOverall HeightOverall WidthBearingsBearing TypeDuty RatingOverall LengthNumber Of Mounting HolesHose Inside Dia.Price (ex. VAT)
A437J2412 39/64"5 39/64"GreaselessGreaselessMedium Duty11 13/16"41/4"€161.07
B437J2513 29/32"5 3/16"GreaselessGreaselessMedium Duty12 39/64"-1/4"€150.38
C437J2613 29/32"5 3/16"GreaselessGreaselessMedium Duty12 39/64"-1/4"€200.31
D45UZ3613 57/64"6 39/64"Permanently LubricatedPermanent LubricatedHeavy Duty-61/4"€220.05
E45UZ3213 57/64"6 39/64"Permanently LubricatedPermanent LubricatedHeavy Duty-6-€201.93
F437J2815 9/32"6 13/16"GreaselessGreaselessMedium Duty13 25/32"41/2"€227.22
G49AE0515 9/32"6 13/16"Permanently LubricatedPermanent LubricatedHeavy Duty13 25/32"6-€291.63
H49AE0415 9/32"6 13/16"Permanently LubricatedPermanent LubricatedHeavy Duty13 25/32"6-€320.98
I49AE0616 27/32"7 3/8"Permanently LubricatedPermanent LubricatedHeavy Duty15 3/4"61/2"€380.56
VESTIL -

ECR Series Electric Cord Reels

StyleModelCable LengthNumber Of OutletsReceptacleMaterialHeightLengthWidthBatteries Included
AECR-45-D45 ft.220ASteel13 1/4"12 5/8"9 3/8"No
RFQ
BECR-45-S45 ft.115ASteel13 1/4"12 5/8"9 3/8"No
RFQ
CECR-5050 ft.1-Steel13 1/4"12 5/8"9 3/8"No
RFQ
VESTIL -

VHR Series Deluxe Spring Driven Low Pressure Hose Reels

StyleModelHose Inside Dia.LengthTypeWidthHeightMax. Temp.Housing MaterialMaterialPrice (ex. VAT)
AVHR-50-781/2"21"B8 1/4"19 3/4"150°FSteelSteel€359.54
BVHR-35-581/2"19 1/4"A8"18"150°FSteelSteel€345.75
CVHR-20-441/4"15"A6 1/4"-150°FSteelSteel€166.37
REELCRAFT -

Hose Reels, 7000 Series, Spring Retractable

Reelcraft 7000 Series hose reels are mounted on ceilings, walls, floors or trucks to hold, store and protect air, water, chemical and fuel hoses from damages and are used in chemical industries, auto & fleet service centres, gas stations and construction sites. They have powder-coated steel construction for corrosion resistance, structural strength and durability. These reels feature spring return mechanism for retracting pulled hoses. Selected models feature stainless steel construction for use in marine applications or enclosed reel design with a removable steel enclosure for protecting the hose from potentially harmful foreign debris. Choose from a wide range of these hose reels to hold hoses with internal diameters of 1/4, 3/8,1/2 and 3/4 inches.

StyleModelSwivel MaterialMax. Temp.Hose Inside Dia.HoseHose Outside Dia.PressureOverall HeightOverall LengthPrice (ex. VAT)
AUR7850 OLB-150°F1/2"Yes0.844"---€1,210.15
B7850 OMP1-210°F1/2"---20 1/4"19 3/4"€870.13
C7600 OMS55-210°F3/8"No0.71"---€1,668.40
C7800 OLS-210°F1/2"No3/4"500 psi--€1,480.42
B7650 OLP1-150°F3/8"---20 1/4"19 3/4"€638.74
D7850 OLP1-150°F1/2"---20 1/4"19 3/4"€698.31
E7600 OHP1-210°F3/8"---20 1/4"19 3/4"€933.54
D7450 OHP1-210°F1/4"---20 1/4"19 3/4"€1,005.70
F7925 OLP1-150°F3/4"---20 1/4"19 3/4"€790.30
G7670 ELP1-150°F3/8"---20 7/8"21 1/8"€1,024.56
G7850 ELP1-150°F1/2"---20 7/8"21 1/8"€997.72
B7650 OHP1-210°F3/8"---20 1/4"19 3/4"€981.95
HPW7650 OHPNickel Plated Steel400°F3/8"---20 1/4"19 3/4"€728.52
E7800 OLP1Nickel Plated Steel150°F1/2"---20 1/4"19 3/4"€664.72
BF7925 OLP1Nickel Plated Steel150°F3/4"---20 1/4"19 3/4"€826.78
IPW7600 OHP1Nickel Plated Steel400°F3/8"---20 1/4"19"€843.60
JUR7830 OLBStainless Steel150°F1/2"Yes0.844"300 psi---
RFQ
K7800 OMS-SStainless Steel210°F1/2"No0.85"---€1,579.29
C7800 OLS-SStainless Steel210°F1/2"No3/4"500 psi--€1,690.92
L7800 OLB21Stainless Steel150°F1/2"No-500 psi--€1,952.98
M7600 OLBStainless Steel150°F3/8"No3/5"500 psi---
RFQ
M7800 OLBStainless Steel150°F1/2"No3/4"500 psi---
RFQ
JUR7850 OLB70Stainless Steel150°F1/2"Yes0.844"----
RFQ
JUR7915 OLBStainless Steel150°F3/4"Yes1.13"300 psi---
RFQ
NUR7900 OLBStainless Steel150°F3/4"No1.13"500 psi--€816.01
StyleModelOverall WidthMounting SizeBase SizeOverall HeightOverall LengthPrice (ex. VAT)
AXTM-LP-310010.13"8.91" x 10"10" x 15"26.13"-€1,143.45
AXTM-LP-37510.13"8.91" x 10"10" x 15"26.13"24.06"€1,075.17
AXTM-HP-37510.13"8.91" x 10"10" x 15"26.13"-€1,378.87
AXTM-HP-35010.13"8.91" x 10"10" x 15"26.13"-€1,182.18
AXTM-MPL-57510.13"8.91" x 10"10" x 15"26.13"24.06"€1,115.93
AXTM-MPL-55010.13"8.91" x 10"10" x 15"26.13"24.06"€988.54
AXTM-MPL-410010.13"8.91" x 10"10" x 15"26.13"24.06"€1,014.02
AXTM-MPL-310010.13"8.91" x 10"10" x 15"26.13"24.06"€1,035.42
AXTM-MP-57510.13"8.91" x 10"10" x 15"26.13"24.06"€1,738.61
AXTM-MP-55010.13"8.91" x 10"10" x 15"-24.06"€1,343.20
AXTM-MP-47510.13"8.91" x 10"10" x 15"26.13"24.06"€1,273.90
AXTM-MP-410010.13"8.91" x 10"10" x 15"26.13"24.06"€1,437.98
AXTM-MP-37510.13"8.91" x 10"10" x 15"26.13"24.06"€1,221.92
AXTM-MP-35010.13"8.91" x 10"10" x 15"26.13"24.06"€1,146.51
AXTM-MP-310010.13"8.91" x 10"10" x 15"26.13"24.06"€1,341.16
AXTM-MP-45010.13"8.91" x 10"10" x 15"26.13"24.06"€1,182.18
AXTM-LP-55010.13"8.91" x 10"10" x 15"26.13"24.06"€1,059.88
AXTM-LP-47510.13"8.91" x 10"10" x 15"26.13"-€1,067.02
AXTM-LP-410010.13"8.91" x 10"10" x 15"26.13"24.06"€1,141.41
AXTM-HPL-37510.13"8.91" x 10"10" x 15"26.13"-€1,060.90
AXTM-MP-65012 3/4"11.69" x 10"12.75" x 15"26.13"24.06"€1,728.42
AXTM-LP-65012 3/4"11.69" x 10"12.75" x 15"26.13"-€1,460.40
AXTM-LP-57512 3/4"8.91" x 10"12.75" x 15"26.13"-€1,314.66
AXTM-MPL-65012 3/4"11.69" x 10"12.75" x 15"26.13"24.06"€1,028.29
COXREELS -

P Series Spring Driven Hose Reels

StyleModelHose IncludedMounting SizeBase SizeOverall LengthOverall WidthOverall HeightSwivel Outlet GenderSwivel MaterialPrice (ex. VAT)
AP-LP-150-4" x 5"6" x 6"17.13"6 3/4"---€386.25
AP-LP-335-4" x 5"6" x 6"17.13"6 3/4"---€374.02
BP-LPL-135-3" x 5"5" x 6"13 1/2"-14 22/25"--€251.72
AP-LP-135-3" x 5"5" x 6"13 1/2"----€301.66
CP-LP-350-4" x 5"6" x 6"--18 5/8"--€523.16
AP-LP-125-3" x 5"5" x 6"13 1/2"5 22/25"14 22/25"--€285.35
BP-MPL-325No4" x 5"6" x 6"17.13"7"--Brass€387.26
BP-LPL-330No4" x 5"6" x 6"17.13"6 3/4"--Brass€406.17
BP-LPL-450No4" x 5"6" x 6"17.13"7"--Brass€544.29
BP-HPL-125No4" x 5"6" x 6"17.13"----€437.20
BP-MPL-425No4" x 5"6" x 6"17.13"7"18.63"-Brass€417.84
BP-MPL-430No4" x 5"6" x 6"17.13"7"--Brass€439.24
BP-HPL-130No4" x 5"6" x 6"17.13"-18.63"--€437.20
BP-MPL-420No4" x 5"6" x 6"17.13"7"--Brass€417.84
BP-MPL-320No4" x 5"6" x 6"-7"--Brass€384.21
BP-HPL-120No4" x 5"6" x 6"17.13"-18.63"--€425.99
BP-HPL-325No4" x 5"6" x 6"17.13"-18.63"--€460.64
BP-LPL-430No4" x 5"6" x 6"17.13"---Brass€352.61
BP-HPL-330No4" x 5"6" x 6"17.13"-18.63"--€460.64
BP-LPL-150No4" x 5"6" x 6"17.13"6 3/4"--Brass€427.20
BP-LPL-125No3" x 5"5" x 6"13 1/2"---Brass€353.00
BP-MPL-330No4" x 5"6" x 6"17.13"7"18.63"-Brass€387.26
BP-LPL-130No3" x 5"5" x 6"13 1/2"-14 22/25"-Brass€265.99
DP-LPL-325No3" x 5"5" x 6"13 1/2"6 1/2"14 7/8"FemaleBrass€336.18
BP-LPL-415No4" x 5"6" x 6"17.13"---Brass€341.40
COXREELS -

S Series Spring Driven Hose Reels

Coxreels S Series hose reels are ideal for efficient hose management and storage. They are used in multiple workstations, including service units, tool benches and toolboxes. These reels are suitable for handling air / water, oil, grease, oxy-acetylene and T Grade gas welding hoses. They feature an external fluid path crafted from solid brass, providing robustness and longevity. These hose reels feature a 90 degree full-flow NPT swivel inlet for efficient fluid handling. They have nitrile swivel seals to ensure reliable performance & preventing leaks. These hose reels allow side mounting for easy installation on vertical flat surfaces, cabinets or enclosed spaces. They have a 2-bolt mounting pattern that ensures quick & straightforward attachment & detachment. These hose reel boasts a solid, one-piece, heavy-gauge 1/4 inch steel arm base, providing maximum stability and durability, even under demanding conditions. They are equipped with a 1-inch solid steel axle & lubricated precision bearings to ensure smooth rotation for efficient hose handling. They further feature a hose control bar to prevent the hose from slipping off the discs for secure and reliable hose management during operations. These hose reels offer durable proprietary CPC powder coat process with rolled edges & ribbed discs for enhanced strength, safety and longevity for reliable hose management.

StyleModelHose IncludedMounting SizeOverall HeightOverall WidthOverall LengthSwivel MaterialHousing MaterialDrive TypePrice (ex. VAT)
ASL19-M450-20.5" x 2.88"-8"----€741.92
ASR17-H325-18" x 2.5"18 1/4"6.63"17"---€596.18
ASR17L-M425-18" x 2.5"18 1/4"6.63"17"---€397.46
ASL17-H325-18" x 2.5"18 1/4"6.63"17"---€596.18
ASL17L-M425-18" x 2.5"18 1/4"6.63"17"---€397.46
ASR17L-H125No18" x 2.5"18 1/4"6.63"17"-SteelSpring Return€412.74
ASR17L-H325No18" x 2.5"18 1/4"6.63"17"-SteelSpring Return€433.13
ASL19L-H350No20.5" x 2.88"20 3/4"8 1/2"--Steel-€547.27
ASL19L-H150No20.5" x 2.88"20 3/4"8"19 1/2"-Steel-€518.73
ASR19L-L450No20.5" x 2.88"---BrassSteelSpring Return€440.26
ASL17L-H125No18" x 2.5"18 1/4"6.63"17"-Steel-€412.74
ASR19L-H150No20.5" x 2.88"-8"--SteelSpring Return€518.73
ASR19L-M450No20.5" x 2.88"-8"19 1/2"BrassSteelSpring Return€485.10
ASR19L-M350No20.5" x 2.88"-7 1/2"19 1/2"BrassSteelSpring Return€464.72
ASR19L-H350No20.5" x 2.88"-8 1/2"--SteelSpring Return€547.27
ASR17L-M325No18" x 2.5"18 1/4"6.63"17"BrassSteelSpring Return€359.75
ASL19L-M450No20.5" x 2.88"20 3/4"8"-BrassSteel-€485.10
ASL19L-M350No20.5" x 2.88"---BrassSteel-€464.72
ASL17L-H325No18" x 2.5"18 1/4"6.63"17"-Steel-€433.13
ASL13L-L125No14" x 2.5"14 1/4"6"13"-Steel-€268.03
ASR13L-L125No14" x 2.5"14 1/4"6"13"-Steel-€268.03
ASL15L-L325No14" x 2.5"16 1/2"6"12 1/4"-Steel-€302.68
ASR15L-L135No14" x 2.5"14 1/4"6"13"BrassSteelSpring Return€268.03
ASL17L-L350No18" x 2.5"18 1/4"5 3/4"17"BrassSteel-€353.63
ASR15L-L325No14" x 2.5"16 1/2"6"15 1/4"BrassSteelSpring Return€302.68
StyleModelHose IncludedSwivel MaterialOverall LengthMounting SizeOverall HeightOverall WidthBase SizeMountingPrice (ex. VAT)
ASG13L-L325--13 1/2"14"15 1/2"6 3/4"2 1/2"-€268.03
ASG17L-H325--17"2 22/25"19 1/2"7 1/4"20 1/2"--
RFQ
ASG17L-H125--17"-19 1/2"7 1/4"--€433.13
ASG19L-L450NoCarbon Steel19 1/2"2 22/25"-8 1/2"20 1/2"Bench, Floor, Truck, Wall€474.91
ASG13L-L125NoCarbon Steel13 1/2"14"15 1/2"6 1/4"-Bench, Floor, Truck, Wall€268.03
ASG17L-L350No-17"18"19 1/2"-2 1/2"Bench, Floor, Truck, Wall€384.21
ASG17L-L430No-17"18"19 1/2"-2 1/2"Bench, Floor, Truck, Wall€377.07
ASG19-M350YesCarbon Steel19 1/2"2 22/25"22"8 1/2"-Bench, Floor, Truck, Wall€750.07
ASG19-H150Yes-19 1/2"2 22/25"22"9"-Bench, Floor, Truck, Wall€774.53
ASG17-H325YesBrass17"--7 1/4"-Bench, Floor, Truck, Wall€608.41
ASG17-H125YesCarbon Steel17"2 22/25"19 1/2"7 1/4"20 1/2"Bench, Floor, Truck, Wall€557.46
ASG19-M450YesCarbon Steel19 1/2"2 22/25"22"-20 1/2"Bench, Floor, Truck, Wall€767.40
ASG13-L125YesCarbon Steel13 1/2"14"15 1/2"6 1/4"2 1/2"Bench, Floor, Truck, Wall€302.68
ASG17-M425Yes-17"2 22/25"-7 1/4"20 1/2"Bench, Floor, Truck, Wall€590.07
ASG17-M325Yes-17"18"19 1/2"--Bench, Floor, Truck, Wall€506.50
ASG13-L135YesCarbon Steel13 1/2"14"15 1/2"6 1/4"-Bench, Floor, Truck, Wall€320.00
ASG19-L450Yes-19 1/2"2 22/25"22"-20 1/2"Bench, Floor, Truck, Wall€607.39
ASG17-L430Yes-17"18"---Bench, Floor, Truck, Wall€631.00
ASG17-L350Yes-17"18"19 1/2"-2 1/2"-€455.55
ASG13-L325YesCarbon Steel13 1/2"14"15 1/2"-2 1/2"Bench, Floor, Truck, Wall€486.63
ASG19-H350Yes-19 1/2"2 22/25"22"9 1/2"20 1/2"Bench, Floor, Truck, Wall€839.75
COXREELS -

SP Series Spring Driven Hose Reels

StyleModelHose IncludedOverall LengthMounting SizeBase SizeOverall WidthOverall HeightSeal TypeBase Motion TypePrice (ex. VAT)
ASMPL-675No30.38"14" x 26"15.38" x 29"20"28 1/2"--€1,328.93
ASLPL-675No30.38"14" x 26"15.38" x 29"21"---€1,380.11
ASMPL-650No30.38"14" x 22"15.38" x 25"21"28 1/2"--€1,132.24
ASMPL-625No26.38"14" x 18.5"15.38" x 21.5"19.63"24 1/2"--€1,024.21
ASMPL-575No30.38"14" x 22"15.38" x 25"21"28 1/2"--€1,260.65
ASMPL-550No26.38"14" x 18.5"15.38" x 21.5"19.63"24 1/2"--€1,024.21
ASMPL-5100No30.38"14" x 22"15.38" x 25"21"28 1/2"--€1,342.18
ASMPL-4100No22 22/25"14" x 18.5"15.38" x 21.5"18 1/2"20 1/2"Nitrile-€1,228.88
ASLPL-850No30.38"16" x 26"17.38" x 29"20"28 1/2"--€1,414.54
ASLPL-835No30.38"14" x 26"15.38" x 29"18"---€1,414.54
ASLPL-825No26.38"14" x 22"15.38" x 25"17 1/2"24 1/2"Nitrile-€1,500.22
ASLPL-725No26.38"14" x 22"15.38" x 25"17 1/2"---€1,192.37
ASLPL-750No30.38"14" x 26"15.38" x 29"18"---€1,221.92
BSLPL-650No26 3/8"14" x 22"15.38" x 25"19 5/8"24 1/2"-Stationary€1,418.32
ASLPL-4100No22 22/25"14" x 18.5"15.38" x 21.5"18 1/2"---€934.53
ASLPL-575No26.38"14" x 22"15.38" x 25"-24 1/2"Nitrile-€1,133.28
ASLPL-550No22 22/25"14" x 18.5"15.38" x 21.5"19.63"20 1/2"Nitrile-€1,117.88
ASLPL-5100No26 3/8"14" x 22"15.38" x 25"19 5/8"24 1/2"-Swivel€1,456.06
ASLPL-625No22 22/25"14" x 18.5"15.38" x 21.5"-20 1/2"--€963.07
CSLP-550Yes22 7/8"14" x 18.5"15.38" x 21.5"19 5/8"--Swivel€1,344.29
CSLP-575Yes26.38"14" x 22"15.38" x 25"19.63"24 1/2"--€1,319.76
CSLP-625Yes22 22/25"14" x 18.5"15.38" x 21.5"--Aflas-€1,357.24
CSLP-650Yes26.38"14" x 22"15.38" x 25"19.63"24 1/2"--€1,394.15
CSMP-550Yes26.38"14" x 18.5"15.38" x 21.5"19.63"24 1/2"--€1,455.30
CSLP-675Yes30 3/8"14" x 26"15.38" x 29"21"-Aflas-€1,852.27
COXREELS -

DEF Series Spring Driven Hose Reels

Coxreels DEF Series spring-driven reels are ideal for safe & efficient handling of Diesel Exhaust Fluid (DEF) in automotive, transportation, agriculture and industrial applications. The spring mechanism of these reels automatically retracts the hose, eliminating the need for additional tools. These reels feature heavy-duty steel construction for structural rigidity, a 90-degree full-flow NPT swivel for routing the flow in desired directions and Viton seals to prevent the entry of contaminants. They are further equipped with permanently lubricated bearings for smooth performance and a multi-position guide arm to adjust to wall, floor, ceiling and other positions.

StyleModelHose IncludedMounting SizeBase SizeOverall HeightOverall LengthOverall WidthSwivel MaterialReel MaterialPrice (ex. VAT)
ATSHL-N-535-DF-BBX-7" x 8"8" x 9"25 1/2"24"---€789.82
ATSHL-N-550-DF-BBX-7" x 8"8" x 9"25 1/2"24"---€851.98
BSHL-N-525-DF-BBX-4" x 5"6" x 6"25 1/2"19 1/2"---€629.81
BSHL-N-550-DF-BBX-4" x 5"6" x 6"25 1/2"24"9 22/25"--€798.99
CTSHL-N-450-BBXNo7" x 8"8" x 9"---Stainless Steel-€647.14
CTSHL-N-635-BBXNo7" x 8"8" x 9"25 1/2"24"10"Stainless Steel-€1,210.71
CTSHL-N-650-BBXNo7" x 8"8" x 9"25 1/2"24"12"Stainless Steel-€1,565.04
DSHL-N-450-BBXNo4" x 5"6" x 6"21 1/4"19 1/2"-Stainless Steel-€542.17
ATSH-N-550-DF-BBXYes7" x 8"8" x 9"25 1/2"24"-Stainless Steel-€1,715.75
BSH-N-525-DF-BBXYes4" x 5"6" x 6"25 1/2"19 1/2"-Stainless Steel-€1,191.35
ESH-N-550-DF-BBXYes4" x 5"6" x 6"25 1/2"24"9 7/8"Stainless SteelSteel€2,027.85
COXREELS -

Fuel Dispensing Reels

StyleModelHose IncludedMounting SizeBase SizeOverall LengthOverall HeightOverall WidthPedestal TypeSwivel Outlet GenderPrice (ex. VAT)
AEZ-SHFL-525-4" x 5"6" x 6"19 1/2"----€595.16
BTSHFL-N-535-7" x 8"8" x 9"24"25 1/2"---€714.40
CEZ-TSHFL-550-7" x 8"8" x 9"24"25 1/2"---€776.57
BTSHFL-N-550-7" x 8"8" x 9"24"25 1/2"---€707.27
DSHFL-N-525-4" x 5"6" x 6"-25 1/2"---€507.52
ETSHL-N-575-BXNNo7" x 8"8" x 9"24"25 1/2"12"Dual PedestalFemale€1,164.69
FTSHL-N-635-BXNNo7" x 8"8" x 9"24"25 1/2"10"--€821.41
FTSHL-N-650-BXNNo7" x 8"8" x 9"24"25 1/2"12"--€1,232.29
DSHF-N-525Yes4" x 5"6" x 6"19 5/8"21"9 3/4"Single PedestalMale€797.71
GSLPF-5100Yes14" x 22"15.38" x 25"22 22/25"-19.63"--€1,912.88
CEZ-TSHF-550Yes7" x 8"8" x 9"24"25 1/2"---€1,222.94
CEZ-TSHF-535Yes7" x 8"8" x 9"24"25 1/2"---€1,162.81
AEZ-SHF-525Yes4" x 5"6" x 6"19 1/2"25 1/2"---€824.47
GSLPF-625Yes14" x 18.5"15.38" x 21.5"26.38"24 1/2"---€1,429.82
GSLPF-650Yes14" x 22"15.38" x 25"26.38"24 1/2"---€1,855.92
GSLPF-550Yes14" x 18.5"15.38" x 21.5"22 22/25"20 1/2"---€1,571.14
GSLPF-575Yes14" x 22"15.38" x 25"22 22/25"----€1,614.28
HTSHF-N-635Yes7" x 8"8" x 9"24"25 1/2"10"Dual PedestalMale€1,276.52
BTSHF-N-575Yes7" x 8"8" x 9"24"25 1/2"12"--€1,558.23
HTSHF-N-550Yes7" x 8"8" x 9"23"25 1/2"-Dual PedestalMale€1,418.08
BTSHF-N-535Yes7" x 8"8" x 9"24"25 1/2"---€1,277.61
GSLPF-675Yes14" x 22"15.38" x 25"26.38"----€2,321.55
HTSHF-N-650Yes7" x 8"8" x 9"24"25 1/2"12 1/2"Dual PedestalMale€1,600.68
COXREELS -

TDMP Series Dual Hydraulic Hose Reels

StyleModelMountingHose IncludedSwivel MaterialOverall WidthReel MaterialSpeed Limited RetractionOverall HeightOverall LengthPrice (ex. VAT)
ATDMP-N-350Bench, Floor, Truck, WallYesBrass---25 1/2"24"€2,108.34
BTDMPL-N-350Bench, Floor, Truck, WallNoCopper11.63"--25 1/2"24"€1,071.09
BTDMPL-N-450Bench, Floor, Truck, WallNo-11.63"--25 1/2"24"€1,433.11
CTDMP-N-450Ceiling, Floor, Vehicle, WallYes-11 5/8"SteelNo25 1/2"24"€1,901.10
StyleModelOverall WidthMounting SizeBase SizeOverall HeightOverall LengthPrice (ex. VAT)
AXTMF-LP-55010.13"8.91" x 10"10" x 15"26.13"24.06"€1,340.14
AXTMF-LP-550-GS10.13"8.91" x 10"10" x 15"26.13"24.06"€1,608.17
AXTMF-LP-57512 3/4"11.69" x 10"12.75" x 15"26.13"24.06"€1,745.75
AXTMF-LP-650-GS12 3/4"11.69" x 10"12.75" x 15"26.13"24.06"€1,787.53
AXTMF-LP-65012 3/4"11.69" x 10"12.75" x 15"26.13"24.06"€1,563.33
StyleModelHose IncludedOverall HeightOverall LengthOverall WidthSwivel MaterialMounting SizeBase SizeHousing MaterialPrice (ex. VAT)
AEZ-E-LP-430No18 1/4"17 1/4"6.13"Brass4" x 5"5" x 6"Steel€420.90
AEZ-E-MPL-450No21"19.63"8 3/4"Brass4" x 5"5" x 6"Steel€544.21
AEZ-E-LP-330No18 1/4"17 1/4"6.13"Brass4" x 5"5" x 6"Steel€405.61
AEZ-E-HPL-350No21"19.63"9 1/4"-4" x 5"5" x 6"Steel€598.22
AEZ-E-HPL-330No18 1/4"17 1/4"--4" x 5"5" x 6"Steel€502.43
AEZ-E-HPL-150No21"19.63"9 1/4"-4" x 5"5" x 6"Steel€559.50
AEZ-E-HPL-130No18 1/4"17 1/4"--4" x 5"5" x 6"Steel€477.97
AEZ-E-HP-350No21"19.63"9 1/4"-4" x 5"5" x 6"Steel€865.23
AEZ-E-HP-330No18 1/4"17 1/4"--4" x 5"5" x 6"Steel€676.69
AEZ-E-HP-150No21"19.63"9 1/4"-4" x 5"5" x 6"Steel€780.64
AEZ-E-HP-130No18 1/4"17 1/4"--4" x 5"5" x 6"Steel€624.72
AEZ-E-MPL-430No18 1/4"-6.13"Brass4" x 5"5" x 6"Steel€469.81
AEZ-E-LP-450No21"19.63"8 3/4"Brass4" x 5"5" x 6"Steel€598.22
AEZ-E-MPL-350No21"19.63"8 3/4"Brass4" x 5"5" x 6"Steel€531.98
AEZ-E-MPL-330No18 1/4"-6.13"Brass4" x 5"5" x 6"Steel€448.41
AEZ-E-LPL-450No21"19.63"8 3/4"Brass4" x 5"5" x 6"Steel€475.93
AEZ-E-LPL-430No18 1/4"17 1/4"6.13"Brass4" x 5"5" x 6"Steel€374.02
AEZ-E-LPL-350No21"19.63"8 3/4"Brass4" x 5"5" x 6"Steel€475.93
AEZ-E-LPL-330No18 1/4"17 1/4"6.13"Brass4" x 5"5" x 6"Steel€368.92
AEZ-E-LP-350No21"19.63"8 3/4"Brass4" x 5"5" x 6"Steel€632.60
AEZ-E-MP-450Yes21"19.63"8 3/4"Brass4" x 5"5" x 6"Steel€774.53
AEZ-E-MP-430Yes18 1/4"-6.13"Brass4" x 5"5" x 6"Steel€621.66
AEZ-E-MP-350Yes21"19.63"8 3/4"Brass4" x 5"5" x 6"Steel€747.01
AEZ-E-MP-330Yes18 1/4"17 1/4"6.13"Brass4" x 5"5" x 6"Steel€595.16
COXREELS -

MPD Series Hose Reels

StyleModelMountingSwivel MaterialHose IncludedMounting SizeBase SizeOverall HeightHousing MaterialOverall WidthPrice (ex. VAT)
AMPD-N-430---4" x 5"6" x 6"21.13"--€1,191.35
AMPD-N-330Bench, Floor, Truck, WallCarbon Steel-4" x 5"6" x 6"-Steel-€1,174.02
BMPDL-N-150Bench, Floor, Truck, WallCarbon SteelNo4" x 5"6" x 6"21.13"Steel11 1/2"€818.35
BMPDL-N-330Bench, Floor, Truck, WallCarbon SteelNo4" x 5"6" x 6"21.13"Steel11 1/2"€818.35
BMPDL-N-430Bench, Floor, Truck, WallCarbon SteelNo4" x 5"6" x 6"21.13"Steel11 1/2"€820.39
COXREELS -

EZ-EN Series Spring Driven Hose Reels

Coxreels EZ-EN Series hose reels are used in automotive, industrial manufacturing, construction, agriculture, landscaping, maintenance and facilities management industries. They provide a solution for efficient storage and easy access of hoses in pneumatic tools and irrigation systems. These spring-driven hose reels feature a powder-coated steel casing to protect them against corrosion, dust, debris and contaminants. They have a 1/4 inch one-piece heavy gauge steel base & a support post for improved stability.

StyleModelHose IncludedOverall HeightOverall LengthOverall WidthSwivel MaterialMounting SizeBase SizeHousing MaterialPrice (ex. VAT)
AEZ-ENHL-350No21 3/4"21 22/25"8 1/2"-4" x 5"6" x 6"Steel€788.80
AEZ-ENML-450No21 3/4"21 22/25"-Brass4" x 5"6" x 6"Steel€770.45
AEZ-ENHL-150No21 3/4"21 22/25"8 1/2"-4" x 5"6" x 6"Steel€776.57
AEZ-ENL-325No18 22/25"19"6 22/25"Brass4" x 5"6" x 6"Steel€553.38
AEZ-ENL-350No21 3/4"21 22/25"-Brass4" x 5"6" x 6"Steel€653.25
AEZ-ENL-425No18 22/25"19"6 22/25"Brass4" x 5"6" x 6"Steel€559.50
AEZ-ENL-450No21 3/4"21 22/25"-Brass4" x 5"6" x 6"Steel€674.66
AEZ-ENHL-125No18 22/25"19"6 22/25"-4" x 5"6" x 6"Steel€663.45
AEZ-ENML-325No18 22/25"19"6 22/25"Brass4" x 5"6" x 6"Steel€642.04
AEZ-ENML-350No21 3/4"21 22/25"-Brass4" x 5"6" x 6"Steel€770.45
AEZ-ENML-425No18 22/25"19"6 22/25"Brass4" x 5"6" x 6"Steel€654.27
AEZ-ENH-350Yes21 3/4"21 22/25"8 1/2"-4" x 5"6" x 6"Steel€1,032.37
AEZ-ENH-150Yes21 3/4"21 22/25"--4" x 5"6" x 6"Steel€1,038.48
AEZ-ENH-125Yes18 22/25"19"6 22/25"-4" x 5"6" x 6"Steel€800.01
AEZ-EN-325Yes18 22/25"19"6 22/25"Brass4" x 5"6" x 6"Steel€601.28
AEZ-EN-350Yes21 3/4"21 22/25"-Brass4" x 5"6" x 6"Steel€735.80
AEZ-ENM-425Yes18 22/25"19"6 22/25"Brass4" x 5"6" x 6"Steel€734.78
AEZ-ENM-350Yes21 3/4"21 22/25"8 1/2"Brass4" x 5"6" x 6"Steel€956.95
AEZ-ENM-325Yes18 22/25"19"6 22/25"Brass4" x 5"6" x 6"Steel€726.63
AEZ-EN-425Yes18 22/25"19"6 22/25"Brass4" x 5"6" x 6"Steel€619.62
AEZ-ENM-450Yes21 3/4"21 22/25"8 1/2"Brass4" x 5"6" x 6"Steel€996.70
COXREELS -

EZ-Nitro-Pro Series Spring Driven Hose Reels

StyleModelHose IncludedSwivel MaterialMounting SizeBase SizeOverall HeightOverall WidthBearingsSeal TypePrice (ex. VAT)
AEZ-P-NP-350--4" x 5"6" x 6"18.63"6 3/4"--€637.97
AEZ-P-NPL-350--4" x 5"6" x 6"18.63"6 3/4"--€567.65
BP-NPL-350NoBrass4" x 5"6" x 6"--Permanently LubricatedNitrile€484.08
BP-NP-350YesBrass4" x 5"6" x 6"--Permanently LubricatedNitrile€554.40
COXREELS -

EZ-P Series Spring Driven Hose Reels

StyleModelHose IncludedMounting SizeBase SizeOverall LengthOverall WidthOverall HeightSwivel MaterialHousing MaterialPrice (ex. VAT)
AEZ-P-LP-350-4" x 5"6" x 6"6 1/8"17 1/4"18 1/4"--€654.81
BEZ-P-LPL-335-4" x 5"6" x 6"17.13"-18.63"--€400.51
CEZ-P-HPL-325No4" x 5"6" x 6"17.13"---Steel€544.21
CEZ-P-LPL-325No3" x 5"5" x 6"13 1/2"6 1/2"-BrassSteel€433.55
CEZ-P-HPL-125No4" x 5"6" x 6"17.13"---Steel€520.77
CEZ-P-MPL-430No4" x 5"6" x 6"17.13"7"-BrassSteel€522.81
CEZ-P-MPL-425No4" x 5"6" x 6"17.13"7"-BrassSteel€501.41
CEZ-P-LPL-450No4" x 5"6" x 6"-7"18.63"BrassSteel€625.26
CEZ-P-LPL-430No4" x 5"6" x 6"-7"18.63"BrassSteel€436.18
CEZ-P-LPL-350No4" x 5"6" x 6"17.13"6 3/4"18.63"BrassSteel€551.92
CEZ-P-LPL-330No4" x 5"6" x 6"--18.63"BrassSteel€400.51
CEZ-P-LPL-150No4" x 5"6" x 6"17.13"6 3/4"-BrassSteel€400.51
CEZ-P-LPL-135No3" x 5"5" x 6"13 1/2"5 22/25"-BrassSteel€335.29
CEZ-P-LPL-125No3" x 5"5" x 6"13 1/2"5 22/25"-BrassSteel€335.29
DEZ-P-LP-135Yes3" x 5"5" x 6"13 1/2"5 22/25"14 22/25"BrassSteel€491.75
DEZ-P-LP-450Yes4" x 5"6" x 6"17.13"-18.63"BrassSteel€813.48
DEZ-P-LP-430Yes4" x 5"6" x 6"17.13"-18.63"BrassSteel€621.72
DEZ-P-LP-335Yes4" x 5"6" x 6"-6 3/4"--Steel€457.58
CEZ-P-MP-425Yes4" x 5"6" x 6"17.13"7"18.63"BrassSteel€847.49
DEZ-P-MP-430Yes4" x 5"6" x 6"17.13"7"-BrassSteel€694.02
DEZ-P-LP-330Yes4" x 5"6" x 6"17.13"6 3/4"-BrassSteel€552.89
DEZ-P-LP-325Yes3" x 5"5" x 6"13 1/2"6 1/2"14 22/25"BrassSteel€486.66
DEZ-P-HP-125Yes4" x 5"6" x 6"17.13"---Steel€644.08
DEZ-P-HP-325Yes4" x 5"6" x 6"17.13"---Steel€689.94
DEZ-P-LP-150Yes4" x 5"6" x 6"17 1/8"6 3/4"18 5/8"BrassSteel€618.68
COXREELS -

P-W Series Welding Hose Reels

StyleModelHose IncludedOverall WidthSwivel MaterialOverall LengthMounting SizeBase SizeOverall HeightHousing MaterialPrice (ex. VAT)
AP-WTL-125-8 1/2"Brass17"4" x 5"6" x 6"18.63"Steel€453.51
BP-WL-125No8 1/2"Brass17"4" x 5"6" x 6"18.63"Steel€545.40
AP-WL-135No8 1/2"Brass17"4" x 5"6" x 6"18.63"Steel€449.43
BP-WL-140No8 1/2"Brass17"4" x 5"6" x 6"18.63"Steel€567.33
AEZ-P-WL-125No8 1/2"Brass17"4" x 5"6" x 6"18.63"Steel€514.65
AEZ-P-WTL-125No8 1/2"Brass17"4" x 5"6" x 6"18.63"Steel€537.08
BP-W-125Yes8 1/2"-17"4" x 5"6" x 6"18.63"-€640.86
BP-W-140Yes8 1/2"Brass17"4" x 5"6" x 6"18.63"-€573.76
BP-WT-125Yes8 1/2"Brass17"4" x 5"6" x 6"18.63"Steel€661.74
CEZ-P-W-125Yes8 1/2"Brass17"4" x 5"6" x 6"18.63"Steel€575.80
CEZ-P-WT-125Yes8 1/2"Brass17"4" x 5"6" x 6"18.63"Steel€615.55
BP-W-135Yes-Brass17"4" x 5"6" x 6"-Steel€547.27
COXREELS -

MP-SS Series Spring Driven Hose Reels

StyleModelOverall HeightOverall WidthHose IncludedSwivel MaterialReel MaterialSpeed Limited RetractionOverall LengthMounting SizePrice (ex. VAT)
AMPL-N-350-SS21 1/4"8 1/4"NoStainless SteelStainless SteelNo19 1/2"4" x 5"€1,853.75
BMPL-N-450-SS25 1/2"8 3/4"NoStainless Steel--19 1/2"4" x 5"€1,484.85
COXREELS -

T Series Spring Driven Hose Reels

StyleModelHose IncludedSwivel MaterialSpeed Limited RetractionOverall HeightOverall LengthBase Motion TypeOverall WidthReel MaterialPrice (ex. VAT)
ATSH-N-3100---25 1/2"24"---€1,134.21
ATSH-N-375---25 1/2"24"---€782.68
ATSH-N-350--------€602.30
BTSHL-N-575NoBrassNo25 1/2"24"Stationary12"Steel€1,277.37
CTSHL-N-450NoBrassYes21 1/4"19 1/2"Swivel-Steel€752.74
CTSHL-N-535NoBrassYes25 1/2"24"Swivel-Steel€926.85
BTSHL-N-4100NoBrassNo25 1/2"24"Stationary-Steel€992.22
BTSHL-N-375NoBrassNo25 1/2"24"Stationary-Steel€1,011.16
CTSHL-N-350NoBrass-25 1/4"----€665.07
BTSHL-N-635NoBrassNo25 1/2"24"Stationary10"Steel€1,098.75
BTSHL-N-550NoBrassNo25 1/2"24"Stationary-Steel€1,015.31
BTSHL-N-475NoBrassNo25 1/2"24"Stationary-Steel€885.13
BTSHL-N-650NoBrassNo25 1/2"24"Stationary12"Steel€1,203.07
BTSHL-N-3100NoBrassNo25 1/2"24"Stationary-Steel€1,073.04
CTSHL-N-3125NoBrass-25 1/2"24"---€776.57
ATSH-N-550Yes--25 1/2"24"---€1,202.88
ATSH-N-3125YesBrass-25 1/2"24"---€1,185.93
ATSH-N-535YesBrass-25 1/2"24"---€943.39
ATSH-N-635YesBrass-25 1/2"24"-10"-€1,357.90
ATSH-N-4100Yes--25 1/2"24"---€1,118.72
ATSH-N-575Yes--25 1/2"24"-12"-€1,347.17
ATSH-N-650YesSolid Brass-25 1/2"24"-12"-€1,253.51
ATSH-N-450Yes-------€881.55
ATSH-N-475Yes--25 1/2"24"---€1,038.44
12...89

We are here to help!

Looking for a part not listed here?