Spherical Washers

Filter

Spherical washers are designed for creating a parallel plane between the bolt head and the face of the nut. Raptor Supplies offers spherical washers from ...Read more

APPROVED VENDOR -

Black Oxide Steel Spherical Washers

StyleModelFits Bolt SizesTop Inside Dia.Top Outside Dia.Bottom Inside Dia.Bottom Outside Dia.RadiusThicknessThickness TolerancePrice (ex. VAT)Pkg. Qty.
AZ9488SET1 1/2"1 9/16"2 7/8"1 5/8"2 7/8"3"1/2"-0.01" to +0.01"€42.092
BZ9484SET1 1/4"1 5/16"2 1/2"1 3/8"2 1/2"3"1/2"-0.01" to +0.01"€33.382
CZ9478SET1 1/8"1 3/16"2 1/4"1 1/4"2 1/4"3"1/2"-0.01" to +0.01"€24.582
DZ9474SET1"1 1/16"2"1 1/8"2"2 3/4"1/2"-0.01" to +0.01"€35.142
EZ9458SET1/2"17/32"1 1/8"9/16"1 1/8"1 1/2"5/16"-0.01" to +0.01"€16.682
FZ9450SET1/4"9/32"5/8"5/16"5/8"3/4"3/16"-0.01" to +0.01"€24.582
GZ9466SET3/4"25/32"1 5/8"13/16"1 5/8"2 1/4"3/8"-0.01" to +0.01"€20.942
HZ9454SET3/8"13/32"7/8"7/16"7/8"1 1/4"1/4"-0.01" to +0.01"€27.422
IZ9462SET5/8"21/32"1 3/8"11/16"1 3/8"1 3/4"5/16"-0.01" to +0.01"€18.232
JZ9470SET7/8"15/16"1 3/4"1"1 3/4"2 1/2"3/8"-0.01" to +0.01"€26.902
KZ9520SETM66.4 mm12 mm7.1 mm12 mm9 mm4.2 mm-0.2 mm to +0.2 mm€9.612
KZ9522SETM88.4 mm17 mm9.6 mm17 mm12 mm5.6 mm-0.2 mm to +0.2 mm€10.362
KZ9524SETM1010.5 mm21 mm12 mm21 mm15 mm6.5 mm-0.2 mm to +0.2 mm€14.022
KZ9526SETM1213 mm24 mm14.2 mm24 mm17 mm8 mm-0.2 mm to +0.2 mm€16.682
KZ9530SETM1617 mm30 mm19 mm30 mm22 mm9.6 mm-0.2 mm to +0.2 mm€30.472
KZ9532SETM2021 mm36 mm23.2 mm36 mm27 mm11.7 mm-0.2 mm to +0.2 mm€38.762
KZ9534SETM2425 mm44 mm28 mm44 mm32 mm15.2 mm-0.2 mm to +0.2 mm€68.472
KZ9536SETM3031 mm56 mm35 mm56 mm41 mm19.2 mm-0.2 mm to +0.2 mm€136.662
-

Plain Stainless Steel Spherical Washers

StyleModelFits Bolt SizesTop Inside Dia.Top Outside Dia.Bottom Inside Dia.Bottom Outside Dia.RadiusThicknessWasher TypePrice (ex. VAT)Pkg. Qty.
AZ9488SETSS1 1/2"1 9/16"2 7/8"1 5/8"2 7/8"3"1/2"Spherical Washer Assembly€174.491
BZ9484SETSS1 1/4"1 5/16"2 1/2"1 3/8"2 1/2"3"1/2"Spherical Washer Assembly€133.141
CZ9478SETSS1 1/8"1 3/16"2 1/4"1 1/4"2 1/4"3"1/2"Spherical Washer Assembly€107.081
DZ9474SETSS1"1 1/16"2"1 1/8"2"2 3/4"1/2"Spherical Washer Assembly€70.291
EZ9458SETSS1/2"17/32"1 1/8"9/16"1 1/8"1 1/2"5/16"Spherical Washer Assembly€48.251
FZ9450SETSS1/4", 3/16"9/32"5/8"5/16"5/8"3/4"3/16"Spherical Washer Assembly€27.841
GZ9466SETSS3/4"25/32"1 5/8"13/16"1 5/8"2 1/4"3/8"Spherical Washer Assembly€80.071
HZ9454SETSS3/8", 5/16"13/32"7/8"7/16"7/8"1 1/4"1/4"Spherical Washer Assembly€35.711
IZ9462SETSS5/8"21/32"1 3/8"11/16"1 3/8"1 3/4"5/16"Spherical Washer Assembly€56.031
JZ9470SETSS7/8"15/16"1 3/4"1"1 3/4"2 1/2"3/8"Spherical Washer Assembly€47.961
KZ9521SETM66.4 mm12 mm7.1 mm12 mm9 mm4.2 mmSpherical Washer Assembly€29.192
KZ9523SETM88.4 mm17 mm9.6 mm17 mm12 mm5.6 mmSpherical Washer Assembly€41.842
KZ9525SETM1010.5 mm21 mm12 mm21 mm15 mm6.5 mmSpherical Washer Assembly€53.092
LZ9527SETM1213 mm24 mm14.2 mm24 mm17 mm8 mmSpherical Washer Assembly€65.162
MZ9531SETM1617 mm30 mm19 mm30 mm22 mm9.6 mmSpherical Washer Assembly€105.282
KZ9533SETM2021 mm36 mm23.2 mm36 mm27 mm11.7 mmSpherical Washer Assembly€137.792
KZ9535SETM2425 mm44 mm28 mm44 mm32 mm15.2 mmSpherical Washer Assembly€175.032
KZ9537SETM3031 mm56 mm35 mm56 mm41 mm19.2 mmSpherical Washer Assembly€218.102

Spherical Washers

Spherical washers are designed for creating a parallel plane between the bolt head and the face of the nut. Raptor Supplies offers spherical washers from Grainger. They are also known as levelling washers and are ideal for die & fixturing applications.

Frequently Asked Questions

How much angular deviation can spherical washers compensate?

All-spherical, two-piece washers automatically adjust under compression for compensating angular deviations up to 4 degrees.

What is the significance of male and female components in a spherical washer?

When the male and female components nest, they swivel slightly to compensate for uneven surfaces & tolerance variations.

What is the advantage of compensating angular deviations?

Compensation of angular deviations creates a parallel plane between the inner face of the nut and the inner face of the bolt head. This allows uniform distribution of load over the complete inner contact surface area.

What is the nature of tolerance of the concave and convex components of these spherical washers?

The concave component has a positive tolerance while the convex part has a negative tolerance.

We are here to help!

Looking for a part not listed here?