IGUS Spherical Roller Bearings

Intended to provide support for heavy radial and axial loads in both directions. Feature maximum dynamic and static load capacities of 294 and 210 N, respectively. Can easily operate at temperatures ranging from -50 to 176 degrees F

Filter

StyleModelOutside Dia.WidthDynamic Load CapacityStatic Load CapacityCage MaterialPrice (ex. VAT)
AB608B1G-7 mm84N60NThermoplastic€34.41
AB623B1E10 mm4 mm35N25NThermoplastic€20.38
AB623B1G10 mm4 mm35N25NThermoplastic€30.33
AB626B1E19 mm6 mm70N50NThermoplastic€22.03
AB626B1G19 mm6 mm70N50NThermoplastic€33.57
AB608B1E22 mm7 mm84N60NThermoplastic€24.67
AB6000B1E26 mm-119N85NThermoplastic€27.69
AB6000B1G26 mm-119N85NThermoplastic€35.26
AB6001B1E28 mm-147N105NThermoplastic€31.28
AB6001B1G28 mm-147N105NThermoplastic€38.07
AB6004B1G42 mm12 mm294N210NThermoplastic€44.33
AB6004B1E42 mm12 mm294N210NThermoplastic€39.01

We are here to help!

Looking for a part not listed here?