Specialty Threaded Studs

Filter

<p>Specialty threaded studs are used for stabilising load-supporting structures. These studs can be used on concrete, wood or metal surfaces to temporarily create a steady base during construction operations.</p>
MICRO PLASTICS -

Base/ Thread Studs

StyleModelThread SizeStud LengthMounting TypeMaterialFinishBase ThicknessBase LengthBase WidthPrice (ex. VAT)Pkg. Qty.
A011032ABTS050#10-321/2"Adhesive BackedNylonPlain0.078"1"1"€53.0225
B011032ABTS100#10-341"Adhesive BackedNylonPlain0.078"1"1"€100.7025
C012520ABTS0751/4"-203/4"Adhesive BackedNylonPlain0.078"1"1"€54.7125
AVK -

Captive Threaded Stud, 1/4 Inch-20x8125, Steel Zinc Yellow Trivalent

ModelItemPrice (ex. VAT)Pkg. Qty.
BTIS-ASS4T-420-1658125/BEA2QQU-
RFQ

Specialty Threaded Studs

Specialty threaded studs are used for stabilising load-supporting structures. These studs can be used on concrete, wood or metal surfaces to temporarily create a steady base during construction operations.

Frequently Asked Questions

Which threads are compatible with these fully threaded studs?

ACME, ball, coil, metric, metric ball, metric rounded trapezoidal, metric trapezoidal, rounded ACME, UN, UNC, UNF and UNS.

What is thread count?

Thread count is calculated using a fastener's threads per inch (TPI). It describes the number of threads per inch along the length of a bolt or screw.

What is the difference between a stud and a bolt?

Studs are often threaded on both ends, whereas bolts frequently have an unthreaded centre region on the shaft.

How do you tighten a stud?

  • Use a wrench for tightening the lower nut against the upper nut, thus jamming them together.
  • Place a wrench on the lower nut and rotate it anti-clockwise such that the stud moves out.

What standards do these fully threaded studs comply with?

These studs adhere to DIN and ASTM standards.

We are here to help!

Looking for a part not listed here?