Spa And Hot Tub Heaters

Filter

VULCAN -

Spa and Hot Tub Heater

Vulcan spa and hot tub heaters are integrated with adjustable control thermostats for pre-setting an optimum temperature range and then automtically shutting off when the water temperature reaches up to 100 degrees F, thereby preventing scalding. Selected models feature a flow-through mechanism that uses flow sensors to activate the heater when water flows through them for a continuous water supply. Choose from a wide range of these storage water heaters available in 12.50 & 25 amp current ratings on Raptor Supplies.

StyleModelHeater TypeLengthVoltageMin. Flow RatePhaseAmpsPrice (ex. VAT)
ASTX060UFlow Through11 1/2"120/240V AC-1-€485.69
ASTX060USFlow Through11 1/2"120/240V AC-1-€394.89
BHTTR015UImmersion12"-5 GPM112.5A€426.53
BHTTR060UImmersion20"240V15 GPM1-€494.43

We are here to help!

Looking for a part not listed here?