KNIPEX Solid Joint Pliers

Filter

KNIPEX -

Electronics Pliers

Electronic pliers from Knipex are used for very precise assembly work, such as gripping, holding and bending fine electronic / mechanical components. These sturdy pliers are made up of high-quality ball bearing steel and feature bolted joints with a smooth-running double spring for an even and low-friction movement throughout the opening range. The easy-to-hold Knipex pliers come equipped with smoothly grounded gripping surfaces with fine round edges to handle objects with precision. Choose from a wide range of these electronic pliers from Knipex, available in red, blue and grey colour-coded handles on Raptor Supplies.

StyleModelJaw LengthJaw WidthMaterialOverall LengthHandle TypeHandle ColorMax. Jaw OpeningSpring ReturnPrice (ex. VAT)
A13 01 614 SBA1 3/4"1/2"Special Tool Steel6 1/4"DippedRed1.187"No€93.81
B34 32 130 ESD1"1/2"Steel5 1/4"ErgonomicMulticolored1.062"Yes€125.23
C35 12 135 G7/8"1/4"Special Tool Steel5 1/4"ErgonomicMulticolored-Yes€67.76
KNIPEX -

End Cutting Nipper

StyleModelJaw LengthOverall LengthTip WidthJaw WidthHandle TypeMaterialHandle ColorSpring ReturnPrice (ex. VAT)
A64 52 1151/2"-0.469"1/2"ErgonomicSteelMulticoloredYes€148.20
B64 32 1201/2"4 3/4"0.672"1/2"ErgonomicSteelMulticoloredYes€195.91
C64 42 1151/2"-0.469"1/2"ErgonomicSteelMulticoloredYes€204.38
D64 12 1151/4"4 1/2"5/8"1/2"ErgonomicSteelMulticoloredYes€162.77
E64 02 1151/4"4 1/2"5/8"1/2"ErgonomicSteelMulticoloredYes€186.29
F64 62 1203/4"4 3/4"0.203"1/2"ErgonomicSteel-Yes€175.81
G64 72 1203/4"4 3/4"0.203"1/2"ErgonomicSteelMulticoloredYes€189.49
H64 22 1153/4"4 1/2"1/8"1/2"Ergonomic-MulticoloredYes€162.43
KNIPEX -

Mini Pliers Set Plastic Dipped Handle

ModelItemPrice (ex. VAT)
00 20 72 V01AF9ZBZ€200.76
KNIPEX -

Insulated Long Nose Plier 8 Inch Serrated

ModelItemPrice (ex. VAT)
26 26 200AH8CXK€110.85
KNIPEX -

TwinGrip Pliers, 8 Inch Size, 7/8 Inch Max Jaw Opening, 7 7/8 Inch Overall Length

ModelItemPrice (ex. VAT)
82 01 200CR7JYD€92.39
KNIPEX -

Solid Joint Grozing Pliers 6-1/4 In

ModelItemPrice (ex. VAT)
91 61 160AA2MVJ€51.03

We are here to help!

Looking for a part not listed here?