Soldering Tips

Filter

WELLER -

Soldering Tips

StyleModelTip TypeTypeSizeEsd SafeMaterialPrice (ex. VAT)Pkg. Qty.
APTP7-Conical---€4.681
APTD7-Screwdriver---€4.681
BXTGW1-Gull Wing2.3 mm--€38.791
CETL-Screwdriver2 mm--€5.191
DETDD-Flat4.8 mm--€5.191
ERT5MS-RT5MS Needle0.8 mm--€51.861
FXNT1SC-Fine Chisel0.2 mm--€33.961
GT0054461699N-Chisel1.3 mm--€30.311
APTA7-Screwdriver---€4.681
HRT5-Bent Chisel0.032"--€52.391
IRT11-Chisel0.144"--€68.851
JXTF30-Round Slope1.2 mm--€29.331
KRT9MS-RT9MS Needle0.8 mm--€51.761
LST4-Screwdriver---€6.101
MRT2-Fine Point0.032"--€56.921
NXTAL-Chisel XTAL1 mm--€29.651
IRT8-Chisel0.088"--€52.831
OXTH-Chisel0.8 mm--€30.001
PMT1-----€7.322
QETO-Long Conical0.015"--€5.191
APTH7-Screwdriver---€4.781
RRT3-Chisel0.052"--€55.361
SXTO-Long Conical1 mm--€29.911
TETK-Screwdriver1.2 mm--€8.341
UXNT4-Cylindrical1.2 mm--€17.751
HAKKO -

Hakko Soldering Iron Tips

StyleModelCompatible HandpieceTip TypeTip WidthTip LengthOutside Dia.Max. Operating Temp.Tip ThicknessTip AnglePrice (ex. VAT)
AT31B-01JL02--------€42.69
BT30-D1FM-2032Chisel1 mm6.5 mm1 mm840°F0.2 mm-€87.58
CT30-D06FM-2032Chisel0.6 mm6 mm0.6 mm840°F0.3 mm-€91.87
DT30-JFM-2032Bent Conical0.4 mm3 mm0.4 mm840°F-40°€87.58
ET30-IFM-2032Conical0.2 mm6 mm0.2 mm840°F--€87.58
FT30-KUFM-2032Knife1.8 mm6 mm1.8 mm840°F1 mm45°€95.58
GT30-KNFM-2032Knife1.4 mm8.5 mm1.4 mm840°F0.8 mm45°€87.58
HT11-BFX-901ConicalNot Applicable7.5 mm5.08 mmNot ApplicableNot ApplicableNot Applicable€40.39
IT11-D4FX-901Chisel4 mm7.5 mm12.7 mmNot ApplicableNot ApplicableNot Applicable€40.09
JT31-01J02FX-1001Bent Conical0.4 mm4 mm0.4 mm840°F-30°€42.69
KT31-01IFX-1001Conical0.4 mm8.4 mm0.4 mm840°F--€42.69
LT31B-02D16FX-1001Chisel1.6 mm10 mm1.6 mm750°F--€42.69
MT31B-02D52FX-1001Chisel5.2 mm7.8 mm5.2 mm750°F--€42.69
NT31B-02D24FX-1001Chisel2.4 mm10 mm2.4 mm750°F--€42.69
OT31B-02JS02FX-1001Bent Chisel0.4 mm1.8 mm0.4 mm---€42.69
PT31B-01D24FX-1001Chisel2.4 mm10 mm2.4 mm840°F--€42.69
QT31B-01JS02FX-1001Bent Chisel0.4 mm1.8 mm0.4 mm---€42.69
RT31B-01D52FX-1001Chisel5.2 mm7.8 mm5.2 mm840°F--€43.05
HAKKO -

Desoldering Tool Heating Elements

StyleModelCompatible HandpiecePower ConsumptionMax. Operating Temp.Price (ex. VAT)
AA5054FR-4003300 W940°F€297.18
BA5055FR-4103140 W940°F€203.37
CA5056FR-4104140 W940°F€274.56
PLATO -

Solder Tips

StyleModelMPNPrice (ex. VAT)
A33-398233-3982€11.96
B33-589433-5894€10.64
C33-605733-6057€10.97
D33-605833-6058€10.72
E33-814133-8141€11.05
F33-814233-8142€12.41
GEW-101EW-101€9.12
HEW-307EW-307€10.08
IHS-0927HS-0927€17.58
JHS-1665HS-1665€16.32
KHS-2751HS-2751€11.25
LHS-2752HS-2752€11.25
MHS-2753HS-2753€11.25
NHS-2796HS-2796€14.56
OHS-2863HS-2863€12.26
PHS-4785HS-4785€14.48
QHS-4786HS-4786€15.89
RHS-4787HS-4787€13.69
SHS-5701HS-5701€11.25
TMS-0100MS-0100€9.53
UMS-3600MS-3600€8.07
VMS-4100MS-4100€7.77
WMS-4110MS-4110€8.59
XMS-4120MS-4120€8.07
YMS-4140MS-4140€7.72
MASTER APPLIANCE -

Soldering Tips

StyleModelTip TypeDiameterWidthDia. ToleranceTip AngleTypePrice (ex. VAT)
A70-01-15-7 mm--45°74 1/4"€20.05
B35401-1 mm----€13.57
RFQ
C35397------€8.00
D35398-2.4 mm----€8.00
E35399------€8.00
RFQ
F72-01-01-3 mm----€32.78
G35386------€13.08
H35400------€8.00
I35391------€16.31
J91-01-01--1 mm---€19.23
K35388-2.4 mm----€14.64
RFQ
L35402-3.6 mm----€13.57
RFQ
M91-01-02--2.4 mm---€19.23
N70-01-16------€22.79
O35403---4.8 mm---
RFQ
P35404---1"--€19.08
RFQ
Q35387------€13.08
R71-01-01-1 mm----€15.80
S70-01-13-0.5 mm----€20.05
T35393------€8.74
RFQ
U70-01-0959"3 mm----€17.04
V70-01-0863 3/4"2 mm----€17.04
W72-01-0364"4 mm----€32.78
RFQ
U70-01-10Bent Conical1 mm----€17.04
X72-01-06Bevel4 mm----€32.78
HAKKO -

Desoldering Tweezer Tips

StyleModelTip TypeTypeSizeOutside Dia.MaterialPrice (ex. VAT)
AT16-1001ChipPointed0.5 mm0.008"Copper€211.23
BT9-IConicalConical, Micro0.2 mm--€165.86
WELLER -

Solder Tip Chisel

StyleModelSizeTip TypeTypeEsd SafePrice (ex. VAT)
AT0054441599-ChiselChiselNo€8.50
BT0054440999-ChiselChiselNo€6.31
CT00544440990.38"ChiselChiselNo€9.95
DT00544405990.43"ChiselChiselNo€8.50
ET00544407990.43"ChiselChiselNo€6.00
FT00544437990.43"ChiselChiselNo€6.00
GT00544438990.73ChiselChiselNo€5.90
PLATO -

Solder Tip Conical

StyleModelTypePrice (ex. VAT)
AEW-47960.012" Pointed Tip€13.82
BEW-4031/32" Conical Tip, ETP€9.06
HAKKO -

Soldering Tip Bevel

StyleModelSizeTip TypeTypeMaterialPrice (ex. VAT)
AT18-C050.5 mm x 13.5 mmBevelBevel-€17.81
BT15-SBC040.6 mm x 14 mmBevelBevelComposite€56.36
CT18-C080.8 mm x 15.5 mmBevelBevel-€17.81
DT15-BC11 mm x 11.5 mmBevelBevelComposite€26.40
ET15-BCF11 mm x 11.5 mmBevelBevelComposite€24.93
FT15-C11 mm x 12 mmBevelBevelComposite€40.09
GT18-C11 mm x 13.5 mmBevelBevel-€15.43
HT15-BC121.2 mm x 15 mmBevelBevelComposite€40.09
IT18-S61.3 mm x 16.5 mmBevelBevel-€13.37
JT15-BC151.5 mm x 17 mmBevelBevelComposite€100.33
KT15-BC22 mm x 11.5 mmBevelBevelComposite€25.75
LT18-C22 mm x 14.5 mmBevelBevel-€13.37
MT15-CF22 mm x 19 mmBevelBevelComposite€83.70
NT15-BC282.8 mm x 17.6 mmBevelBevelComposite€100.33
OT15-BC33 mm x 10 mmBevelBevelComposite€24.93
PT15-CF33 mm x 19.5 mmBevelBevelComposite€83.70
QT15-C44 mm x 11.5 mmBevelBevelComposite€24.93
WELLER -

Soldering Tip Micro 1/64 Inch

StyleModelSizeTypePrice (ex. VAT)
AXNT1S0.2 mmMicro€18.82
BXNT10.5 mmMicro€17.75
WELLER -

Soldering Tip Chisel

StyleModelTypeSizePrice (ex. VAT)
AXNTKChisel1.2 mm€25.08
BXNTAChisel1.6 mm€17.90
CXNTAXChisel1.6 mm€19.62
DXTMChisel3.2 mm€29.65
EXTAChisel XTA0.7 mm€28.83
FXTBChisel XTB0.8 mm€29.36
GXTCChisel XTC0.8 mm€29.44
HXTDChisel XTD0.8 mm€29.26
IXTEChisel Xte1.2 mm€29.75
PLATO -

Solder Tip Chisel

StyleModelTypePrice (ex. VAT)
AMS-31500.05" Screwdriver Tip, LTK€7.77
BMS-32000.063" Screwdriver Tip, LTA€7.77
CMS-34000.125" Screwdriver Tip, LTC€7.77
HAKKO -

Nozzle Extra Long

StyleModelSizeTip TypeTypePrice (ex. VAT)
AA13941 mm x 2.3 mmExtra Long RoundExtra Long€39.82
BA13951.3 mm x 2.3 mmExtra Long RoundExtra Long€39.82
HAKKO -

Nozzle Hot Air Single Jet

StyleModelSizeTip TypeTypePrice (ex. VAT)
AN4-012"Hot AirHot Air, Single Jet€124.69
BN4-024 mmHot AirHot Air, Single Jet€124.69
CN4-036 mmHot AirHot Air, Single Jet€124.69
HAKKO -

Nozzle Round

StyleModelSizeTip TypeTypePrice (ex. VAT)
AN3-060.6 mm x 1.9 mmRoundRound€156.70
BA10020.8 mm x 1.8 mmRoundRound€39.82
CN3-080.8 mm x 2 mmRoundRound€134.47
DA10040.8 mm x 2.3 mmRoundRound€37.83
EA10031 mm x 2 mmRoundRound€39.82
FN3-101 mm x 2.2 mmRoundRound€131.02
GA10051 mm x 2.5 mmRoundRound€37.83
HN3-131.3 mm x 2.6 mmRoundRound€131.83
IA10061.3 mm x 3 mmRoundRound€37.83
JA10071.6 mm x 3 mmRoundRound€39.82
KN3-202 mm x 3.4 mmRoundRound€129.97
LN3-232.3 mm x 3.8 mmRoundRound€134.47
MA13962.3 mm x 4 mmRoundRound€39.82
PLATO -

Solder Tip Long Conical

StyleModelTypePrice (ex. VAT)
AEW-4041/32" Conical Tip, ETO€10.57
BEW-4021/64" Conical Tip, ETS€8.59
HAKKO -

Soldering Tip Bent

StyleModelTip TypeTypeSizeMaterialPrice (ex. VAT)
AT15-JD14Bent ChiselBent Chisel1.4 mm x 6 mm x 7 mmComposite€40.09
BT15-J02Bent ConicalBent Conical0.2 mm x 3.5 mm x 12 mmComposite€40.34
WELLER -

Soldering Tip Needle

StyleModelTypeSizePrice (ex. VAT)
ART1SCMSNeedle0.4 mm€111.26
BRT10MSRT10MS Needle1.2 mm€56.07
CRT11MSRT11MS Needle3.6 mm€86.43
HAKKO -

Soldering Tip, Knife Blade

StyleModelSizeTip TypeTypeMaterialPrice (ex. VAT)
AT15-KF-KnifeKnife BladeComposite€40.09
BT15-KU3 mm x 11 mmKnifeKnife BladeComposite€40.09
CT15-KL4.7 mm x 11 mmKnifeKnife BladeComposite€40.09
DT15-K4.7 mm x 15 mmKnifeKnife BladeComposite€40.09
ET18-K5 mm x 14 mmKnifeKnife Blade-€27.09
MASTER APPLIANCE -

Hot Air Tips

StyleModelOutside Dia.DiameterTip TypePrice (ex. VAT)
A71-01-50-1.5 mmHot Air€18.32
B71-01-52-4.7 mmHot Air€17.94
C35389--Hot Air€13.57
D70-01-502 1/2"-Hot Air€20.05
E70-01-514.25 mm-Hot Air€17.04
F72-01-515.6 mm--€32.78
G70-01-525.7 mm-Hot Air€17.04
H70-0538 mm---
RFQ
I72-01-528.6 mm--€32.78
J72-01-5311.5 mm--€32.78
HAKKO -

Soldering Tip, Flat Blade

StyleModelTip TypeTypeMaterialPrice (ex. VAT)
AT15-1401SpatulaFlat BladeComposite€208.71
BT15-1402SpatulaFlat BladeComposite€208.71
CT15-1403SpatulaFlat BladeComposite€208.71

We are here to help!

Looking for a part not listed here?