Soldering And Desoldering Stations

Filter

Soldering and desoldering stations are used to heat and melt solders to join two metal surfaces together or remove them. Soldering stations comprise a heating element, a soldering iron and a...Read more

HAKKO -

Rework Stations

StyleModelNumber Of ChannelsWattagePump TypeTemp. RangeTypeEsd SafeDisplay TypePlug TypePrice (ex. VAT)
AFM204-CP1120 WDiaphragm Pump+400° to +840°DigitalYesDigitalThree Prong€1,702.14
BFM206-DSA3410 WDiaphragm Pump+660° to +840°DigitalYesDigitalThree Prong€3,830.03
CFM206-DTS3410 WDiaphragm Pump-DigitalYesDigitalThree Prong€3,766.83
DFM206-STA3410 WDiaphragm Pump+660° to +840°DigitalYesDigitalThree Prong€3,725.14
EFM206-553410 WDiaphragm Pump+660° to +840°DigitalYesDigitalThree Prong€2,371.47
FFM206-DSS3410 WDiaphragm Pump+660° to +840°DigitalYesDigitalThree Prong€3,483.75
WELLER -

Digital Soldering Stations

StyleModelNumber Of ChannelsWattageMax. Operating Temp.Included HandpieceTemp. AccuracyDisplay TypeOverall WidthApplicationPrice (ex. VAT)
AWX1012N165 W---9°C to +9°CDigital With Touchscreen5.94"Desoldering, Soldering€783.18
BWX1010N1----9°C to +9°CDigital With Touchscreen5.94"Desoldering, Soldering€915.41
CWT1010N1-849°FWTP 90-17°F to +17°FDigital5 2/5"Soldering€518.73
DWX1011N140 W---9°C to +9°CDigital With Touchscreen5.94"Desoldering, Soldering€844.21
EWX2021N240/80 W---9°C to +9°CDigital With Touchscreen6.06"Desoldering, Soldering€1,423.97
FWT2021MS2-850°FWMRP MSWMRT MS-9°C to +9°CDigital5.43"Desoldering, Soldering€1,067.98
GWX2020N2----9°C to +9°CDigital With Touchscreen6.06"Desoldering, Soldering€1,240.89
WELLER -

Soldering Stations

StyleModelNumber Of ChannelsWattageIncluded HandpieceTemp. AccuracyDisplay TypeOverall DepthOverall HeightOverall WidthPrice (ex. VAT)
AWR2000VXN-300 W------€2,105.45
BWTHA1N1---54° to +54°Digital8.35"4 4/5"6.77"€859.47
CWE1010NA170 W--5°C to +5°CDigital5.91"3.86"-€151.55
DWT1013N195 W--9°C to +9°CDigital5.87"3.98"5.43"€462.79
EWX2022N2-WXPP MS-9°C to +9°CDigital With Touchscreen6.85"5.31"6.06"€874.73
FWX2023N2-WXMP MS-9°C to +9°CDigital With Touchscreen6.85"5.31"6.06"€818.78
GWX2024N2-WXUP MS-9°C to +9°CDigital With Touchscreen6.85"5.31"6.06"€844.21
HAKKO -

Soldering Stations

StyleModelNumber Of ChannelsIncluded Tip TypeMax. Operating Temp.Included HandpieceTip WidthApplicationOverall HeightTemperature StabilityPrice (ex. VAT)
AFR-410-Round------€2,145.31
AFR-410-Round------€2,363.69
AFR-4001Conical940°FFR4003-811 mmDesoldering5 2/5"-5°C to +5°C€4,235.90
BFX100-041Chisel840°FFX1001-512.4 mmSoldering5.9"-1.1°C to +1.1°C€1,400.44
CFM203-DP2----Desoldering, Soldering4.7"-5°C to +5°C-
RFQ
DFM203-HD2----Desoldering, Soldering4.7"-5°C to +5°C-
RFQ
EFM203-012----Desoldering, Soldering4.7"-5°C to +5°C-
RFQ
HAKKO -

Desoldering Stations

StyleModelWattagePump TypeTypeNumber Of ChannelsEsd SafeTemp. AccuracyTemp. RangeDisplay TypePrice (ex. VAT)
AFM205-0180 WEjector TypeDigital1YesGreater Than +/-27°+400° to +840°Digital€1,571.37
BFM204-01120 WDiaphragm PumpDigital1YesGreater Than +/-27°+400° to +840°Digital€1,669.65
WELLER -

Rework Stations

StyleModelNumber Of ChannelsIncluded HandpiecePower ConsumptionOverall WidthOverall DepthOverall HeightHandpiece Power ConsumptionMaximum Flow Rate (suction)Price (ex. VAT)
AWXD2020N2WXDP 120, WXP120200 W6.06"6.85"5.31"120 W35 LPM€2,024.08
BWXR3003N3WXDV 120, WXHAP 200, WXP 65420 W10 3/4"9 1/4"4.02"65 W18 LPM€3,417.53
WELLER -

Solderings

StyleModelMax. Operating Temp.Included Tip TypeEsd SafeTemp. AccuracyMin. Operating Temp.Power ConsumptionOverall WidthTemperature StabilityPrice (ex. VAT)
AWE1010EDU849°FChiselscrewdriverYes-9°F to +9°F199°F85 W4 18/25"-10°F to +10°F€206.48
BWLSKD7012A886°FConicalscrewdriverNo-18°F to +18°F212°F70 W3 1/4"-4°F to +4°F€105.78
WELLER -

Tools

StyleModelIncluded HandpieceHandpiece Power ConsumptionNumber Of ChannelsMax. Operating Temp.Esd SafeTemp. AccuracyMin. Operating Temp.Power ConsumptionPrice (ex. VAT)
AWXR3001NWXDP 120, WXHAP 200, WXP 6565 W3850°FYes-9°C to +9°C200°F420 W€3,417.53
BWXR3002NWXDP 120, WXHAP 200, WXP 120120 W3850°FYes-9°C to +9°C200°F420 W€3,478.56
AMERICAN BEAUTY TOOLS -

Wirestripping System Thermal 100 Watts

ModelItemPrice (ex. VAT)
10503AJ2GTY€859.64
AMERICAN BEAUTY TOOLS -

Micro Tweezer Style Handpiece

ModelItemPrice (ex. VAT)
105133AJ2GTZ€244.75
HAKKO -

Hot Air Pencil Station Analog 85 Width 120V

ModelItemPrice (ex. VAT)
851-2AH3LCZ€1,514.66
HAKKO -

Preheater 302 deg. to 572 deg. F 470W

ModelItemPrice (ex. VAT)
FR830-02AH3LDM€669.40
WELLER -

Soldering Station, 1 Channel, 300 W, Complete Station

ModelItemPrice (ex. VAT)
WLSK3012ACN2TNK€76.28
WELLER -

Soldering Stations, 1 Channel, 300 W, Complete Station, Red

ModelItemPrice (ex. VAT)
WLSK8012ACU9UZU€102.73
HAKKO -

Rework Station, 1 Channel, 820 W, Hot Air Rework Tool, Complete Station

ModelItemPrice (ex. VAT)
FR-810BCR3MZT€1,810.33

Frequently Asked Questions

What are chiselled screwdriver tips used for?

A chisel tip has a flat and broad shape that makes it perfect for general soldering tasks in both through-hole and surface-mount components.

How to choose the right soldering iron tip?

The choice of the tip depends on the application. For example, a fine-tipped iron is better for delicate components, while a wider tip can be used on larger joints. The operator must ensure using the right tip for the operation as it is less time-consuming and prevents damage to the working components.

What is the use of iron stands in Weller soldering & desoldering stations?

Weller stations incorporate an inbuilt iron stand that holds the soldering / desoldering iron when it is not in use and protects the work surface from the heat of the iron. The stand features a heat-resistant base and a holder to secure the iron in place. They also include a sponge or wetted copper mesh to clean the iron tip before and after use to remove any oxidisation or impurities.

We are here to help!

Looking for a part not listed here?