Soldering Accessories

Filter

DAYTON -

Filter Sets

StyleModelMPNPrice (ex. VAT)
AHV201125080115GHV201125080115G€5.74
AHV201125490141GHV201125490141G€11.54
HAKKO -

Joint Covers

StyleModelCompatible StationPrice (ex. VAT)
AB5223FR-4003€41.65
BB5224FR-4103€44.91
HAKKO -

Soldering Station Replacement Parts

StyleModelCompatible StationPrice (ex. VAT)
AB5227FR-400€50.57
BB5225FR-4003€66.62
CB5226FR-4003€14.28
DB5207FT-802€109.15
SIGNODE -

Blades

StyleModelMPNPrice (ex. VAT)
A005743005743€254.43
B005744005744€290.82
AMERICAN BEAUTY TOOLS -

Soldering Stands

American Beauty soldering stands are used to securely place the heated iron to prevent damage to furniture or equipment. They are made from lightweight steel and are ideal for 100 to 550 watt irons. The deep trough design effectively prevents soldering irons from rolling. These soldering stands are available in 1 and 4 inch lengths.

StyleModelColorMaterialLengthSizeEsd SafePrice (ex. VAT)
A571SilverSteel1"--€16.82
B573SilverSteel-6.5" x 3"No€28.08
WELLER -

Threaded Needle

StyleModelColorApplicationPrice (ex. VAT)Pkg. Qty.
AKDS1412P--€19.2250
BKDS1612P--€19.2250
CKDS2212P--€13.2250
DKDS221PBlackFluid Dispensing€13.1250
EKDS141PGreenFluid Dispensing€19.2250
FKDS1812PPinkFluid Dispensing€13.2250
GKDS181PPinkFluid Dispensing€13.2250
HKDS161PPurpleFluid Dispensing€19.2250
IKDS2012PYellowFluid Dispensing€13.2250
JKDS201PYellowFluid Dispensing€13.2250
StyleModelApplicationPrice (ex. VAT)
AKDS505S6NFluid Dispensing€31.94
AKDS503S6NFluid Dispensing€31.94
WELLER -

Soldering Sponge

StyleModelSizeApplicationPrice (ex. VAT)
AEC305--€4.37
BEC2054.625" x 3" x 1.5"Tip Cleaning Sponge€3.76
AMERICAN BEAUTY TOOLS -

Soldering Iron Maintenance Kit

American Beauty soldering iron maintenance kits are designed to the ideal diameter specifications to facilitate fast removal of oxidised surfaces. They are equipped with bore brushes attached on HSS quick-disconnect bits and are compatible wiith any standard hand drills. These maintenance kits als have specialised synthetic abrasive pads to scrape off stubborn, caked-on contaminants from the shank of soldering iron tip.

StyleModelMPNPrice (ex. VAT)
ACS-14KITCS-14KIT€59.90
ACS-98KITCS-98KIT€56.56
ACS-ABKITCS-ABKIT€74.80
PLATO -

Tip Cleaning Sponge

StyleModelSizePrice (ex. VAT)
ACS-44/6252.7" x 2.7" x 0.625"€4.75
BCS-442.7" x 2.7" x 1"€4.80
CCS-12.12" x 1.5" x 1"€3.60
DCS-14M2.75" x 2.15" x 1"€5.23
ECS-142.75" x 2.15" x 1"€4.03
FCS-473.2" x 2.1" x 1"€5.58
GCS-363.5" x 2.25" x 1"€6.05
HCS-9/6254.5" x 3.5" x 0.625"€6.49
ICS-1717" x 8.5" x 0.625"€60.68
AMERICAN BEAUTY TOOLS -

Resistance Solder Power Units

American Beauty resistance soldering power units produce high power output for powering electrodes. These units feature a heavy-duty steel case for protecting internal components, a stud & wing nut for firm connections with ring terminal connectors of handpieces, and a top handle for portability. Choose from a wide range of these CE and RoHS compliant resistance soldering power units, available in 250, 1100, 1800 and 3000 watt power ratings on Raptor Supplies.

StyleModelApplicationNumber Of ChannelsEsd SafePlug TypeDisplayDepthPrice (ex. VAT)
A105D1Soldering1---13"€2,188.73
B105C1Soldering1NoThree ProngAnalog-€1,636.88
C105B2Soldering1NoThree ProngAnalog-€1,401.93
D105A12Soldering1NoThree ProngAnalog-€816.22
AMERICAN BEAUTY TOOLS -

Soldering Iron Tip Cleaners

American Beauty soldering iron tip cleaners are used to clean off residue and collect it for disposal. They can clean the tips without needing water or other solvents. The sponges are made from cellulose to resist contaminants and fraying. They maintain their original size even after being compressed and can expand up to 10 times their size. Selected models are made from brass, making them ideal for American Beauty PSK25 and PSK50 soldering kits.

StyleModelColorMaterialLengthDepthSizeApplicationPrice (ex. VAT)
ACS-BS1GoldBrass4"4"S-€22.19
BCS-BS2GoldBrass4"4"--€25.34
C481YellowCellulose4"--Tip Cleaning€33.17
AMERICAN BEAUTY TOOLS -

Flux

American Beauty flux are designed to clean circuit boards and lift tarnish films from a metal surface. They aid in wetting & spreading the solder and are ideal for American Beauty PSK25 & PSK50 professional soldering kits. These flux are water soluble and do not leave any residue behind. They conform to ASTM and RoHS standards and have zinc-free composition to prevent corrosion. Choose from a wide range of flux, available in 2 oz jars and 6 inch pens on Raptor Supplies.

StyleModelColorLengthMaterialFlux TypePrice (ex. VAT)
ACS-FX1Clear6"Flux-€38.31
BCS-FX2White2"FluxWater Soluble€21.12
CCS-FX3White2 1/2"FluxWater Soluble€25.65
3M -

General Purpose Cleaners, Concentrate 8

StyleModelFlash PointFragrancePrice (ex. VAT)
A7100052141206.6°FCitrus€132.36
B7010296260206.6°FCitrus€112.50
C7010315347206.6°FCitrus€132.36
AMERICAN BEAUTY TOOLS -

Soldering Iron Cleaners

American Beauty soldering iron cleaners are used to quickly remove the oxidised surface and clean the internal heating chamber of soldering irons. They are ideal for American Beauty PSK25, PSK50 & PSK150 soldering kits and 3112, 3114 & 3125 soldering irons. The cleaner pads can easily clean the shanks of soldering iron tips. They are available in steel and synthetic fibre variants.

StyleModelColorLengthMaterialSizeDepthPrice (ex. VAT)
ACS-ACPBurgundy6"Synthetic FabricM6"€8.71
BCS-ISB-38Silver4"Steel3/8"-€28.53
AMERICAN BEAUTY TOOLS -

Desoldering Braids, 5 Feet, Copper

American Beauty Dri-Wick desoldering braids are designed to desolder circuit boards components, posts, pots, flags, through-hole connections, pads and traces. They are made from copper & coated with rosin flux for thorough cleaning & long-lasting protection from oxidation. These antistatic braids are packed in ESD-safe, static-dissipative bobbins and are available in 5 ft long spools.

StyleModelColorBraid NumberLengthWidthFlux TypeBraid MaterialPrice (ex. VAT)Pkg. Qty.
A484-4Blue45 ft.-RosinCopper€139.3825
B484-3Green35 ft.0.075"RosinCopper€125.7425
TECHSPRAY -

Desoldering Braid Size 3

StyleModelLengthColorWidthBobbin TypeBraid NumberBraid WidthPrice (ex. VAT)
A1816-50F50 ft.Green0.075"Standard30.075"€76.14
B1816-100F100 ft.Green0.075"Standard30.075"€147.13
HAKKO -

Soldering Iron Kit

StyleModelColorLengthEsd SafeApplicationPlug TypePrice (ex. VAT)
AFM2030-02Blue, Yellow1.3mYesHigh Heat Sink ApplicationsStation Connector€603.95
BFM2031-02Blue, Yellow1.3mYesHigh Heat Sink ApplicationsStation Connector€868.84
HAKKO -

Cleaning Pin

StyleModelColorLengthMaterialApplicationPrice (ex. VAT)
AB1086Silver4"MetalCleaning€9.66
BB1087Silver4"MetalCleaning€9.72
HAKKO -

Sleeve Assembly

StyleModelColorLengthMaterialSizeOverall LengthPrice (ex. VAT)
AB3218Blue2 2/5"RubberS2 2/5"€13.74
BB3219Green2 2/5"RubberS2 2/5"€14.08
CB3217Orange2 2/5"RubberS-€14.08
DB3216Yellow2 2/5"RubberS-€13.74
HAKKO -

Connector Assembly

StyleModelColorLengthEsd SafeApplicationPlug TypePrice (ex. VAT)
AFM2027-02Blue7 2/5"YesConnector NeedsStation Connector€268.16
BFM2027-01Blue7 2/5"YesConnector NeedsStation Connector€271.21
12...78

We are here to help!

Looking for a part not listed here?