Solder Elements

Filter

AMERICAN BEAUTY TOOLS -

Solder Pot Heating Elements

StyleModelWattageMax. Operating Temp.Element TypeApplicationPrice (ex. VAT)Pkg. Qty.
AMP-9H--Cartridge-€97.981
B9301-2X160 W850°FCartridgeReplacement Heating Element€124.152
B9300-2X300 W850°FCartridgeReplacement Heating Element€169.992
AMERICAN BEAUTY TOOLS -

Soldering Iron Heating Elements

American Beauty compression wound Ni-chrome heating elements are designed to solder electronic devices, printed circuit boards & heavy wiring, as well as maintain high soldering temperatures in production applications. The single piece steel construction of the spool offers superior durability and a maximum power output of 250W. The compliance to RoHS and CE standards ensures safety. Choose from a wide range of soldering iron heating elements, available in 60, 75, 100, 150, 175, 200 & 250W power ratings.

StyleModelPower ConsumptionMax. Operating Temp.WattageOperating VoltageApplicationElement TypePrice (ex. VAT)
A9279-550--550 W-Replacement Heating Element-€207.78
A9277-300--300 W-Replacement Heating Element-€165.75
A9275X-250----Replacement Heating Element-€165.75
A9275-200----Replacement Heating Element-€126.10
B9273X-175--175 W-Replacement Heating Element-€123.18
B9273-150----Replacement Heating Element-€95.37
B9273-100----Replacement Heating Element-€98.54
C9271-75----Replacement Heating Element-€83.57
C9271-60----Replacement Heating Element-€76.85
D9012-40--40 W-Replacement Heating Element-€73.39
E9014-20--20 W-Replacement Heating Element-€67.62
F9014-2525 W900°F-110/120V AC-Ni Chrome Compression Ound€70.83
F9014-3030 W975°F-110/120V AC-Ni Chrome Compression Ound€65.38
G9012-5050 W1050°F-110/120V AC-Ni Chrome Compression Ound€71.64
G9012-6060 W1100°F-110/120V AC-Ni Chrome Compression Ound€79.56
H9273-130130 W975°F-110/120V AC-Ni Chrome Compression Ound€89.18
PROSKIT -

Hot Air SMD Rework Tool

ModelItemPrice (ex. VAT)
SS-602ECY7UGV€138.59
See Details

We are here to help!

Looking for a part not listed here?