AMS Soil Auger Kits

Filter

StyleModelHole DepthLengthDiameterConnector TypeMaterialPrice (ex. VAT)
A209.7612 ft.3 ft.-Quick Connect-€1,399.96
A209.7912 ft.3 ft.2 1/4"Quick ConnectStainless Steel€1,753.97
A209.7812 ft.3 ft.2 1/4"Quick Connect-€1,466.02
A209.7712 ft.3 ft.-Quick ConnectStainless Steel€1,734.74
A209.3916 ft.4 ft.2 1/4"Quick ConnectStainless Steel€1,780.08
A209.3616 ft.4 ft.-Quick Connect-€1,358.48
A209.3816 ft.4 ft.2 1/4"Quick Connect-€1,412.65
A209.3716 ft.4 ft.3 1/4"Quick ConnectStainless Steel€1,752.94
StyleModelDiameterConnector SizeHole DepthPrice (ex. VAT)
A301.66-5/8"8 ft.€575.23
A301.682 1/4"5/8"8 ft.€618.59
A301.672 3/4"5/8"8 ft.€592.60
A301.654"-8 ft.€543.27
StyleModelOverall LengthDiameterHole DepthPrice (ex. VAT)
A400.4851"2 3/4"53"€280.58
A400.4653"4"53"€295.88
StyleModelTypePrice (ex. VAT)
A301.19Mud€358.42
A301.18Mud€353.56
A301.20Mud€383.28
StyleModelSizeTypeConnector TypeHole DepthPrice (ex. VAT)
A301.06-RegularTelescoping-€287.61
A301.08-RegularTelescoping-€332.75
A301.072 3/4"Regular-8 ft.€326.82
A301.054"RegularTelescoping-€329.79
StyleModelHole DepthLengthConnector SizeMaterialDiameterPrice (ex. VAT)
A209.7412 ft.3 ft.5/8"Stainless Steel2 1/4"€1,458.29
A209.7312 ft.3 ft.5/8"-2 1/4"€1,117.16
A209.7212 ft.3 ft.5/8"Stainless Steel-€1,482.54
A209.7112 ft.3 ft.5/8"--€1,127.37
A209.3316 ft.4 ft.5/8"-2 1/4"€1,166.46
A209.3216 ft.4 ft.5/8"Stainless Steel-€1,596.71
A209.3416 ft.4 ft.5/8"Stainless Steel2 1/4"€1,571.40
A209.3116 ft.4 ft.5/8"--€1,145.22
AMS -

Signature Series, Soil Auger Kits

AMS Signature Series mini soil auger kits are suitable for sampling and testing soil cores from the ground to depths of 12 or 16 feet. These kits include one Signature Series regular & mud auger (2-1/4 or 3-1/4 inches), four extensions (3 or 4 feet), one 18 inch rubber coated handle and one flexible, Poly-Canvas case (black). AMS regular auger has a helical flighting wrapped around a cylindrical shaft with a cutting edge at the bottom. This design helps to obtain disturbed soil or near-the-surface samples with small clumps or particles. The brand's mud auger features a laser-cut, cylindrical design for easy removal of heavy, wet or clay soils. It has spaced bits to ease the entry of sticky soils for collection. Signature Series rubber cross handles have an open-gear mechanism that easily cleans gear. Poly-Canvas cases, on the other hand, help store and transport valuable sampling equipment to any location. AMS Signature Series sampling components are further integrated with a heavy-thread configuration that provides a robust and durable connection between the different parts of an auger, such as the head, extensions and handles. This allows the components to easily connect and disconnect with only 2-1/2 turns, thereby minimising the risk of galling.

StyleModelHole DepthConnector TypeMaterialPrice (ex. VAT)
A352.7312 ft.Signature SystemStainless Steel€1,186.21
A352.7416 ft.Signature SystemStainless Steel€1,210.72
StyleModelOverall LengthDiameterHole DepthPrice (ex. VAT)
A400.4951"2 3/4"53"€288.19
A400.4753"4"53"€303.51
StyleModelDiameterConnector SizeHole DepthPrice (ex. VAT)
A301.78-5/8"8 ft.€653.29
A301.802 1/4"5/8"8 ft.€634.16
A301.792 3/4"5/8"8 ft.€628.30
AMS -

Open Face Auger, One Piece, 2-1/2 Inch Dia.

ModelItemPrice (ex. VAT)
400.54AE2BEU€398.00
AMS -

0 Telescoping Sand Auger Kit, 3-1/4 Inch Dia.

ModelItemPrice (ex. VAT)
301.90AE2BER€656.21
AMS -

Soil Auger Field Kit, 3-1/4 Inch Dia., 4 Feet Length

ModelItemPrice (ex. VAT)
400.14AE2BDK€400.45
AMS -

Hollowstem Auger Kit, 3 Inch Outer Dia., 6 ft. Depth

ModelItemPrice (ex. VAT)
209.22AE2BEZ€2,355.52
AMS -

Borehole Preparation Kit, 2 1/4 Inch Dia

ModelItemPrice (ex. VAT)
400.78CN8KUZ€1,016.68

We are here to help!

Looking for a part not listed here?