Soft Face Split Head Hammers

Filter

VAUGHAN -

Soft Face Hammers with Tips, Hickory Handles

StyleModelTip Dia.Overall LengthTip MaterialHandle MaterialHead WeightHandle ColorTether CapableTypePrice (ex. VAT)
ASF121 3/8"13"NylonWood-NaturalNot Tether CapableWith Tips€39.80
BSF61"11"NylonWood6 oz.NaturalNot Tether CapableWith Tips€35.81
NUPLA -

Quick Change Hammers without Tips, Fiberglass Handles

StyleModelHead WeightTip Dia.Overall LengthHandle MaterialHandle ColorTether CapableGrip MaterialHandlePrice (ex. VAT)Pkg. Qty.
A0950024 oz.2"13 3/4"FiberglassBlack, YellowNot Tether CapableVinylFiberglass-6
RFQ
B0940596 oz.3"15"FiberglassBlack, YellowNot Tether CapableVinylFiberglass€93.152
WRIGHT TOOL -

Soft Face Hammers

StyleModelMPN
A90309030
RFQ
B90319031
RFQ
C90329032
RFQ
StyleModelMPNPkg. Qty.
A09501095016
RFQ
A09503095036
RFQ
NUPLA -

Quick-Change Impax Power Drive Dead Blow Hammers

StyleModelHead WeightOverall LengthTip Dia.Face Dia.Handle MaterialGrip TypeHandle ColorTether CapablePkg. Qty.
A03366--------4
RFQ
A07606--------2
RFQ
A03306--------6
RFQ
B096006 oz.11 7/8"1"-Fiberglass-Black, YellowNot Tether Capable6
RFQ
C096059 oz.11"1"-Fiberglass-Black, YellowNot Tether Capable6
RFQ
D0336022 oz.13 1/2"2"2"FiberglassNon SlipBlack, YellowNot Tether Capable4
RFQ
E0760796 oz.15 1/2"-3"FiberglassNon SlipBlack, YellowNot Tether Capable2
RFQ
StyleModelMPNPkg. Qty.
A04001040016
RFQ
A04003040036
RFQ
A04004040046
RFQ
A04005040054
RFQ
A04008040084
RFQ
StyleModelMPNPkg. Qty.
A11235112356
RFQ
A11275112756
RFQ
A11525115256
RFQ
A11575115756
RFQ
NUPLA -

Soft Faced Quick-Change Hammers

StyleModelHead WeightTip Dia.Overall LengthHandle MaterialHandle ColorTether CapableTypeGrip MaterialPkg. Qty.
A09520--------4
RFQ
A09557--------6
RFQ
B0955016 oz.1 1/2"12 1/2"FiberglassBlack, YellowNot Tether CapableWithout TipsVinyl6
RFQ
C0950536 oz.2"14"FiberglassBlack, YellowNot Tether CapableWithout TipsVinyl6
RFQ
THOR HAMMER COMPANY LIMITED -

Soft Face Hammers with Tips, Hickory Handles

StyleModelTip MaterialHead WeightTip Dia.Overall LengthTypeColorTip TypeHandlePrice (ex. VAT)
ATH16Buffalo Hide4.5 lbs.2"14"RawhideBlack, BrownCylindricalHickory€170.46
BTH710Nylon10 oz.1 1/4"12"NylonWhiteScrew InPlastics€59.66
VAUGHAN -

Split Head Hammers with Tips, Hickory Handles

StyleModelHandle MaterialHead WeightTip Dia.Overall LengthTypeHandleTip MaterialHardnessPrice (ex. VAT)
ASH175Wood3 lbs.1 3/4"13"Split HeadWoodRawhideMedium€113.81
ASH200Wood4 lbs.2"13"Split HeadWoodRawhideMedium€128.88
ASH275Wood112 oz.2 3/4"15 3/4"Split HeadWoodRawhideMedium€219.17
BSH125Wood24 oz.1 1/4"11"Replaceable TipHickoryRawhideMedium€83.70
BSH150Wood2 lbs.1 1/2"12"Replaceable TipHickoryRawhideMedium€97.11
GARLAND MFG -

Split-Head Rawhide Hammers

Split-head hammer by Garland Manufacturing is ideal for driving nails or shaping objects in die moving / positioning, electric motor repair and propeller repair applications. This multipurpose hammer comes with easily replaceable rawhide, copper, urethane, nylon and Gar-Dur plastic faces to offer maximum versatility and reduce machining downtime. Designed as per ISO and OSHA standards, it features a solid hickory wood handle for better control and a roll pin connecting the striking head with the handle for extra holding power. Garland split-head hammer is available in various head lengths, face diameters and sizes.

StyleModelFace Dia.Price (ex. VAT)
A34005-€215.40
B33005-€266.31
C310021 1/2"€102.82
B330021 1/2"€120.64
D350021 1/2"€73.54
E360021 1/2"€169.71
A340021 1/2"€101.69
A340011 1/4"€98.86
B330011 1/4"€114.70
E360011 1/4"€162.64
C310011 1/4"€96.17
D350011 1/4"€72.55
C310031 3/4"€123.61
B330031 3/4"€146.94
F360031 3/4"€256.41
D350031 3/4"€83.02
A340031 3/4"€123.75
E360052 3/4"€463.18
D350052 3/4"€130.40
C310052 3/4"€213.42
E360042"€318.92
D350042"€92.21
B330042"€184.85
C310042"€141.29
A340042"€140.72
WESTWARD -

Hammer Soft Faced 16oz

ModelItemPrice (ex. VAT)
4YR68AE2NRM€50.29
STANLEY -

Soft Face Hammer 8 Oz

ModelItemPrice (ex. VAT)
57-594AF2CAN€39.31
AME INTERNATIONAL -

Soft Face Hammer, Orange, 8 Lbs

ModelItemPrice (ex. VAT)
51456CE8WZJ€226.80
See Details
NUPLA -

Quick-change Hammer With 4 Tips 16 Oz, 4PK

ModelItemPrice (ex. VAT)
02549AB3JBQ-
RFQ
NUPLA -

Hammer, Quick Change, 6.5 lbs. Weight, SG Grip, 32 Inch Handle, 2PK

ModelItemPrice (ex. VAT)
09375CJ4LHE-
RFQ

Soft Face Split Head Hammers

Soft face split head hammers are suitable for projects which require strikes or impact blows without marking the work surface. Raptor Supplies offers a wide range of these split head hammers from brands like Garland Manufacturing, Nupla, Proto, Stanley, Thor, Vaughan and Westward. These hammers are designed to deliver firm blows on a larger striking face, without marring the finished work, and are widely used for connecting joints in woodworking applications. The tips on these hammers can be easily replaced by disassembling the heads into halves and then clamping the final unit, instead of screwing / fastening the tips.

We are here to help!

Looking for a part not listed here?