WERA TOOLS Socket Sets

Feature chrome molybdenum steel construction and ball locks to hold the sockets and attachments securely. Available in different drive sizes, finishes and measurement types

Filter

WERA TOOLS -

Socket Wrench Sets

StyleModelDrive SizeFinishNumber Of PiecesMeasurement TypeSocket Size RangeContainer TypeSockets IncludedDeep Socket Point Styles IncludedPrice (ex. VAT)
A050040770011/2"Chrome28Metric10 mm to 19 mmPouch(8) Standard 6-PointNone€393.03
B050040800011/2"Chrome28--Pouch(8) Standard 6-PointNone€421.71
WERA TOOLS -

All Purpose Socket Sets

StyleModelDrive SizeSocket Size RangeStd. Socket Point Styles IncludedHead ShapeHead TypeOverall LengthNo Of PiecesHead DepthPrice (ex. VAT)
A050040790011/2"3/8" to 13/16"12PearStandard1 15/32"281 3/8"€414.33
B050040810011/2"3/8" to 13/16"12PearStandard1 15/32"281 3/8"€335.57
C050040760011/2"10 mm to 19 mm6RoundFlexible1 15/32"28-€416.51
D050040780011/2"10 mm to 19 mm12PearStandard1 15/32"281 3/8"€350.35
E050040210011/4"3/16" to 1/2"12PearStandard29/32"2853/64"€190.56
F050040190011/4"3/16" to 1/2"12PearStandard29/32"2853/64"€211.38
G050040510013/8"1/4" to 3/4"12PearStandard1 5/32"291 1/16"€234.92
H050040460013/8"8 mm to 19 mm6RoundFlexible1 5/32"29-€312.02
I050040490013/8"1/4" to 3/4"12PearStandard1 5/32"291 1/16"€319.62
WERA TOOLS -

Driver Bit And Socket Sets

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
A0500353305505003533055€543.6042
RFQ
B0500353505505003535055€513.0041
RFQ
C0500364505505003645055€891.0037
RFQ
D0500364705505003647055€901.8038
RFQ
E0505104505505051045055€241.2026
WERA TOOLS -

Socket Sets

StyleModelDrive SizeNumber Of PiecesSocket Size RangeSockets IncludedSae Or MetricNo Of PiecesFinishMeasurement TypePrice (ex. VAT)Pkg. Qty.
A05004081055--------€385.2028
B05300221055--------€70.207
RFQ
C05300211055--------€43.207
RFQ
D05300201055--------€32.406
RFQ
E05004021055--------€205.2028
F05300210055--------€43.207
RFQ
G05004018055--------€205.2028
H05004078055--------€385.2028
I05004048055--------€264.6029
J05004051055--------€264.6029
K050036470011/2"38-(19) Standard 6-PointSAE-Chrome-€693.791
L050036450011/2"37-(17) Standard 6-PointMetric-Chrome-€720.341
M050035330011/4"42-(14) Standard 6-PointMetric-Chrome-€478.881
N050040170011/4"285 mm to 13 mm(8) Standard 6-Point-28ChromeMetric€241.221
O050035350011/4"41-(10) Standard 6-PointSAE-Chrome-€447.521
N050040200011/4"28-(8) Standard 6-Point-28Chrome-€215.981
P050040470013/8"298 mm to 19 mm(8) Standard 6-Point-29ChromeMetric€263.881
Q050035940013/8"43-(18) Standard 6-PointMetric-Chrome-€612.151
R050035960013/8"38-(12) Standard 6-PointSAE-Chrome-€557.221
S050040500013/8"29-(8) Standard 6-Point-29Chrome-€283.971

We are here to help!

Looking for a part not listed here?