PROTO Socket Sets

Includes a wide range of SAE and Metric Proto socket sets, available in both deep and flex socket point styles, for applications in automotive manufacturing, steel fabrication and fleet maintenance

Filter

PROTO -

All Purpose Socket Sets

StyleModelDrive SizeFinishMeasurement TypeSocket SizeIncludes Deep SocketsContainer TypeImpact RatedNo Of PiecesPrice (ex. VAT)Pkg. Qty.
AJ57102A---1 1/2", 1 13/16", 1 5/8", 1 7/8", 2", 2 1/2", 2 1/4", 2 15/16", 2 3/16", 2 3/4", 2 3/8", 2 5/8", 2 9/16", 3", 3 1/2", 3 1/8"No---€5,142.301
BJ57102A---1 1/2", 1 13/16", 1 5/8", 1 7/8", 2", 2 1/2", 2 1/4", 2 15/16", 2 3/16", 2 3/4", 2 3/8", 2 5/8", 2 9/16", 3", 3 1/2", 3 1/8"No----1
RFQ
CJ54218S1/2"ChromeMetric-NoBlow Mold CaseNo18€595.971
DJ74344IM1/2"Black PhosphateMetric, SAE-NoBlow Mold CaseYes44€985.2644
EJ74130IM1/2"Black PhosphateSAE-YesBlow Mold CaseYes30€784.621
FJ74232IM1/2"Black PhosphateMetric-YesBlow Mold CaseYes32€793.551
GJ54141ST1/2"ChromeSAE-YesBlow Mold CaseNo41€1,026.271
HJ54218T1/2"ChromeMetric-NoBlow Mold CaseNo18€643.011
GJ54341AS1/2"ChromeMetric, SAE-YesBlow Mold CaseNo41€1,434.441
IJ74323IM1/2"Black PhosphateMetric, SAE-NoBlow Mold CaseYes23€556.431
JJ54325AS1/2"ChromeMetric, SAE-NoBlow Mold CaseNo25€1,047.731
KJ54318H1/2"ChromeMetric, SAE-NoBlow Mold CaseNo18€637.691
LJ47322S1/4"ChromeMetric, SAE-NoBlow Mold CaseNo22€434.0622
MJ47347AS1/4"ChromeMetric, SAE-YesBlow Mold CaseNo47€908.6147
NJ47336S1/4"ChromeMetric, SAE-NoBlow Mold CaseNo36€659.171
OJ47324AS1/4"ChromeMetric, SAE-NoBlow Mold CaseNo24€626.0424
PJ47351S1/4"ChromeMetric, SAE-YesBlow Mold CaseNo51€781.3651
QJ47137A1/4", 3/8"Chrome-1/16", 1/4", 1/8", 3/16", 3/32", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"NoMetal BoxNo37€762.671
RJ52234S3/8"ChromeMetric-YesBlow Mold CaseNo34€671.931
SJ72358IM3/8"Black PhosphateMetric, SAE-YesBlow Mold CaseYes58€968.941
TJ52363S3/8"ChromeMetric, SAE-YesBlow Mold CaseNo63€1,100.621
UJ52134S3/8"ChromeSAE-YesBlow Mold CaseNo34€698.901
VJ72323IM3/8"Black PhosphateMetric, SAE-NoBlow Mold CaseYes23€433.221
WJ72131IM3/8"Black PhosphateSAE-YesBlow Mold CaseYes31€622.761
XJ72233IM3/8"Black PhosphateMetric-YesBlow Mold CaseYes33€646.211
PROTO -

Socket Set Sae And Metric

StyleModelNumber Of PiecesFinishFlex Socket Point Styles IncludedTether CapableStd. Socket Point Styles IncludedSae Or MetricDrive TypeInsulatedPrice (ex. VAT)
AJ47216-ChromeNoneNot Tether Capable6, 12Metric, SAE--€3,077.07
BJ47216-1205ChromeNoneNot Tether Capable6, 12Metric, SAE--€3,699.58
CJ47303302ChromeNoneNot Tether Capable6, 12-HandNo€4,578.68
PROTO -

Socket Set, Full Polish

StyleModelFinishNumber Of PiecesStd. Socket Point Styles IncludedInsulatedNo Of PiecesIncludes Deep SocketsIncludes WrenchesIncludes Socket BitsPrice (ex. VAT)
AJ52230Chrome3412No34YesNoNo€571.65
BJ47181Chrome816, 12No81YesNoNo€1,063.33
CJ47065Chrome656, 12No65NoNoNo€574.52
DJ47101Chrome1016, 12No101YesNoNo€1,321.73
EJ47125Chrome1256, 12No125YesYesYes€1,330.91
FJ47163Full Polish636, 12No63YesNoNo€739.34
GJ47184Full Polish1846, 12Uninsulated184---€1,453.40
PROTO -

Socket Set Metric And Sae

StyleModelFinishNumber Of PiecesDrive SizeStd. Socket Point Styles IncludedDeep Socket Point Styles IncludedFlex Socket Point Styles IncludedTether CapableSae Or MetricPrice (ex. VAT)
AJ47101-1Chrome101-6, 12-NoneNot Tether CapableMetric, SAE€1,502.98
BJ52230-1Chrome343/8"1212NoneNot Tether CapableMetric, SAE€545.19
CJ52219Chrome221/4"6NoneNoneNot Tether Capable-€264.05
DJ47184-1Full Polish184-6, 12-NoneNot Tether CapableMetric, SAE€1,835.33
PROTO -

Tether Ready Socket Set

StyleModelDrive SizeNumber Of PiecesSocket Size RangeSockets IncludedDeep Socket Point Styles IncludedStd. Socket Point Styles IncludedIncludes Deep SocketsIncludes Standard SocketsPrice (ex. VAT)
AJ54211-TT1/2"2410 mm to 36 mm(24) Standard 12-PointNone12NoYes€1.32
BJ54113-TT1/2"19-(19) Standard 12-PointNone12NoYes€1,057.28
CJ54105-TT1/2"19-(19) Deep 12-Point12NoneYesNo€1,196.98
DJ52215-TT3/8"216 mm to 26 mm(21) Standard 12-PointNone12NoYes€890.55
EJ52207-TT3/8"186 mm to 23 mm(18) Deep 12-Point12NoneYesNo€808.76
FJ52124-TT3/8"13-(13) Standard 12-PointNone12NoYes€579.27
PROTO -

Socket Sets

Proto socket sets are suitable for use with damaged and stubborn fasteners, as well as those made of soft materials, like aluminium, lead and tin. These Proto impact sockets feature a TorquePlus configuration featuring a radius-corner design for shifting the stresses away from the corners and uniformly distributing over a large surface area. The internal design of these sockets further reduces rounding of the edges and offers more flexibility to turn worn out or rusted fasteners. These Proto tool socket sets are available in 1/4, 3/8 and 1/2 inch drive sizes having chrome, full polished or black oxide finishes on Raptor Supplies.

StyleModelNumber Of PiecesFinishMeasurement TypeSocket Size RangeDrive TypeIncludes Deep SocketsIncludes Standard SocketsContainer TypePrice (ex. VAT)
AJ471055Chrome--HandNoNoRail€249.60
BJ521095Chrome--HandNoYesRail€75.65
CJ522007ChromeMetric9 mm to 15 mmHandNoNoRail€402.67
DJ521007Full Polish--HandNoNoRail€419.60
EJ521027Chrome--HandNoNoRail€379.50
FJ4770-8B8Chrome--Square---€311.06
GJ471079Chrome--HandNoNoRail€484.04
HJ51009Chrome------€345.89
IJ5211110Chrome--HandYesNoRail€202.63
JJ5220110ChromeMetric10 mm to 19 mmHandNoNoRail€579.14
KJ5210710Chrome--HandYesNoRail€192.69
LJ4710010Chrome--HandYesNoRail€169.25
MJ5211810Chrome--HandNoYesRail€133.60
NJ5212210Chrome--HandNoYesRail€134.63
OJ4710610Chrome--HandNoYesRail€111.88
PJ4710210Chrome--HandYesNo-€171.88
QJ4710410Chrome--HandNoYesRail€122.21
RJ5212310Chrome--HandNoYesRail€159.09
SJ5410411Chrome--HandYesNoRail€391.45
TJ4720111ChromeMetric5 mm to 14 mmHandNoYesRail€134.67
UJ4720311ChromeMetric5 mm to 14 mmHandNoYesRail€209.39
VJ5221612-Metric8 mm to 19 mmHandNoYesRail€154.73
WJ5221212-Metric8 mm to 19 mmHandNoYesRail€154.37
XJ5510812---HandYesNo-€747.78
YJ52112S12ChromeSAE-HandNoYesBlow Mold Case€327.32
PROTO -

Socket Set, 3/8 Inch Drive, 1/4 Inch to 1 Inch Socket Range, 19PK

ModelItemPrice (ex. VAT)
J52119ASCN2TQG€667.35

We are here to help!

Looking for a part not listed here?