SQUARE D Snap Action Switches

Filter

SQUARE D -

Snap Action Switches

StyleModelActuator TypeMax. PretravelActuator LengthDepthDifferential TravelActuation TypeLengthHeightPrice (ex. VAT)
A9007AP321Panel Mount Roller Plunger0.15"2 1/2"1.03"0.046"Panel Mount Roller Plunger2 1/2"0.828"€204.18
B9007AB41Rigid Roller Lever4/25"1.65"1.03"--2 1/2"0.828"€124.37
C9007AB21Rigid Roller Lever0.156"2 1/2"1.1"0.078"Rigid Roller Lever2 1/2"0.828"€105.27
SQUARE D -

Water and Air Pressure Switches

StyleModelTemp. RangeHp @ 1 Phase - 120vHp @ 1 Phase - 240vPressure Switch DifferentialPressure Switch Factory On/off SettingPressure Switch RangeHp @ 3 Phase - 240vPressure Switch ActionPrice (ex. VAT)
A9013FRG22J19P-22°F to +257°F1 hp1 hp6 psi to 20 psi22 psi, 16 psi4 psi to 25 psi1 hpReverse€123.51
A9013FSG52J33P-22°F to +257°F1 1/2 hp2 hp15 psi to 30 psi50/70 psi10 psi to 80 psi3 hpStandard€56.02
B9013FRG42J36-33°F to +257°F1 hp1 hp5 psi3 psi, 5 psi1 psi to 9 psi1 hp-€81.88
C9013FRG2J23M5-33°F to +257°F1 hp1 hp15 psi to 30 psi3 psi, 5 psi8 psi to 45 psi1 hp-€90.88
D9013FSG2J20C20-33°F to +257°F1 1/2 hp2 hp15 psi to 30 psi3 psi, 5 psi20 psi to 40 psi3 hp-€48.07
D9013FSG2J21UC20-33°F to +257°F1 1/2 hp2 hp15 psi to 30 psi3 psi, 5 psi20 psi to 65 psi3 hp-€52.42
E9013FSG2J18-33°F to +257°F1 1/2 hp2 hp15 psi to 30 psi3 psi, 5 psi20 psi to 65 psi3 hp-€51.88
D9013FSG2J24Q8-33°F to +257°F1 1/2 hp2 hp15 psi to 30 psi3 psi, 5 psi20 psi to 65 psi3 hp-€75.69
E9013FSG9J24-33°F to +257°F1 1/2 hp2 hp15 psi to 30 psi3 psi, 5 psi20 psi to 65 psi3 hp--
RFQ
D9013FSG9J21-33°F to +257°F1 1/2 hp2 hp15 psi to 30 psi3 psi, 5 psi20 psi to 65 psi3 hp-€46.44
E9013FSG2J21U-33°F to +257°F1 1/2 hp2 hp15 psi to 30 psi3 psi, 5 psi20 psi to 65 psi3 hp-€44.89
C9013FSG2J24M4C20-33°F to +257°F1 hp1 hp20 psi to 60 psi3 psi, 5 psi4 psi to 25 psi1 hp--
RFQ
D9013FSG2J21PC20-33°F to +257°F1 1/2 hp2 hp15 psi to 30 psi3 psi, 5 psi20 psi to 65 psi3 hp-€52.21
B9013FRG22J22Q8-33°F to +257°F1 hp1 hp20 psi to 60 psi22 psi, 12 psi4 psi to 25 psi1 hp-€112.31
SQUARE D -

Pressure Switches

StyleModelAc Contact RatingContact FormAction TypeDifferentialRangeTemp. RangeManual Switch ActionPrimary ApplicationPrice (ex. VAT)
A9012GKW6--Standard22 psi to 110 psi5 psi to 250 psi---€832.71
RFQ
B9012GNG1--Standard0.4 psi to 0.9 psi0.2 psi to 10 psi---€591.94
C9012GCW1--Standard59 psi to 200 psi20 psi to 1000 psi---€1,007.57
D9012GGW4--Standard0.5 psi to 36 psi0 psi to 175 psi---€1,019.61
E9012GDW6--Standard10 psi to 1.5 psi5 psi to 250 psi---€444.91
RFQ
F9012GCW1G18--Standard59 psi to 200 psi20 psi to 1000 psi---€1,198.44
RFQ
G9012GNO6--Standard7.4 psi to 33.6 psi5 psi to 250 psi---€479.25
H9012GDW5--Standard6 psi to 0.8 psi3 psi to 150 psi---€422.46
RFQ
H9012GBW2--Standard27 psi to 130 psi20 psi to 675 psi---€970.61
I9998PC208--------€47.53
J9012GAW4--Standard3.5 psi to 15 psi1.5 psi to 75 psi---€537.56
H9012GAW1--Standard0.6 psi to 2 psi0.2 psi to 10 psi---€618.12
H9012GAW1Z--Standard0.6 psi to 2 psi0.2 psi to 10 psi---€540.36
B9012GQG3--Standard200 psi to 950 psi170 psi to 5600 psi---€792.89
B9012GNG3--Standard1.2 psi to 3.6 psi1 psi to 40 psi---€539.55
H9012GDW4--Standard3 psi1.5 psi to 75 psi---€496.91
H9012GAW5K1--Standard6 psi to 30 psi3 psi to 150 psi---€618.43
K9012GAR4--Standard4.5 psi to 15 psi1.5 psi to 75 psi---€1,665.95
RFQ
L9012GAW6--Standard10 psi to 49 psi5 psi to 250 psi---€370.47
M9013GHG2J57X--Standard20 psi to 40 psi40 psi to 200 psi-22°F to +257°FNoneAir Compressor And Water Pump€157.99
B9012GNG4--Standard2.2 psi to 6.6 psi1.5 psi to 75 psi---€497.05
N9049A55---------
RFQ
H9012GFW1--Standard59 psi20 psi to 1000 psi---€907.14
RFQ
H9012GDW1--Standard-0.2 psi to 10 psi---€594.41
H9012GAW24--Standard3.5 psi to 15 psi1.5 psi to 75 psi---€629.66
StyleModelTerminal TypeDifferential TravelAmps RatingActuator TypeMax. PretravelOver TravelActuator LengthLengthPrice (ex. VAT)
A9007AO6Quick Connect0.046"15AButton0.074"0.015"2 1/2"2 1/2"€98.19
A9007AO2Screw0.046"15AButton0.074"0.015"2 1/2"2 1/2"€98.68
A9007CO3Screw0.046"10AButton0.074"0.015"2 1/2"2 1/2"€177.82
A9007AO1Screw0.025"15AButton0.074"0.015"2 1/2"2 1/2"€96.89
SQUARE D -

Rigid Roller Lever (Right Hand) Actuator Industrial Snap Switch

StyleModelAmps RatingActuator TypeMax. PretravelOver TravelActuator LengthLengthDepthHeightPrice (ex. VAT)
A9007CB3110ARigid Roller Lever4/25"0.06"1.65"2 1/2"1.03"0.828"€216.11
B9007AB2315ARigid Roller Lever4/25"0.06"1.65"2 1/2"1.03"0.828"€111.01

We are here to help!

Looking for a part not listed here?