Slot Mount Standoffs

Filter

APPROVED VENDOR -

Aluminium Slot Standoffs

StyleModelFinishFor Panel ThicknessThread SizeLengthMaterialTypeOutside Dia.Mounting TypePrice (ex. VAT)
AZ0602-ALBLKBlack Anodized3/8"5/16"-181 5/8"AluminumFemale1 1/4"Slot€48.88
BZ0600-ALBLKBlack Anodized1/4"5/16"-181 5/8"AluminumFemale1 1/4"Slot€48.88
CZ0604-ALBLKBlack Anodized1/2"5/16"-181 5/8"AluminumFemale1 1/4"Slot€48.88
DZ0600-AL28Plain1/4"5/16"-181 5/8"AluminumFemale1 1/4"Slot€39.42
EZ0602-AL28Plain3/8"5/16"-181 5/8"AluminumFemale1 1/4"Slot€39.42
FZ0604-AL28Plain1/2"5/16"-181 5/8"AluminumFemale1 1/4"Slot€43.22
APPROVED VENDOR -

18-8 Stainless Steel Slot Standoffs

StyleModelFinishFor Panel ThicknessThread SizeLengthMaterialTypeOutside Dia.Mounting TypePrice (ex. VAT)
AZ0600-SS32DBrushed1/4"5/16"-181 5/8"Stainless SteelFemale1 1/4"Slot€55.84
BZ0600-SS32Plain1/4"5/16"-181 5/8"Stainless SteelFemale1 1/4"Slot€55.84
CZ0602-SS32Plain3/8"5/16"-181 5/8"Stainless SteelFemale1 1/4"Slot€55.84
DZ0604-SS32Polish1/2"5/16"-181 5/8"Stainless SteelFemale1 1/4"Slot€55.84
AZ0602-SS32DSatin3/8"5/16"-181 5/8"Stainless SteelFemale1 1/4"Slot€55.84
AZ0604-SS32DSatin1/2"5/16"-181 5/8"Stainless SteelFemale1 1/4"Slot€55.84

Slot Mount Standoffs

Slot mount standoffs allow horizontal and vertical installations on shelvings, partition panels or signage, eliminating the need for drilling holes on the mounted surface.

Frequently Asked Questions

What is the benefit of Grade 18-8 stainless steel?

Grade 18-8 stainless steel, also known as 304 stainless steel, is a widely used material that contains approximately 18 per cent chromium and 8 per cent nickel. This combination makes this material highly resistant to corrosion, wear and deformation. It also offers easy cleaning and maintenance and resists bacteria / germs, making it ideal for the food, medical and pharmaceutical industries.

Can slot mount standoffs be customised?

Yes, these standoffs can be customised to fit specific requirements, such as special lengths, diameters and finishes.

What factors should I consider before selecting mount standoffs?

When selecting slot mount standoffs, you should consider factors like panel material, thickness, weight and size, load capacity and material / finish requirements.

How do I install the standoff for my application?

Slot mount standoffs can be easily installed into the surface using screws or bolts. The panel or other similar items is mounted onto the standoffs and tightened securely with the screw.

We are here to help!

Looking for a part not listed here?