IGUS Slewing Rings

Ideal for applications in revolving grabs and winches, power loaders, tunnel machines, shovel and digging-wheel excavators, and machine tools. Feature aluminium construction and have a maximum rotational speed of 250 rpm

Filter

IGUS -

Slewing Ring Bearing

StyleModelDimension BDimension CDimension EDimension FDimension GDimension KMax. SpeedDimension APrice (ex. VAT)
APRT-02-20-AL70 mm31 mm60 mm16 mm5 mm4.5 mm250 RPM80 mm€277.79
APRT-02-30-AL91 mm42.5 mm80 mm19 mm6 mm4.5 mm200 RPM100 mm€341.15
BPRT-01-3091 mm42.5 mm82 mm29 mm10 mm4.5 mm250 RPM-€613.14
BPRT-01-60145 mm74 mm130 mm33 mm10 mm5.5 mm200 RPM160 mm€680.98
APRT-02-60-AL145 mm86 mm130 mm30 mm10 mm5.5 mm120 RPM160 mm€647.80
BPRT-01-100170 mm112 mm160 mm34 mm12 mm5.5 mm150 RPM185 mm€859.93
BPRT-01-150235 mm165 mm220 mm35 mm12 mm5.5 mm100 RPM250 mm€1,308.71
BPRT-01-200285 mm215 mm274 mm38 mm15 mm6.6 mm80 RPM300 mm€1,627.40
BPRT-01-300430 mm320 mm410 mm42 mm15 mm9 mm50 RPM450 mm€4,272.51

We are here to help!

Looking for a part not listed here?