Slewing Rings

Filter

IGUS -

Slewing Ring Bearing

StyleModelDimension BDimension CDimension EDimension FDimension GDimension KMax. SpeedDimension APrice (ex. VAT)
APRT-02-20-AL70 mm31 mm60 mm16 mm5 mm4.5 mm250 RPM80 mm€277.79
APRT-02-30-AL91 mm42.5 mm80 mm19 mm6 mm4.5 mm200 RPM100 mm€341.15
BPRT-01-3091 mm42.5 mm82 mm29 mm10 mm4.5 mm250 RPM-€613.14
BPRT-01-60145 mm74 mm130 mm33 mm10 mm5.5 mm200 RPM160 mm€680.98
APRT-02-60-AL145 mm86 mm130 mm30 mm10 mm5.5 mm120 RPM160 mm€647.80
BPRT-01-100170 mm112 mm160 mm34 mm12 mm5.5 mm150 RPM185 mm€859.93
BPRT-01-150235 mm165 mm220 mm35 mm12 mm5.5 mm100 RPM250 mm€1,308.71
BPRT-01-200285 mm215 mm274 mm38 mm15 mm6.6 mm80 RPM300 mm€1,627.40
BPRT-01-300430 mm320 mm410 mm42 mm15 mm9 mm50 RPM450 mm€4,272.51
SILVERTHIN BEARING -

Slewing Ring Bearings

StyleModelGear TypeOutside Dia.Bore Dia.WidthMoment RatingGear Tooth Load CapacityNumber Of Geared TeethInside Mount Hole SizePrice (ex. VAT)
ASTE-145External12.286"5.709"1.968"18700 lbs.-ft.7140 lbs.600.562"€3,491.82
BSTE-324TExternal20.486"12 3/4"2.062"62130 lbs.-ft.8700 lbs.-5/8"-11€6,488.81
CSTE-210External14.686"8.268"1.575"23690 lbs.-ft.5810 lbs.720.562"€4,581.27
DSTE-265External17.086"10.433"1.968"40940 lbs.-ft.7330 lbs.840.562"€5,207.00
ESK6-16EZExternal19.9"16.22"2.205"23300 lbs.-ft.5560 lbs.780.688"€7,922.40
FSK6-22EZExternal25.15"21.34"2.205"33630 lbs.-ft.5560 lbs.990.688"€9,548.64
GSK6-25NZInternal29.45"25 7/25"2.205"50150 lbs.-ft.6400 lbs.881/2"-13€12,249.11
HSTO-210No Gear14.37"8.268"1.575"24170 lbs.-ft.--0.562"€4,136.42
ISK6-25PZNo Gear29.45"25 7/25"2.205"50150 lbs.-ft.--0.688"€9,011.62
JSK6-29PZNo Gear33.39"29.212"2.205"53100 lbs.-ft.--0.688"€11,306.67
KSTO-122No Gear8.898"4.803"1.339"5700 lbs.-ft.--0.354"€1,691.08
LSTO-145No Gear11.811"5.709"1.968"19050 lbs.-ft.--0.565"€2,861.61
MSTO-265No Gear16.535"10.433"1.968"41770 lbs.-ft.--0.562"€4,406.56
NSK6-16PZNo Gear20.39"16.22"2.205"23300 lbs.-ft.--0.688"€6,149.31
OSK6-22PZNo Gear25.15"21.34"2.205"33630 lbs.-ft.--0.688"€7,788.17
PSTO-050No Gear4.331"1.968"0.787"515 lbs.-ft.--0.26"€1,366.37
QSTO-065No Gear5.315"2.559"0.866"910 lbs.-ft.--0.354"€1,510.03
RSK6-37PZNo Gear41.26"37.09"2.205"65000 lbs.-ft.--0.688"€14,134.36
SSTO-324TNo Gear20.486"12.77"2.062"63390 lbs.-ft.--5/8"-11€5,791.13

We are here to help!

Looking for a part not listed here?