Sinker Nails

Filter

Sinker nails are used for interior designing, sheathing, carpentry, construction & wood framing applications. They have a flat, tapering head which allows them to be driven flush...Read more

APPROVED VENDOR -

Steel Sinker Nails

StyleModelGaugeDiameterSizeHead Dia.LengthFinishHead TypePrice (ex. VAT)Pkg. Qty.
A4NEV17 ga.0.177"20D3/8"3 3/4"Vinyl CoatFlat Checkered€39.31185
A4NEU47 ga.0.177"20D3/8"3 3/4"Vinyl CoatFlat Checkered€11.5237
A4NEU39 ga.0.1483"16D11/32"3 1/4"Vinyl CoatFlat Checkered€11.5261
A4NEV39 ga.0.1483"16D11/32"-Vinyl CoatFlat Checkered€216.761830
A4NEU99 ga.0.1483"16D11/32"3 1/4"Vinyl CoatFlat Checkered€39.31305
A4NEU210 ga.0.135"12D5/16"3 1/8"Vinyl CoatFlat Checkered€11.5277
A4NEU810 ga.0.135"12D5/16"3 1/8"Vinyl CoatFlat Checkered€39.31385
A4NEU711 ga.3/25"10D9/32"2 7/8"Vinyl CoatFlat Checkered€39.31520
A4NEU111 ga.3/25"10D9/32"2 7/8"Vinyl CoatFlat Checkered€11.52104
A4NEV211.5 ga.0.113"8D17/64"2 3/8"Vinyl CoatFlat Checkered€216.764260
A4NEU611.5 ga.0.113"8D17/64"2 3/8"Vinyl CoatFlat Checkered€39.31710
A4NET911.5 ga.0.113"8D17/64"2 3/8"Vinyl CoatFlat Checkered€11.52142
A4NET813 ga.0.0915"6D15/64"1 7/8"Vinyl CoatFlat Checkered€11.52275
A4NEU513 ga.0.0915"6D15/64"1 7/8"Vinyl CoatFlat Checkered€39.311375
A4NET714 ga.2/25"4D13/64"1 3/8"Vinyl CoatFlat Checkered€11.52488

Sinker Nails

Sinker nails are used for interior designing, sheathing, carpentry, construction & wood framing applications. They have a flat, tapering head which allows them to be driven flush with the surface, thereby counter-sinking into it. These checkered nails can be removed using nail kickers, nail jacks, hammer claws, pry bars, pliers, reciprocating saws and putty knives. These vinyl-coated sinkers are composed of steel alloy for enhanced corrosion resistance and durability.

Frequently Asked Questions

What does 'd' in the size of sinker nails denote?

'd' signifies the length of a nail (including the head) by its penny size. 'd' stands for denarius, which is an ancient Roman coin that became connected with the old British penny over time. The longer the nail, the larger the penny size.

What is the difference between sinker nails and common nails?

  • Sinker nails have thinner diameters, coated shanks and smaller heads that are checkered or textured.
  • Common nails are used for rough finishing jobs like temporary framing, while sinker nails are ideal for wooden frame construction.

We are here to help!

Looking for a part not listed here?