RANCO Single Pressure Controls

Designed for use with HVAC compressors to avoid loss of refrigerant. Feature a DPST / SPST / SPDT switch and can control pressures ranging from 0 to 450 psi

Filter

RANCO -

Single Pressure Controls

StyleModelDifferential PressureSwitch ActionMountingSwitch TypeTypeRangeApplicationMax. PressurePrice (ex. VAT)
Ao16-6245 psi to 38 psiOpen On FallBracket, Surface MountSPSTLow Pressure12 psi to 80 psiLow Limit38 psi€139.80
BO20-700640 psi to 150 psiOpen On FallUniversalDPSTHigh Pressure100 psi to 400 psiHigh Limit150 psi€198.05
BO11-171140 psi to 150 psiOpen On RiseUniversalSPSTHigh Pressure150 psi to 450 psiHigh Limit150 psi€139.80
BO16-10840 psi to 150 psiOpen On Fall, Open On RiseUniversalSPDTHigh Pressure100 psi to 400 psiHigh Limit150 psi€184.85
RANCO -

Low / High Pressure Controls, SPST, NEMA 1 Enclosure

Ranco O Series pressure controls are suitable for protecting compressors from losing refrigerants or from excessive system pressure, which may further damage the condenser fans in the HVAC systems. These single-pressure controls have a heavy-duty plated steel frame with a non-conductive plastic cover for added strength. They feature a compact design for use in tight spaces, an auto reset button on manual controls for quick setting and easy-to-read low- / high-pressure scale plates. They also come integrated with laser welded bellows for an extended life service and screw terminals for easy wiring connection. Choose from an array of these pressure controls available in 5 to 35, 10 to 40 and 40 to 150 psi differential pressure options.

StyleModelDifferential PressureSwitch ActionTypeRangeApplicationMax. PressureResetMountingPrice (ex. VAT)
AO10-14025 psi to 35 psiOpen On FallLow Pressure12 psi to 50 psiLow Limit35 psiAutoUniversal€178.20
BO10-14015 psi to 35 psiOpen On FallLow Pressure12 psi to 50 psiLow Limit35 psiAutoUniversal€111.84
AO10-148310 psi to 40 psiOpen On FallLow Pressure10 psi to 100 psiLow Limit40 psiAutoUniversal€170.28
AO10-205440 psi to 150 psiOpens On Low PressureHigh Pressure100 psi to 400 psiHigh Limit150 psiAutoUniversal€181.51

We are here to help!

Looking for a part not listed here?