RAYCHEM Shrink Tubing

Heat shrink tubing made of abrasion- and corrosion-resistant polyolefin used to insulate electrical wires. Can withstand a maximum voltage of 1000 V and accommodate up to 1 AWG wires. Tubing kits with 160 pieces to fit 28 to 4 AWG wires also available

Filter

RAYCHEM -

High Performance, Polyolefin Heat-Shrinkable Tubing

StyleModelColorI.d. Before ShrinkingI.d. After ShrinkingWall Thickness After ShrinkingLengthWall TypeTemp. RangeWire RangePrice (ex. VAT)Pkg. Qty.
ACPGI-RNF-100-3/8-GN-STKGreen0.38"0.19"0.03"4 ft.Thin Wall-67°F to +275°F12 AWG to 8 AWG€91.4225
BCPGI-RNF-100-3/8-YO-STKYellow0.38"0.19"0.03"4 ft.Thin Wall-67°F to +275°F12 AWG to 8 AWG€91.4225
RAYCHEM -

Shrink Tubing 1.000 Inch Id Black 1 Inch, 50PK

ModelItemPrice (ex. VAT)Pkg. Qty.
WCSM-24/6-300-S-(B50)AG3UJA-
RFQ

We are here to help!

Looking for a part not listed here?