IDEAL Shrink Tubing

Filter

IDEAL -

Thin Wall Heat Shrink Tubing

StyleModelWall Thickness After ShrinkingLengthTemp. RangeI.d. Before ShrinkingI.d. After ShrinkingShrink Temp.Wire RangeColorPrice (ex. VAT)Pkg. Qty.
A46-6010.01"4 ft.-55°F to +125°F0.08"0.03"248°F-Black€182.441
B46-3160.02"6"-55°F to +125°F0.27"0.13"158°F14 AWG to 8 AWGBlack€25.791
C46-6060.02"4 ft.-55°F to +125°F0.35"0.16"248°F10 AWG to 6 AWGBlack€188.635
D46-6070.02"4 ft.-55°F to +125°F0.42"0.19"248°F8 AWG to 4 AWGBlack€199.031
E46-6050.02"4 ft.-55°F to +125°F0.27"0.13"248°F14 AWG to 8 AWGBlack€209.705
F46-6040.02"4 ft.-55°F to +125°F0.21"0.09"248°F20 AWG to 14 AWGBlack€164.471
G46-6030.02"6"-55°F to +125°F0.15"0.06"158°F24 AWG to 20 AWGBlack€170.041
H46-3100.02"6"-55°F to +125°F0.15"0.06"158°F24 AWG to 20 AWGBlack€42.641
I46-3190.02"6"-55°F to +125°F--158°F8 AWG to 4 AWGBlack€29.751
J46-6020.02"4 ft.-55°F to +125°F0.12"0.05"158°F14 AWG to 12 AWGBlack€167.191
K46-3130.02"6"-55°F to +125°F0.21"0.09"158°F20 AWG to 14 AWGBlack€25.051
L46-3300.03"100 ft.-67°F to +257°F1.04"1/2"158°F2/0 AWG to 500 mcmBlack-1
RFQ
M46-3220.03"6"-55°F to +125°F0.54"1/4"158°F4 AWG to 1 AWGBlack€18.551
N46-3250.03"6"-55°F to +125°F0.81"0.37"158°F2 kcmil to 250 kcmilBlack€24.721
O46-3270.03"200 ft.-67°F to +257°F0.81"0.37"158°F2 mcm to 250 mcmBlack€992.101
P46-6100.03"4 ft.-55°F to +125°F1.04"1/2"248°F2/0 AWG to 500 kcmilBlack€347.531
Q46-6090.03"4 ft.-55°F to +125°F0.81"0.37"248°F2 kcmil to 250 kcmilBlack€274.191
R46-6080.03"4 ft.-55°F to +125°F0.54"1/4"248°F4 AWG to 1 AWGBlack€202.541
S46-3280.03"6"-55°F to +125°F1.04"1/2"158°F2/0 AWG to 500 kcmilBlack€28.271
IDEAL -

Medium Wall Heat Shrink End Cap

StyleModelI.d. Before ShrinkingI.d. After ShrinkingWall Thickness After ShrinkingLengthWire SizeColorWall TypeTemp. RangePrice (ex. VAT)Pkg. Qty.
A46-3810.55"0.18"0.079"1 3/4"8 AWG to 1 AWGBlackMedium Wall-55°F to +110°F€85.055
B46-3820.98"0.31"0.09"2 3/4"2/0 AWG to 500 kcmilBlackMedium Wall-55°F to +110°F€119.631
C46-3831.38"0.59"3/25"3.31"500 kcmil to 1500 kcmilBlackMedium Wall-55°F to +110°F€144.011
D46-3842.95"1.38"0.18"5.13"2000 kcmil to 2500 kcmilBlackMedium Wall-55°F to +110°F€218.711
IDEAL -

Heavy Wall Heat Shrink Tubing

StyleModelI.d. After ShrinkingLengthI.d. Before ShrinkingWall Thickness After ShrinkingWire RangeColorWall TypeTemp. RangePrice (ex. VAT)Pkg. Qty.
A46-3460.15"4 ft.-0.06"12 AWG to 6 AWGBlackHeavy Wall-55°F to +110°F€333.801
B46-3430.15"6"2/5"0.06"12 AWG to 6 AWGBlackHeavy Wall-55°F to +110°F€149.901
C46-3540.35"4 ft.--2 AWG to 4/0 AWGBlackHeavy Wall-55°F to +110°F€416.255
D46-3520.35"9"--2 AWG to 4/0 AWGBlackHeavy Wall-55°F to +110°F€106.521
E46-3510.35"6"--2 AWG to 4/0 AWGBlackHeavy Wall-55°F to +110°F€109.605
F46-3560.47"9"1 1/2"4/25"3/0 AWG to 400 kcmilBlackHeavy Wall-55°F to +110°F€165.281
G46-3570.47"12"1 1/2"4/25"3/0 AWG to 400 kcmilBlackHeavy Wall-55°F to +110°F€366.991
H46-3580.47"4 ft.1 1/2"4/25"3/0 AWG to 400 kcmilBlackHeavy Wall-55°F to +110°F€619.781
I46-3720.63"4 ft.2"4/25"250 kcmil to 750 kcmilBlackHeavy Wall-55°F to +110°F€238.802
J46-3710.63"-2"4/25"250 kcmil to 750 kcmilBlackHeavy Wall-55°F to +110°F€251.571
K46-3690.63"9"2"4/25"250 kcmil to 750 kcmilBlackHeavy Wall-55°F to +110°F€213.841
L46-3476/25"6"3/4"0.09"8 AWG to 1/0 AWGBlackHeavy Wall-55°F to +110°F€94.215
M46-3506/25"4 ft.3/4"-8 AWG to 1/0 AWGBlackHeavy Wall-55°F to +110°F€351.781
N46-3486/25"9"3/4"-8 AWG to 1/0 AWGBlackHeavy Wall-55°F to +110°F€99.041
IDEAL -

Underground Splice Kit 2-8 Awg

ModelItemPrice (ex. VAT)Pkg. Qty.
46-405AB8AHW€17.041

We are here to help!

Looking for a part not listed here?