Sheet Metal Notchers

Filter

Sheet metal notchers cut 90-degree notches to facilitate bending flat sheets into a box or pan. These sheet metal notchers come with a lever handle or foot pedal to power their cutting...Read more

HECK INDUSTRIES -

Pipe and Tube Notchers

StyleModelGaugeBladePrice (ex. VAT)
ASPPIPENOTCH40 ga.Hole Saw€185.68
BWFN640 ga.Hole Saw€381.34
BAILEIGH INDUSTRIAL -

Corded Sheet Metal Notchers

StyleModelBlade LengthHpAluminium Sheet Metal CapacityNotch LengthNotch WidthSheet Metal Capacity (stainless Steel)Sheet Metal Capacity (steel)Work Surface DepthPrice (ex. VAT)
A10072317 3/4"3 hp7 ga.7 3/4"7 3/4"13 ga.9 ga.23 1/2"€13,674.80
B10072138 1/2"4 hp0 ga.8 1/2"8 1/2"10 ga.3 ga.25 1/2"€13,928.72
BAILEIGH INDUSTRIAL -

Pipe And Tube Notchers

StyleModelOverall HeightOverall WidthHpMin. Compatible Pipe SizeVoltageBody ColorMax. Compatible Pipe SizeMax. Notch Dia.Price (ex. VAT)
ATN30040"31"1/2 hp1/2"110V ACYellow3"3"€4,672.90
BTN60052"48"5 hp3/4"220V ACYellow3"3"€9,169.19
BAILEIGH INDUSTRIAL -

Tube Notchers

StyleModelApplicationBody ColorOverall HeightOverall WidthMax. Compatible Pipe SizeMax. Notch Dia.Ram TypeBody MaterialPrice (ex. VAT)
ATN800NotcherYellow77"44"3"3"MotorCast Iron€16,766.23
B1008036NotchingWhite7"7"2"2"ManualSteel€646.05
DAKE CORPORATION -

Sheet Metal Notchers

StyleModelNotch AngleLengthOverall HeightOverall WidthOperation TypeOverall LengthWidthNotch SizePrice (ex. VAT)
A960401+30° to +140°37 2/5"5 3/25"36.61"Handwheel/Foot Switch38.58"31"8 1/2" x 8 1/2"€18,098.33
RFQ
B96040090°25 1/2"46.85"25.59"Foot Switch31 1/2"25 1/2"8 1/2" x 8 1/2"€8,372.57
RFQ
BAILEIGH INDUSTRIAL -

Notchers

StyleModelApplicationBody ColorOverall HeightOverall WidthMax. Compatible Pipe SizeMax. Notch Dia.Ram TypeMin. Compatible Pipe SizePrice (ex. VAT)
A1008007NotcherWhite20"18"2"2"Motor1/4"€6,718.48
B1008032NotchingBlack7"8"2"2"Manual1 1/2"€1,017.34
C1008003NotchingBlack7"7"1 1/4"1 1/4"Manual3/4"€782.27
D1008058NotchingBlack7"7"1/2"1/2"Manual1/4"€718.53
SIGNODE -

Notchers

StyleModelMPNPrice (ex. VAT)
A008617008617€70.44
A008646008646€137.53
A020559020559€129.15
A023026023026€232.83
A306392306392€185.47
ROPER WHITNEY -

Bench Notcher Hi-speed 16 Gauge 6 Inch 90 Degree

ModelItemPrice (ex. VAT)
PS66AF7QVK€1,386.00
HECK INDUSTRIES -

Vent Notcher Steel 5/32 Gauge

ModelItemPrice (ex. VAT)
WFN7AF9NYG€813.51
HECK INDUSTRIES -

Metal Corner Notcher High Chrome 16 Gauge

ModelItemPrice (ex. VAT)
SP NOTCHERAF9NXF€1,101.84
HECK INDUSTRIES -

Trace-a-punch Steel 3/16 Gauge

ModelItemPrice (ex. VAT)
MODEL 4AF9NXE€6,103.89
ROPER WHITNEY -

Hand Notcher Dovetail 20 Gauge 11/16 Inch

ModelItemPrice (ex. VAT)
121AF7QVH€136.62
VIKING AIR TOOLS -

Air Punch And Flange Tool 10 Inch 3 Lb.

ModelItemPrice (ex. VAT)
VT8510AF8PCW€178.27
ROPER WHITNEY -

Hand Notcher 32 Degree 20 Gauge 13/16 Inch

ModelItemPrice (ex. VAT)
141AF7QVJ€123.20
SLUGGER -

Industrial Notching Module 6 Inch

ModelItemPrice (ex. VAT)
GIRAF6ZNK€6,308.23
DAYTON -

Metal Notcher Foot Controled 16 Gauge

ModelItemPrice (ex. VAT)
12G601AA4EAV€1,609.51
DAYTON -

Notcher Metal 4 Ton

ModelItemPrice (ex. VAT)
13W870AA6GAB€1,332.10
BAILEIGH INDUSTRIAL -

Sheet Metal Notcher, 11 Ga Sheet Metal Capacity, 5 x 5 Inch Notch Size

ModelItemPrice (ex. VAT)
1007236CN9BBG€6,464.80

Sheet Metal Notchers

Sheet metal notchers machines are specifically designed for cutting metal plate materials and are widely used in applications, such as automobile manufacturing, electrical equipment, elevators and stainless steel products. The structure of these machines is internally welded by steel plates that provide durability and rigidity. These sheet metal notcher machines decrease the cost and trouble of frequent mould changing that further improves work efficiency and labour intensity. There are three types of commonly used notching machines - pedal notching machines, pneumatic notching machines and hydraulic notching machines. Pedal notching machines employ pedalling method which improves work efficiency while decreasing labour stress. These machines are provided with scissors constructed of silicone that are not easily damaged. Pneumatic notching machines are mainly used to cut the corners of metal disk boxes and square metal boxes. The hydraulic notching machines employ the hydraulic transmission method, offering strength & a level of rigidity. These notching machines are ideal for hardware processing industries and are also the most commonly used notching machines in the market.

Uses

Sheet metal notcher tools (like flange tools, iron notchers, hand notchers, bench notchers, corner notchers, pipe notchers, trace-a-punches and vent notchers) are manufactured for accurate cutting, bending and working on metal sheets, pipes and tubes. These sheet metal notchers are used for creating boxes, brackets, trays that are further employed for plumbing, construction and other industrial works.

Features

  • Sheet metal notchers come equipped with a lever handle or foot pedal to operate their cutting blades.
  • Also called corner notchers, sheet metal notchers are generally employed to remove the corners of leave flaps and sheets that can be folded to form boxes, pans and trays.
  • The lower blades of these sheet metal notchers can be reversed and sharpened for longer use.
  • Sheet metal notchers also feature triangular ram that controls cutting head alignment to provide precise cuts in boxes, chassis, and panel blanks.
  • Manual notchers usually notch lighter-gauge sheet metal than air-powered and corded models.

Working Mechanism

Sheet metal notchers come in varied configurations and functions. These sheet metal notchers can be powered by hydraulic or electric mechanisms, while others can be controlled by hand. Sheet metal notchers, in the same way, can maximise different sizes of blades, permitting them to be efficient in processing a broad range of metal types. Apart from notching, sheet metal notchers can also be employed for different metalworking processes like corner shearing, box forming and dovetailing.

Frequently Asked Questions

What are air-powered notchers?

Air-powered notchers operate on compressed air to power their cutting blades and make notches in sheet metal. These pneumatic notchers run cooler and have a longer lifespan than electric notchers.

What is the purpose of a corner notcher?

A corner notcher is typically a sheet metal working equipment employed to cut out a 90-degree section with a V-shaped blade. The corner of a metal sheet is to be cut out to offer clearance when the two sides may be folded, such as in a shallow box or tray.

What is a manual sheet metal notcher?

Manual sheet metal notchers come with a foot pedal or a lever handle that drive their cutting blades. The lower blades of these sheet metal notchers can be easily sharpened and reversed for prolonged use. These sheet metal notchers have a triangular ram that controls cutting head alignment to provide precise cuts in chassis, boxes and panel blanks.

We are here to help!

Looking for a part not listed here?