Shallow Well Jet Pumps

Filter

LITTLE GIANT PUMPS -

VersaJet Well Pumps

Little Giant VersaJet well pumps come in a heavy-duty cast-iron case that ensures durability when used in shallow or deep wells. These pumps feature a modular suction flange system to retrofit current installations without disturbing the existing plumbing. These units have a precision molded thermoplastic diffuser for optimum efficiency. The carbon / ceramic faced mechanical shaft seal with nitrile elastomer ensures positive sealing at all pressures. These units feature a shaft coupling for easy removal of keyed shaft motor and a built-in drain plug for easy winterising & servicing.

StyleModelHpAmpsCapacityImpeller MaterialShut Off PressureMax. Case PressurePhaseHousing Material
A911800151 1/2 hp---90 psi---
RFQ
A911800101 hp-51 lbs.---1Cast Iron
RFQ
A911800051 hp3.8A31 lbs.Modified PPO--1Cast Iron
RFQ
B911810051/2 hp12.4/6.2A34 lbs.-90 psi-1Cast Iron
RFQ
A911800073/4 hp12.4/6.2A34 lbs.Thermoplastic90 psi50 psi1-
RFQ
LITTLE GIANT PUMPS -

VersaJet Pro Well Pumps

Little Giant VersaJet Pro well pumps are used in shallow or deep wells and eliminate the need to connect to a municipal water source. These well jet pumps feature a precision molded thermoplastic diffuser for optimum efficiency and a carbon / ceramic faced mechanical shaft seal with nitrile elastomer to ensure positive sealing at all pressures. These units have a shaft coupling for easy removal of keyed shaft motor and a built-in drain plug for easy winterising & servicing.

StyleModelHpAmpsPhaseCapacityLengthShut Off PressureMax. Operating Temp.Housing Material
A911810101 hp1A1-22.66"-120°FCast Iron
RFQ
A911830051/2 hp3/1.5A334 lbs.--120°F-
RFQ
A911830103 hp-356 lbs.-90 psi--
RFQ
A911830073/4 hp3.6A351 lbs.-90 psi120°FCast Iron
RFQ
A911810073/4 hp7.4A151 lbs.21.78"-120°FCast Iron
RFQ
DAYTON -

Shallow Well Jet Pumps

Dayton shallow well jet pumps are used for transporting water from wells as deep as 25 feet. These jet pumps are mounted above the ground for repair & maintenance, and are equipped with a capacitor start motor delivering high starting torque. They can be used with dug / driven / drilled wells, lakes or cisterns, and can withstand inlet pressure up to 160 psi. Choose from a wide range of these shallow well jet pumps, available in 1/2, 1/3, 3/4, 1 & 1.5 hp variants.

StyleModelHpAmpsFlow Rate @ 10 Ft. @ 40 PsiMax. Case PressureShut Off PressureWidthLengthMax. Operating Temp.Price (ex. VAT)
A5UXK21 1/2 hp21.5/11A23.6 GPM123 psi64 psi9 13/16"22 7/8"90°F€1,197.74
B4HEY71 1/2 hp17.2/8.8A21.1 GPM140 psi63 psi11"23"95°F€930.77
C4HEZ31 1/2 hp20.3/10.4A17.6 GPM160 psi72 psi11"23"95°F€1,464.65
D1D8781 1/2 hp21/10.5A20.4 GPM77 psi77 psi10 7/8"21 3/4"140°F€938.08
D1D8721 hp18/9A18.4 GPM70 psi70 psi10 7/8"21"140°F€848.62
C4HEZ21 hp18/9A17.1 GPM160 psi84 psi11"23"95°F€1,311.34
B4HEY61 hp15.6/7.8A12.3 GPM140 psi63 psi11"23"95°F€804.47
A5UXK11 hp20/10.5A17.8 GPM123 psi65 psi9 13/16"22 1/8"90°F€908.17
B4HEY41/2 hp10/4.8A4.4 GPM140 psi63 psi11"21"95°F€588.06
A5UXJ91/2 hp10/5A7.3 GPM123 psi67 psi9 1/8"20 7/8"90°F€754.57
D1D8761/2 hp13/6.5A12.2 GPM69 psi69 psi9 7/8"20"140°F€556.88
C4HEY91/2 hp9.6/4.8A3.5 GPM160 psi60 psi11"19 1/2"95°F€1,073.57
D1D8811/2 hp8.6/4.3A8.7 GPM72 psi72 psi9 7/8"19 3/4"140°F€536.10
A5UXJ81/3 hp10/4.8A4.5 GPM123 psi66 psi9 1/8"20 3/16"90°F€661.72
B4HEY31/3 hp10/4.8A3.3 GPM140 psi63 psi11"21"95°F€581.92
C4HEY81/3 hp9/4.5A2.7 GPM160 psi59 psi11"19 1/2"95°F€1,010.16
C4HEZ13/4 hp15.6/7.8A11.9 GPM160 psi64 psi11"19 1/2"95°F€1,142.68
D1D8743/4 hp14/7A13.9 GPM65 psi65 psi10 7/8"20 1/4"140°F€675.90
D1D8803/4 hp13/6.5A12.2 GPM74 psi74 psi9 7/8"20"140°F€589.62
B4HEY53/4 hp10.8/5.5A5.6 GPM140 psi63 psi11"21"95°F€678.72
A5UXK03/4 hp10.8/5.5A11.5 GPM123 psi64 psi9 1/8"20 7/8"90°F€949.41
FLINT & WALLING -

Jet Pump Systems

StyleModelHpAmpsFlow Rate @ 10 Ft. @ 40 PsiShut Off PressureWidthFlow Rate @ 10 Ft. @ 30 PsiEjector IncludedSuction LiftPrice (ex. VAT)
AEK10S1 hp14/7A16.7 GPM65 psi15 1/3"17.4 GPMYes25 ft.€1,174.00
BEK101 hp14/7A16.7 GPM65 psi15.3"17.4 GPMNo110 ft.€1,065.64
CEK05S1/2 hp8.6/4.3A7.8 GPM60 psi11"9.3 GPMYes25 ft.€870.49
DEK07S3/4 hp13/6.5A12 GPM65 psi11"15 GPMYes25 ft.€990.45
BEK073/4 hp13/6.5A12 GPM65 psi11"15 GPMNo90 ft.€952.03
FLINT & WALLING -

Jet Pump System Convertible 1/2 Hp

ModelItemPrice (ex. VAT)
EK05AF8BAV€773.34
FLOTEC -

Jet Pump, Tank System, Cast Iron, 1/2HP

ModelItemPrice (ex. VAT)
FP410515HCP6BZE€557.81
FLOTEC -

Jet Pump, Shallow Well, 1/2HP

ModelItemPrice (ex. VAT)
FP4012CP6BZG€346.70
RED LION -

Sewage Pump, 1/2 Hp, Cast Iron

ModelItemPrice (ex. VAT)
14942748CV4PCC€383.08
STA RITE -

Shallow Well Jet Pump, 1/2Hp

ModelItemPrice (ex. VAT)
PNC-10CU4KCV€500.94
LITTLE GIANT PUMPS -

Shallow Well Jet Pump, 1/2 Hp, 115/230 V

ModelItemPrice (ex. VAT)
558274CV8PJW-
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump, 3/4 HP, 115/230 V

ModelItemPrice (ex. VAT)
558275CV8PKA-
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump, 1 HP, 115/230 V

ModelItemPrice (ex. VAT)
558276CV8PKB-
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump, 1/2 Hp

ModelItemPrice (ex. VAT)
558279CV8PKF-
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump And T9H Tank Package, 1/2 Hp, 115/230 V

ModelItemPrice (ex. VAT)
558277CV8PJY-
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump And T14H Tank, 1/2HP, 115/230 V

ModelItemPrice (ex. VAT)
558278CV8PJX-
RFQ

We are here to help!

Looking for a part not listed here?