E-Z LOK Self Locking Inserts

Filter

E-Z LOK -

Grade 303 Stainless Steel Self Locking Inserts

StyleModelInternal Thread SizeExternal Thread SizeLengthMin. Full Thread DepthExternal ClassInternal ClassThread TypePower DriverPrice (ex. VAT)Pkg. Qty.
A653-14-7/8"-911/16"13/16"Class 2AClass 6H--€71.605
B453-4-M8 x 1.257.5 mm23/64"Class 6GClass 6H-4ZE52€22.195
C303-004#4-40#10-321/4"9/32"Class 2AClass 2BCoarse-€38.0310
D303-006#6-321/4"-209/32"11/32"Class 2AClass 2BCoarse4ZE51€21.015
E303-008#8-325/16"-1819/64"7/16"Class 2AClass 2BCoarse4ZE52€23.845
F303-3#10-243/8"-1613/32"15/32"Class 2AClass 2BCoarse4ZE53€28.235
G303-332#10-323/8"-1613/32"15/32"Class 2AClass 2BUNF Internal, UNC External4ZE53€28.291
H303-81/2"-133/4"-1021/32"3/4"Class 2AClass 2BCoarse4ZE58€51.275
I303-8201/2"-203/4"-1021/32"3/4"Class 2AClass 2BUNF Internal, UNC External4ZE58€51.395
J303-41/4"-207/16"-147/16"1/2"Class 2AClass 2BCoarse4ZE54€26.225
K303-4281/4"-287/16"-147/16"1/2"Class 2AClass 2BUNF Internal, UNC External4ZE54€28.605
L303-123/4"-101"-825/32"7/8"Class 2AClass 2BCoarse4ZE60€114.035
M303-63/8"-169/16"-1233/64"19/32"Class 2AClass 2BCoarse4ZE56€28.475
N303-6243/8"-249/16"-1233/64"19/32"Class 2AClass 2BUNF Internal, UNC External4ZE56€34.941
O303-105/8"-117/8"-911/16"13/16"Class 2AClass 2BCoarse Internal/Coarse External4ZE59€57.555
P303-55/16"-181/2"-1331/64"9/16"Class 2AClass 2BCoarse4ZE55€27.675
Q303-5245/16"-241/2"-1331/64"9/16"Class 2AClass 2BUNF Internal, UNC External4ZE55€32.065
R303-77/16"-145/8"-1121/32"23/32"Class 2AClass 2BCoarse4ZE57€35.845
S303-7207/16"-205/8"-1121/32"23/32"Class 2AClass 2BUNF Internal, UNC External4ZE57€38.135
T453-3M3 x 0.5M6 x 16.5 mm5/16"Class 6GClass 6HMetric-€18.285
U453-5M5 x 0.8M8 x 1.257.5 mm23/64"Class 6GClass 6HMetric4ZE52€25.895
V653-6M6 x 13/8"-1613/32"15/32"Class 2AClass 6HMetric Internal, UNC External4ZE54€26.905
W453-6M6 x 1M10 x 1.510.5 mm31/64"Class 6GClass 6HMetric4ZE54€21.305
X653-8M8 x 1.251/2"-1331/64"9/16"Class 2AClass 6HMetric Internal, UNC External4ZE55€29.265
Y453-8M8 x 1.25M12 x 1.7512.5 mm37/64"Class 6GClass 6HMetric Internal/Metric External4ZE55€27.885
POWERS FASTENERS -

Carbon Steel Self Locking Inserts

StyleModelInternal Thread SizeExternal Thread SizeLengthWall TypeMin. Full Thread DepthExternal ClassInternal ClassThread TypePrice (ex. VAT)Pkg. Qty.
A319-8---Thin Wall-Class 2AClass 2BCoarse€18.065
B319-7-------Coarse€15.735
C319-720-------UNF Internal, UNC External€15.955
D329-004#4-40#10-321/4"Heavy Wall9/32"Class 2AClass 2BCoarse€15.1810
E550-006#6-32M6 x 16.5 mmHeavy Wall5/16"Class 2AClass 2BUNC Internal, Metric External€13.165
F329-006#6-321/4"-209/32"Heavy Wall11/32"Class 2AClass 2BCoarse Internal/Coarse External€12.4710
G329-008#8-325/16"-1819/64"Heavy Wall7/16"Class 2AClass 2BCoarse€13.8910
H550-008#8-32M8 x 1.257.5 mmHeavy Wall23/64"Class 2AClass 2BUNC Internal, Metric External€14.105
I329-3#10-243/8"-1613/32"Heavy Wall15/32"Class 2AClass 2BCoarse€18.6510
J550-1024#10-24M8 x 1.257.5 mmHeavy Wall31/64"Class 2AClass 2B-€10.901
K319-3#10-245/16"-185/16"Thin Wall3/8"Class 2AClass 2BCoarse€18.6410
L550-1032#10-32M8 x 1.257.5 mmHeavy Wall31/64"Class 2AClass 2BUNF Internal, Metric External€13.441
M319-332#10-325/16"-185/16"Thin Wall3/8"Class 2AClass 2BUNF Internal, UNC External€18.4010
N329-332#10-323/8"-1613/32"Heavy Wall15/32"Class 2AClass 2BUNF Internal, UNC External€12.6110
O329-161"-81 3/8"-121 1/4"Heavy Wall1 3/8"Class 2AClass 2BCoarse€77.185
P329-16141"-141 3/8"-121 1/4"Heavy Wall1 3/8"Class 2AClass 2BFine€92.695
Q550-81/2"-13M16 x 21 mmHeavy Wall3/4"Class 2AClass 2BCoarse Internal/Metric External€27.435
R335-81/2"-137/8"-911/16"Extra Heavy Wall13/16"Class 2AClass 2BCoarse€20.995
S329-81/2"-133/4"-1021/32"Heavy Wall3/4"Class 2AClass 2BCoarse€18.725
T329-8011/2"-133/4"-101"Heavy Wall1"Class 2AClass 2BCoarse€22.555
U329-8201/2"-203/4"-1021/32"Heavy Wall3/4"Class 2AClass 2BUNF Internal, UNC External€16.905
V319-8201/2"-205/8"-115/8"Thin Wall11/16"Class 2AClass 2BUNF Internal, UNC External€18.155
W335-41/4"-201/2"-1331/64"Extra Heavy Wall9/16"Class 2AClass 2BCoarse€20.6310
X550-14201/4"-20M10 x 1.510.5 mmHeavy Wall37/64"Class 2AClass 2BUNC Internal, Metric External€14.561
Y329-41/4"-207/16"-147/16"Heavy Wall1/2"Class 2AClass 2BCoarse€18.6610

We are here to help!

Looking for a part not listed here?