VALLEY CRAFT Self Dumping Hoppers

Heavy-gauge, all-welded carbon steel box dumpers used to lift and pour drum contents. Have a maximum load-holding capacity of 4000 lb and feature a rotary-switch control to start chute

Filter

VALLEY CRAFT -

Box Dumpers, Heavy Duty Steel Construction

Valley Craft box dumpers can safely manage heavy loads up to 6000 lb with ease in material handling applications. They feature heavy duty steel construction to reduce oxidation on the exposed surfaces and are bolted directly to ensure stability & reliability during operations. These units feature dumping chutes to collectively compile trash in a singular location and adjustable hold down bars for use with totes, cartons, gaylords, tubs & other containers. They are integrated with rotary-switch controls to activate the chutes and are finished with durable powder-coated, green colour. These fully powered up dumpers consolidate dumps completely within a minute and are available in dump lifting heights of 36, 48, 60 & 72 inches.

StyleModelLoad CapacityOverall LengthOverall WidthChute SizeDump HeightPrice (ex. VAT)
AF80193A3-50"51"36" x 36"-€8,080.19
AF80176A6-63"66"48" x 51"60"€11,400.81
AF80190A0-50"51"36" x 36"-€8,176.44
AF80191A1-62"51"36" x 36"36"€10,678.94
AF80175A52000 lbs.50"51"36" x 36"72"€9,235.19
AF80178A82000 lbs.63"66"48" x 51"-€8,802.06
AF80181A12000 lbs.63"66"48" x 51"48"€8,272.69
AF80184A42000 lbs.63"66"48" x 51"36"€8,176.44
AF80172A22000 lbs.62"66"48" x 51"72"€9,331.44
AF80187A72000 lbs.50"51"36" x 36"60"€8,705.81
AF80174A44000 lbs.62"51"-72"€10,534.56
AF80192A24000 lbs.62"51"36" x 36"36"€9,379.56
AF80177A74000 lbs.63"66"48" x 51"60"€10,101.44
AF80189A94000 lbs.62"51"--€9,475.81
AF80180A04000 lbs.63"66"48" x 51"48"€9,572.06
AF80171A14000 lbs.62"66"48" x 51"72"€10,630.81
AF80183A34000 lbs.63"66"48" x 51"36"€9,572.06
AF80186A64000 lbs.62"51"36" x 36"60"€10,005.19
AF80170A06000 lbs.62"66"48" x 51"72"€11,930.19
AF80188A86000 lbs.62"51"36" x 36"48"€10,775.19
AF80185A56000 lbs.62"51"36" x 36"60"€11,304.56
AF80179A96000 lbs.63"66"48" x 51"48"€10,871.44
AF80173A36000 lbs.62"51"36" x 36"72"€11,833.94
AF80182A26000 lbs.63"66"48" x 51"36"€10,775.19
StyleModelMPNPrice (ex. VAT)
AF89025F89025€12,310.37
AF89026F89026€11,011.00
AF89027F89027€9,711.62
AF89028F89028€11,781.00
AF89029F89029€10,481.63
AF89030F89030€9,182.25
AF89031F89031€11,251.63
AF89032F89032€9,952.25
AF89033F89033€8,652.88
AF89034F89034€11,155.38
AF89035F89035€9,856.00
AF89036F89036€8,556.63
StyleModelMPNPrice (ex. VAT)
AF89013F89013€12,406.62
AF89014F89014€11,107.25
AF89015F89015€9,807.87
AF89016F89016€11,877.25
AF89017F89017€10,577.87
AF89018F89018€9,278.50
AF89019F89019€11,347.88
AF89020F89020€10,048.50
AF89021F89021€8,749.13
AF89022F89022€11,251.63
AF89023F89023€10,048.50
AF89024F89024€8,652.88

We are here to help!

Looking for a part not listed here?