Sealing And Cushioning Washers

Filter

Sealing washers are ideal for sealing out fluids, chemicals, moisture, oil, dust & other contaminants from fastener assemblies & surfaces. They are used with threaded...Read more

-

Copper Sealing and Cushioning Washers

StyleModelInside Dia.Outside Dia.Fits Bolt SizesThickness ToleranceMaterialPrice (ex. VAT)Pkg. Qty.
AM50302.220.0029-29 mmM22-0.2 mm to +0.2 mmCopper€40.0025
AM50301.130.0018----0.2 mm to +0.2 mm-€28.1450
AM50301.150.0020----0.2 mm to +0.2 mm-€29.6750
AM50301.210.0028-28 mm--0.2 mm to +0.2 mmCopper€30.6225
AM50302.130.0018-18 mm--0.2 mm to +0.2 mm-€30.0650
AM50302.160.0021--M16-0.2 mm to +0.2 mmCopper€62.1150
B5ZLT96 mm10 mm--Copper€3.3125
AM50301.060.00106 mm10 mmM6-0.2 mm to +0.2 mmCopper€27.13100
C5MXG36.2 mm11.9 mmM6-Copper€12.0525
AM50301.080.00148 mm14 mmM8-0.2 mm to +0.2 mmCopper€39.49100
B5ZLU08 mm12 mm--Copper€5.0725
AM50301.090.00149 mm14 mmM9-0.2 mm to +0.2 mmCopper€43.44100
AM50301.100.002010 mm20 mmM10-0.2 mm to +0.2 mmCopper€73.95100
B5ZLU110 mm14 mm--Copper€5.9425
B5ZLU210 mm16 mm--Copper€7.5125
AM50301.100.001610 mm16 mmM10-0.2 mm to +0.2 mmCopper€41.00100
AM50301.100.001410 mm14 mmM10-0.2 mm to +0.2 mmCopper€27.46100
AM50302.100.001910 mm19 mmM10-0.2 mm to +0.2 mmCopper€123.87100
AM50301.105.001710.5 mm17 mmM10.5-0.2 mm to +0.2 mmCopper€81.29100
AM50301.110.001711 mm17 mmM11-0.2 mm to +0.2 mmCopper€60.39100
B5ZLU412 mm18 mm--Copper€13.0025
B5ZLU312 mm16 mm--Copper€7.9325
AM50301.120.001612 mm16 mmM12-0.2 mm to +0.2 mmCopper€21.5050
AM50301.120.002012 mm20 mmM12-0.2 mm to +0.2 mmCopper€30.8250
AM50301.120.001812 mm18 mmM12-0.2 mm to +0.2 mmCopper€24.7950
ADAPT-ALL -

Steel Sealing and Cushioning Washers

StyleModelInside Dia.Outside Dia.Thickness ToleranceSeal MaterialTemp. RangeMaterialPrice (ex. VAT)
A9500-040.54"0.81"-0.15" to +0.15"Buna N-40°F to +250°FSteel€0.46
B9500-100.93"1 1/4"-0.15" to +0.15"Buna N-40°F to +250°FSteel€0.69
C9500-121.07"1.38"-0.15" to +0.15"Buna N-40°F to +250°FSteel€0.68
D9500-0617/25"0.94"-0.15" to +0.15"Buna N-40°F to +250°FSteel€0.47
StyleModelMPN
A76001282HNBR8576001282HNBR85
RFQ
A760014102HNBR85760014102HNBR85
RFQ
A760016122HNBR85760016122HNBR85
RFQ
A760018142HNBR85760018142HNBR85
RFQ
A760021172HNBR85760021172HNBR85
RFQ
A760022182HNBR85760022182HNBR85
RFQ
A760025212HNBR85760025212HNBR85
RFQ
A760030262HNBR85760030262HNBR85
RFQ
USA SEALING -

Rubber, Steel, Not Gr., 1.322 In O.D., 0.74 In I.D., Metal Bonded, 5PK

ModelItemPrice (ex. VAT)
ZMBSW-12CU7KZE€31.14
KIPP -

Sealing Washer, SS, Gr. 316L, 21.2 mm O.D., 10.1 mm I.D., Blue

ModelItemPrice (ex. VAT)
K1491.104CR7CJP€42.40
KIPP -

Sealing Washer, SS, Gr. 316L, 33.9 mm O.D., 16.1 mm I.D., White

ModelItemPrice (ex. VAT)
K1491.162CR7CJW€41.41
KIPP -

Sealing Washer, Plastic, Rubber, 19.74 mm O.D., 13 mm I.D., Blue

ModelItemPrice (ex. VAT)
K1649.108CR7CJN€3.70
KIPP -

Sealing Washer, SS, Gr. 316L, 16.9 mm O.D., 8.1 mm I.D., Blue

ModelItemPrice (ex. VAT)
K1491.084CR7CKJ€36.48
KIPP -

Sealing Washer, SS, Gr. 316L, 9.7 mm O.D., 4.1 mm I.D.

ModelItemPrice (ex. VAT)
K1491.042CR7CKB€17.04
KIPP -

Sealing Washer, SS, Gr. 316L, 25.5 mm O.D., 12.1 mm I.D., White

ModelItemPrice (ex. VAT)
K1491.122CR7CJU€27.30
KIPP -

Sealing Washer, SS, Gr. 316L, 13.1 mm O.D., 6.1 mm I.D., Blk

ModelItemPrice (ex. VAT)
K1491.061CR7CKH€15.21
HUBBELL -

Band, Woven, Plain

ModelItemPrice (ex. VAT)
20320050CR4FZU€12.68
USA SEALING -

Rubber, Steel, Not Gr., 19/25 In O.D., 0.427 In I.D., Metal Bonded, 5PK

ModelItemPrice (ex. VAT)
ZMBSW-8CU7KZM€17.46
USA SEALING -

Rubber, Steel, Not Gr., 0.443 In O.D., 0.18 In I.D., Metal Bonded, 10PK

ModelItemPrice (ex. VAT)
ZMBSW-2CU7KYX€25.62
KIPP -

Sealing Washer, Plastic, Rubber, 15.74 mm O.D., 9 mm I.D., Blue

ModelItemPrice (ex. VAT)
K1649.106CR7CKM€3.38
USA SEALING -

Rubber, Steel, Not Gr., 1.51 In O.D., 0.864 In I.D., Metal Bonded

ModelItemPrice (ex. VAT)
ZMBSW-13CU7KZP€14.18
USA SEALING -

Rubber, Steel, Not Gr., 3/4 In O.D., 0.383 In I.D., Metal Bonded, 5PK

ModelItemPrice (ex. VAT)
ZMBSW-18CU7KZG€20.94
USA SEALING -

Rubber, Steel, Not Gr., 1 19/25 In O.D., 0.988 In I.D., Metal Bonded

ModelItemPrice (ex. VAT)
ZMBSW-14CU7KYZ€9.73
USA SEALING -

Rubber, Steel, Not Gr., 1.187 In O.D., 0.683 In I.D., Metal Bonded, 5PK

ModelItemPrice (ex. VAT)
ZMBSW-20CU7KZL€26.95
USA SEALING -

Rubber, Steel, Not Gr., 1 3/8 In O.D., 0.765 In I.D., Metal Bonded

ModelItemPrice (ex. VAT)
ZMBSW-21CU7KZD€18.59
USA SEALING -

Rubber, Steel, Not Gr., 15/32 In O.D., 0.186 In I.D., Metal Bonded, 5PK

ModelItemPrice (ex. VAT)
ZMBSW-3CU7KYW€25.34
12...45

Sealing And Cushioning Washers

Sealing washers are ideal for sealing out fluids, chemicals, moisture, oil, dust & other contaminants from fastener assemblies & surfaces. They are used with threaded fasteners like screws or bolts for liquid & dust protection. Raptor Supplies offers a wide range of sealing washers from brands like Adapt-All, Grainger, APM Hexseal and Fabory. These liquid sealing washers press tightly against the fastened surface in plumbing, chemical, hydraulic, braking, food service & petrochemical applications.

Frequently Asked Questions

How does a bonded sealing washer work?

The seal of a bonded sealing washer seals fluids outside the surface & around the fastener. The seal also effectively tightens around the fastener to reduce vibrational noise. The seal backing compresses the bonded seal for acting like a permanent cushion and protecting it from turning fastener heads.

How to install a sealing washer?

  • Place the washer under the screw / bolt head such that it touches the surface.
  • Make sure that the washer presses against the fastener & other adjacent surfaces and forms a tight connection.
  • Use a wrench or ratchet to tighten the nut or the threaded fastener.
  • The compression caused by tightening leads to sealing.

What is a cushioning washer?

Cushioning washers are ideal for protecting joints & fasteners by dampening vibrations.

We are here to help!

Looking for a part not listed here?