Seal Plugs

Filter

PARKER -

Seal Plugs

StyleModelFlare Thread SizeMax. PressureTube SizeTemp. RangeConnection TypeBody MaterialFitting TypePrice (ex. VAT)
A639F-83/4"-16750 psi1/2"-65°F to +250°FFlareBrassFlare€72.16
A639F-65/8"-181000 psi3/8"-65°F to +250°FFlareBrassFlare€43.86
A639F-107/8"-14650 psi--65°F to +250°FFlareBrassFlare€119.28
A639F-47/16"-201400 psi1/4"-65°F to +250°FFlareBrassFlare€33.70
MI-T-M -

Flared Seal Plug, 1/2 Inch NPT

ModelItemPrice (ex. VAT)
23-0411CJ2FGH€10.88
REMCO -

Plug

ModelItemPrice (ex. VAT)
RP6928CM7QGR€10.30
See Details

Seal Plugs

Sealing plugs and locking sealing plugs are typically employed in all Deutsch connectors to maintain seal integrity when embedded into unused back grommet cavities. Raptor Supplies offers a range of these sealing plugs from brands like Parker, Stockcap and Texas Pneumatic Tools. These sealing plugs manage and regulate all kind of flows with applications in motors, power and drive trains, chassis and brake systems. Choose from a broad range of these seal plugs, available in 0.750, 0.783, 0.850 and 1.080 inch flange diamters.

We are here to help!

Looking for a part not listed here?