Scaffold Nails

Filter

Scaffold nails, also known as duplex nails or raised-head removable nails, are used for supporting temporary structures such as scaffolds and wooden forms. They have side-by-side heads for...Read more

APPROVED VENDOR -

Double Head Scaffold Nails

StyleModelGaugeSizeHead Dia.LengthPrice (ex. VAT)Pkg. Qty.
A4NFD98 ga.16D3/8"3"€24.60220
A4NFD810.5 ga.8D1/4"2 1/4"€24.60440
GRAINGER -

Duplex Nails

ModelItemPrice (ex. VAT)Pkg. Qty.
10805008CQ4LKQ€105.341
GRAINGER -

Duplex Nails

ModelItemPrice (ex. VAT)Pkg. Qty.
10805016CQ4LKP€105.341

Scaffold Nails

Scaffold nails, also known as duplex nails or raised-head removable nails, are used for supporting temporary structures such as scaffolds and wooden forms. They have side-by-side heads for ease of contact while driving them and a unique configuration for easy removal. These units are designed for constructing concrete forms and attach temporary braces to fences & walls. When driving the nail, the user sinks the lower head while leaving the upper head protruding from the wood. The lower head acts as a stopper. When pulling the nail out, it gives the prying tool something to hold on to.

Frequently Asked Questions

What is the difference between duplex nails and duplex screws?

  • Duplex nails are cost-effective, easy to remove and readily available. These nails require less effort & time to install than screws.
  • Duplex nails accept a claw hammer or crowbar for easy removal, whereas screws accept a hex-head screwdriver or pile driver.
  • Duplex screws do not need force to remove & prevent damage to the surface.

Can you use duplex nails in a framing nailer?

Yes.

Why are duplex nails used to fasten form members?

These double-headed nails are used on concrete forms as they can be easily removed without damaging the forms, as compared to regular nails.

What does 'd' in the size of scaffold nails signify?

The 'd' denotes the length of a nail by its penny size. 'd' stands for denarius, which is an ancient Roman coin that became connected with the old British penny over time.

We are here to help!

Looking for a part not listed here?