Round Standoffs Caps

Filter

APPROVED VENDOR -

Clear Anodized Aluminum Round Standoffs Caps

StyleModelThread SizeBushing Dia.ShapeDia. ToleranceHeight ToleranceMaterialFinishPrice (ex. VAT)Pkg. Qty.
AZA0240-AL28#10-241/4"Round-0.025" to 0"-0.01" to +0.01"AluminumPlain€23.012
BZA0241-AL28#10-243/8"Round-0.025" to 0"-0.01" to +0.01"AluminumPlain€25.362
CZA0244-AL281/4"-201/2"Round-0.025" to 0"-0.01" to +0.01"AluminumPlain€35.532
DZA0243-AL281/4"-207/16"Round-0.025" to 0"-0.01" to +0.01"AluminumPlain€28.862
EZA0261-AL285/16"-181/2"Round-0.025" to 0"-0.01" to +0.01"AluminumPlain€60.322
FZA0247-AL285/16"-181/2"Round-0.025" to 0"-0.01" to +0.01"AluminumPlain€45.492
GZA0249-AL285/16"-187/16"Round-0.025" to 0"-0.01" to +0.01"AluminumPlain€44.002
HZA0260-AL285/16"-187/16"Round-0.025" to 0"-0.01" to +0.01"AluminumPlain€52.312
IZA0246-AL285/16"-187/16"Round-0.025" to 0"-0.01" to +0.01"AluminumPlain€39.842
JZA0250-AL285/16"-181/2"Round-0.025" to 0"-0.01" to +0.01"AluminumPlain€52.312
KZA0252-AL285/16"-187/16"Round-0.025" to 0"-0.01" to +0.01"AluminumPlain€39.232
LZA0253-AL285/16"-181/2"Round-0.025" to 0"-0.01" to +0.01"AluminumPlain€52.312
MZA0255-AL285/16"-187/16"Round-0.025" to 0"-0.01" to +0.01"AluminumPlain€52.312
NZA0256-AL285/16"-181/2"Round-0.025" to 0"-0.01" to +0.01"AluminumPlain€60.322
APPROVED VENDOR -

Polished Stainless Steel Round Standoffs Caps

StyleModelThread SizeShapeBushing Dia.Dia. ToleranceHeight ToleranceFinishMaterialPrice (ex. VAT)Pkg. Qty.
AZA0241-SS32#10-24Round3/8"-0.025" to 0"-0.01" to +0.01"PlainStainless Steel€55.742
BZA0240-SS32#10-24Round1/4"-0.025" to 0"-0.01" to +0.01"PlainStainless Steel€47.682
CZA0244-SS321/4"-20Round1/2"-0.025" to 0"-0.01" to +0.01"PlainStainless Steel€57.062
DZA0243-SS321/4"-20Round7/16"-0.025" to 0"-0.01" to +0.01"PlainStainless Steel€48.972
EZA0246-SS325/16"-18Round7/16"-0.025" to 0"-0.01" to +0.01"PlainStainless Steel€51.482
FZA0250-SS325/16"-18Round1/2"-0.025" to 0"-0.01" to +0.01"PlainStainless Steel€61.762
GZA0252-SS325/16"-18Round7/16"-0.025" to 0"-0.01" to +0.01"PlainStainless Steel€66.632
HZA0247-SS325/16"-18Round1/2"-0.025" to 0"-0.01" to +0.01"PlainStainless Steel€55.742
IZA0249-SS325/16"-18Round7/16"-0.025" to 0"-0.01" to +0.01"PlainStainless Steel€57.682
JZA0253-SS325/16"-18Round Spacer1/2"-0.025" to 0"-0.01" to +0.01"PolishStainless Steel€73.512
KZA0255-SS325/16"-18Round7/16"-0.025" to 0"-0.01" to +0.01"PlainStainless Steel€74.242
LZA0256-SS325/16"-18Round1/2"-0.025" to 0"-0.01" to +0.01"PlainStainless Steel€76.382
MZA0260-SS325/16"-18Round7/16"-0.025" to 0"-0.01" to +0.01"PlainStainless Steel€82.652
NZA0261-SS325/16"-18Round1/2"-0.025" to 0"-0.01" to +0.01"PlainStainless Steel€98.192
StyleModelThread SizeBushing Dia.ShapeDia. ToleranceHeight ToleranceMaterialFinishPrice (ex. VAT)Pkg. Qty.
AZA0241-SS32D#10-243/8"Round-0.025" to 0"-0.01" to +0.01"Stainless SteelSatin€57.062
AZA0240-SS32D#10-241/4"Round-0.025" to 0"-0.01" to +0.01"Stainless SteelSatin€48.662
AZA0243-SS32D1/4"-207/16"Round-0.025" to 0"-0.01" to +0.01"Stainless SteelSatin€51.482
AZA0244-SS32D1/4"-201/2"Round-0.025" to 0"-0.01" to +0.01"Stainless SteelSatin€59.222
AZA0246-SS32D5/16"-187/16"Round-0.025" to 0"-0.01" to +0.01"Stainless SteelSatin€52.392
AZA0247-SS32D5/16"-181/2"Round-0.025" to 0"-0.01" to +0.01"Stainless SteelSatin€55.492
AZA0249-SS32D5/16"-187/16"Round-0.025" to 0"-0.01" to +0.01"Stainless SteelSatin€58.662
AZA0250-SS32D5/16"-181/2"Round-0.025" to 0"-0.01" to +0.01"Stainless SteelSatin€63.952
AZA0252-SS32D5/16"-187/16"Round-0.025" to 0"-0.01" to +0.01"Stainless SteelSatin€67.972
AZA0253-SS32D5/16"-181/2"Round-0.025" to 0"-0.01" to +0.01"Stainless SteelSatin€74.552
AZA0255-SS32D5/16"-187/16"Round-0.025" to 0"-0.01" to +0.01"Stainless SteelSatin€76.062
AZA0256-SS32D5/16"-181/2"Round-0.025" to 0"-0.01" to +0.01"Stainless SteelSatin€78.532
AZA0260-SS32D5/16"-187/16"Round-0.025" to 0"-0.01" to +0.01"Stainless SteelSatin€84.802
AZA0261-SS32D5/16"-181/2"Round-0.025" to 0"-0.01" to +0.01"Stainless SteelSatin€87.342
APPROVED VENDOR -

Black Anodized Aluminum Round Standoffs Caps

StyleModelThread SizeBushing Dia.ShapeDia. ToleranceHeight ToleranceMaterialFinishPrice (ex. VAT)Pkg. Qty.
AZA0240-ALBLK#10-241/4"Round-0.025" to 0"-0.01" to +0.01"AluminumBlack Anodized€30.772
BZA0241-ALBLK#10-243/8"Round-0.025" to 0"-0.01" to +0.01"AluminumBlack Anodized€34.892
CZA0244-ALBLK1/4"-201/2"Round-0.025" to 0"-0.01" to +0.01"AluminumBlack Anodized€39.962
DZA0243-ALBLK1/4"-207/16"Round-0.025" to 0"-0.01" to +0.01"AluminumBlack Anodized€39.842
EZA0247-ALBLK5/16"-181/2"Round-0.025" to 0"-0.01" to +0.01"AluminumBlack Anodized€52.312
FZA0253-ALBLK5/16"-181/2"Round-0.025" to 0"-0.01" to +0.01"AluminumBlack Anodized€60.322
GZA0255-ALBLK5/16"-187/16"Round-0.025" to 0"-0.01" to +0.01"AluminumBlack Anodized€60.322
HZA0256-ALBLK5/16"-181/2"Round-0.025" to 0"-0.01" to +0.01"AluminumBlack Anodized€62.032
IZA0261-ALBLK5/16"-181/2"Round-0.025" to 0"-0.01" to +0.01"AluminumBlack Anodized€62.032
JZA0246-ALBLK5/16"-187/16"Round-0.025" to 0"-0.01" to +0.01"AluminumBlack Anodized€48.262
KZA0249-ALBLK5/16"-187/16"Round-0.025" to 0"-0.01" to +0.01"AluminumBlack Anodized€47.432
LZA0250-ALBLK5/16"-181/2"Round-0.025" to 0"-0.01" to +0.01"AluminumBlack Anodized€60.322
MZA0260-ALBLK5/16"-187/16"Round-0.025" to 0"-0.01" to +0.01"AluminumBlack Anodized€54.692
NZA0252-ALBLK5/16"-187/16"Round-0.025" to 0"-0.01" to +0.01"AluminumBlack Anodized€52.312

Round Standoffs Caps

Round standoff caps protect the loose ends of female-female round standoffs and provide a finished appearance, as well as keep out the ingress of debris. The female-female round standoffs are threaded fasteners with female threads on both ends, designed to join male-threaded items. The caps are installed on one side of these standoffs for proper installation & finished appearance. These caps are used when installing artwork, awards, photographs, door hardware, signs and other decorative objects. The standoff is mounted to a surface using the anchor. The material should be placed at the proper distance from the surface by the standoff barrel. The round standoff caps, which serve as the ornamental cap to the mounting arrangement, are then sandwiched between the material and the threaded stud.

Frequently Asked Questions

How to install a standoff cap and barrel system?

  • Determine the weight, thickness and overall dimension of the mounting material. The requirement of the length of the threaded stud depends on the material's thickness.
  • Using the holes in the material as a template, pencil in drill marks on the mounting surface and drill the anchor holes.
  • Install the chosen anchor, leaving enough external threading to connect the barrel to the exposed end.
  • The chosen barrels should be threaded onto the anchor and then hand-tightened.
  • Insert the appropriate-sized stud into the barrel. The stud size is decided by the thickness of the to-be-mounted material as well as the cap & barrel combination.
  • Fasten the caps over the material and thread them into studs.
  • Then place the material over the exposed studs.

What tools are included to install a standoff system?

  • Anchor (Nylon anchor is not meant for wood applications)
  • Combination screw
  • Barrel
  • Threaded stud
  • Cap

We are here to help!

Looking for a part not listed here?