GAST Rotary Vane Compressor/Vacuum Pump

Gast 1 / 3-phase compressors/vacuum pumps are ideal for continuous-duty applications like vacuum forming, circulation therapy and pond aeration. They feature self-lubricating and self-adjusting sealed bearings & vanes to ensure a pulse-free airflow.

Filter

GAST -

Rotary Vane Compressors/Vacuum Pumps

StyleModelMax. VacuumPhaseInlet SizeOutlet SizePower OutputFree Air Flow RateOverall HeightOverall LengthPrice (ex. VAT)
A1423-103Q-G62526 in. hg3----8 4/5"16.95"€1,400.57
B1023-251Q-G27926 in. hg3----7.3"16 3/5"€1,529.48
A1423-103Q-G626X26 in. hg1----8 4/5"16.95"€1,474.33
C0523-101Q-G588NDX26 in. hg-1/4"-1/4 hp4/4.5 CFM6 9/25"14 3/25"€1,061.58
B0823-V131Q-SG608X26 in. hg1----8.34"15.94"€1,204.43
D1023-V2-G608NEX26 in. hg-3/8"-3/4 hp8/10 CFM9 24/25"18 13/25"€1,843.58
B1023-V131Q-SG608X26 in. hg1----8.34"15.94"€1,325.70
E1023-101Q-G608NEX26 in. hg-3/8"3/8"3/4 hp8.5/10 CFM8 3/5"15 23/25"€1,119.45
F7Z78227 in. hg13/4"3/4"--11.59"12.65"€2,149.34
F7Z77827 in. hg13/4"3/4"--11.31"11.19"€2,490.74
F7Z77927 in. hg13/4"3/4"--11.31"11.19"€2,136.92
GAST -

Separate Drive Rotary Vane Pumps

StyleModelMax. VacuumInlet SizePower OutputFree Air Flow RateMax. Continuous PressureMax. SpeedOutlet SizeOverall HeightPrice (ex. VAT)
A2565-V2A--------€1,807.07
B3040-V29B--------€3,008.28
C3040-V115A20 in. hg3/4"2 hp31/40 CFM10 psi-1"12"€2,459.08
D2567-V10826.5 in. hg3/4"----3/4"13.23"€1,428.47
D2067-V10826.5 in. hg3/4"----3/4"13 3/25"€1,555.63
E2567-V128 in. hg3/4"1 1/2 hp17/21 CFM-1725 RPM3/4"15.29"€2,340.79
E2567-P10228 in. hg3/4"2 hp21 CFM15 psi725 RPM-11 12/25"€2,061.28
A1065-V2A28 in. hg1/2"1/2 hp7.3/8.5 CFM25 psi1725 RPM-14.38"€1,509.04
E2567-V10328 in. hg3/4"1 1/2 hp17/21 CFM15 psi1725 RPM3/4"13.23"€1,612.80
A2065-V2A28 in. hg3/4"1 hp14/17 CFM15 psi1725 RPM-14.31"€2,006.39
GAST -

Motor Mounted Rotary Vane Pumps

StyleModelPhaseOverall HeightOverall LengthOverall WidthThermal ProtectionMax. VacuumPower OutputFree Air Flow RatePrice (ex. VAT)
A1423-101Q-G626X-8.78"16.95"-Yes26 in. hg1 hp11.5/13 CFM€1,645.41
A1023-101Q-G279--------€2,900.03
B0523-V4-SG588DX110.47"17.22"8.03"-26 in. hg--€956.15
A1423-101Q-G625Three8.78"16.95"6 1/2"No26 in. hg1 hp11.5/13 CFM€1,639.88
StyleModelMPNPrice (ex. VAT)
A2567-1012567-101€1,722.60
A2567-V1052567-V105-
RFQ
StyleModelMPNPrice (ex. VAT)
A2067-1012067-101€1,306.93
A2067-V1032067-V103€1,577.39
StyleModelMPN
A1531-107B-G288X1531-107B-G288X
RFQ
A1531-107B-G289X1531-107B-G289X
RFQ
A1531-107B-G557X1531-107B-G557X
RFQ
GAST -

1023 Series Rotary Vane Pumps, Motor Mounted

StyleModelMPNPrice (ex. VAT)
A1023-101-G608NEX1023-101-G608NEX-
RFQ
B1023-101BQ-G608NEX1023-101BQ-G608NEX€1,553.71
B1023-101CQ-G608NEX1023-101CQ-G608NEX€1,735.80
B1023-322Q-G608NEX1023-322Q-G608NEX-
RFQ
B1023-V103-G278E1023-V103-G278E€1,559.04
B1023-V103-G608NEX1023-V103-G608NEX€2,097.48
StyleModelMPNPrice (ex. VAT)
A0823-101Q-G2730823-101Q-G273€1,886.28
A0823-101Q-G2790823-101Q-G279€3,055.80
A0823-101Q-G608NEX0823-101Q-G608NEX€1,815.00
A0823-V103-G2790823-V103-G279-
RFQ
StyleModelMPNPrice (ex. VAT)
A0532-101-G563B0532-101-G563B€1,700.29
A0532-101-G621X0532-101-G621X-
RFQ
GAST -

0523 Series Rotary Vane Pumps, Motor Mounted

StyleModelMPNPrice (ex. VAT)
A0523-101-G588NDX0523-101-G588NDX-
RFQ
A0523-101BQ-G588NDX0523-101BQ-G588NDX-
RFQ
B0523-101Q-G181D0523-101Q-G181D-
RFQ
A0523-545Q-G588NDX0523-545Q-G588NDX€1,240.21
C0523-V3A-G588NDX0523-V3A-G588NDX-
RFQ
D0523-V4-G588NDX0523-V4-G588NDX€1,466.51
GAST -

Rotary Vane Pump, Motor Mounted, 1/4 HP, 0.34 Bar Max Pressure

ModelItemPrice (ex. VAT)
AT05-101-G215DXDZ2MXA€1,187.99
GAST -

Rotary Vane Pump, Separate Drive, 1 1/2 HP, 1.72 Bar Max Pressure

ModelItemPrice (ex. VAT)
2565-V103DZ2MNR€1,699.62
GAST -

Compressor/Vacuum Pump, 3/4 HP, 14.5 cfm, 20 Inch Hg. Max Vacuum, 1725 RPM Max Speed

ModelItemPrice (ex. VAT)
1550-600CH9WZR€1,123.16
GAST -

Pump Vacuum 1/4 Hp

ModelItemPrice (ex. VAT)
0523-V191Q-G588DXAD7LAL€832.83
GAST -

Rotary Vane Pump, Motor Mounted, 0.69 Bar Max Pressure

ModelItemPrice (ex. VAT)
1032-101-G619XDZ2MLU€1,648.68
GAST -

Rotary Vane Pump, Motor Mounted, 1.03 Bar Max Pressure, 40 rpm

ModelItemPrice (ex. VAT)
2033-101ADZ2MNL€607.19
See Details
GAST -

Rotary Vane Pump, Motor Mounted, 0.69 Bar Max Pressure

ModelItemPrice (ex. VAT)
3032-101A-G609XDZ2MQX-
RFQ
GAST -

Rotary Vane Pump, Separate Drive, 5 HP, 1.03 Bar Max Pressure

ModelItemPrice (ex. VAT)
6066-101DZ2MTW-
RFQ
GAST -

Rotary Vane Pump, Motor Mounted, 0.55 Bar Max Pressure

ModelItemPrice (ex. VAT)
0531-P116-G563ADZ2MLE-
RFQ

We are here to help!

Looking for a part not listed here?