Rotary Vane Compressor/Vacuum Pump

Filter

WELCH -

Rotary Vane Vacuum Pumps

StyleModelPower OutputMax. VacuumMax. SpeedVoltageInlet SizeOutlet SizeOutlet TypeOverall HeightPrice (ex. VAT)
A1376N-011 hp0 torr525 RPM115/230V AC13/16"13/16"-15.62"€10,367.00
B1397B-461 hp0 torr400 RPM115/230V AC1 5/8"1 5/8"-18 3/4"€11,813.05
C1376B-461 hp0 torr525 RPM115/230V AC13/16"13/16"-15.37"€8,981.55
D3081-021/2 hp0.002 torr1440/1720 RPM115V AC1/4"1/4"MW1618 1/5"€7,355.46
E1402N-011/2 hp0 torr525 RPM115/230V AC13/16"13/16"-15.43"€7,349.62
F3016-023/4 hp0.003 torr1725 RPM115V AC1/4"1/4"MW2522 2/5"€7,042.91
A1400N-0133/100 hp0 torr580 RPM115V AC7/16"7/16"-12.62"€5,508.17
GAST -

Rotary Vane Compressors/Vacuum Pumps

StyleModelMax. VacuumPhaseInlet SizeOutlet SizePower OutputFree Air Flow RateOverall HeightOverall LengthPrice (ex. VAT)
A1423-103Q-G62526 in. hg3----8 4/5"16.95"€1,400.57
B1023-251Q-G27926 in. hg3----7.3"16 3/5"€1,529.48
A1423-103Q-G626X26 in. hg1----8 4/5"16.95"€1,474.33
C0523-101Q-G588NDX26 in. hg-1/4"-1/4 hp4/4.5 CFM6 9/25"14 3/25"€1,061.58
B0823-V131Q-SG608X26 in. hg1----8.34"15.94"€1,204.43
D1023-V2-G608NEX26 in. hg-3/8"-3/4 hp8/10 CFM9 24/25"18 13/25"€1,843.58
B1023-V131Q-SG608X26 in. hg1----8.34"15.94"€1,325.70
E1023-101Q-G608NEX26 in. hg-3/8"3/8"3/4 hp8.5/10 CFM8 3/5"15 23/25"€1,119.45
F7Z78227 in. hg13/4"3/4"--11.59"12.65"€2,149.34
F7Z77827 in. hg13/4"3/4"--11.31"11.19"€2,490.74
F7Z77927 in. hg13/4"3/4"--11.31"11.19"€2,136.92
GAST -

Separate Drive Rotary Vane Pumps

StyleModelMax. VacuumInlet SizePower OutputFree Air Flow RateMax. Continuous PressureMax. SpeedOutlet SizeOverall HeightPrice (ex. VAT)
A2565-V2A--------€1,807.07
B3040-V29B--------€3,008.28
C3040-V115A20 in. hg3/4"2 hp31/40 CFM10 psi-1"12"€2,459.08
D2567-V10826.5 in. hg3/4"----3/4"13.23"€1,428.47
D2067-V10826.5 in. hg3/4"----3/4"13 3/25"€1,555.63
E2567-V128 in. hg3/4"1 1/2 hp17/21 CFM-1725 RPM3/4"15.29"€2,340.79
E2567-P10228 in. hg3/4"2 hp21 CFM15 psi725 RPM-11 12/25"€2,061.28
A1065-V2A28 in. hg1/2"1/2 hp7.3/8.5 CFM25 psi1725 RPM-14.38"€1,509.04
E2567-V10328 in. hg3/4"1 1/2 hp17/21 CFM15 psi1725 RPM3/4"13.23"€1,612.80
A2065-V2A28 in. hg3/4"1 hp14/17 CFM15 psi1725 RPM-14.31"€2,006.39
DEKKER VACUUM TECHNOLOGIES, INC. -

Rotary Vane Vacuum Pumps

StyleModelPower OutputMax. VacuumMax. SpeedVoltageOutlet SizeInlet SizeOutlet TypeInlet TypePrice (ex. VAT)
ARVD002L-110V/1Ph/60Hz---------
RFQ
BRVH012H-110V/1Ph/60Hz1 1/4 hp29 in. hg1750 RPM110V AC1/2"1/4"NWNW KF-
RFQ
CRVD018L-208-230/460V/3Ph/60Hz1 1/4 hp26.4 in. hg1750 RPM208-230/460V AC1/2"-NPT-€4,896.76
DRVD018L-575V/3Ph/60Hz1 1/4 hp26.4 in. hg1750 RPM575V AC1/2"3/4"NPT-€4,120.41
BRVH012H-220V/1Ph/60Hz1 1/4 hp29 in. hg1750 RPM220V AC1/2"1/4"NWNW KF-
RFQ
CRVD018L-230V/1PH/60HZ1 1/4 hp26.4 in. hg1750 RPM230V AC1/2"3/4"NPT-€5,029.93
DRVD012L-208-230/460V/3Ph/60Hz1 hp26.4 in. hg1750 RPM208-230/460V AC1/2"1/2"NPT-€4,672.61
DRVD012L-110V/1Ph/60Hz1 hp26.4 in. hg1750 RPM110V AC1/2"1/2"NPT--
RFQ
DRVD012L-220V/1Ph/60Hz1 hp26.4 in. hg1750 RPM220V AC1/2"1/2"NPT-€4,292.55
BRVH006H-220V/1Ph/60Hz1/2 hp29 in. hg1750 RPM220V AC1/2"1/4"NWNW KF-
RFQ
BRVR003M-110/220V/1Ph/60Hz1/2 hp0.075 torr1750 RPM110/220V AC1/2"1/2"GG-
RFQ
BRVR006H-110/220V/1Ph/60Hz1/2 hp29 in. hg1750 RPM110/220V AC1/2"1/4"GG-
RFQ
BRVH006H-110V/1Ph/60Hz1/2 hp29 in. hg-110V AC1/2"1/4"NWNW KF-
RFQ
BRVR006M-110/220V/1Ph/60Hz1/2 hp29 in. hg1750 RPM110/220V AC1/2"1/2"GG€2,628.22
BRVR003H-110/220V/1Ph/60Hz1/2 hp0.007 torr1750 RPM110/220V AC1/4"1/4"GG-
RFQ
ARVD002L-220V/1Ph/60Hz1/4 hp26.4 in. hg3500 RPM220V AC1/8"1/8"NPT-€1,721.49
CRVD028L-575V/1Ph/60Hz2 1/2 hp26.4 in. hg1750 RPM575V AC1"1"NPT-€4,665.78
CRVD028L-230V/1PH/60HZ2 1/2 hp26.4 in. hg1750 RPM230V AC1"-NPT-€5,919.71
CRVD028L-208-230/460V/1Ph/60Hz2 1/2 hp26.4 in. hg1750 RPM208-230/460V AC-1"--€5,767.02
ARVD005L-110V/1Ph/60Hz2/5 hp26.4 in. hg3500 RPM110V AC1/2"1/4"NPT-€2,395.32
ARVD005L-220V/1Ph/60Hz2/5 hp26.4 in. hg3500 RPM-1/2"1/4"NPT-€2,339.09
ARVD005L-208-230/460V/3Ph/60Hz2/5 hp26.4 in. hg3500 RPM208-230/460V AC1/2"1/4"NPT-€2,344.15
ERVD040L-208-230/460V/3Ph/60Hz3 hp26.4 in. hg1750 RPM208-230/460V AC1"1"NPT-€11,220.68
ERVD040L-575V/3Ph/60Hz3 hp26.4 in. hg1750 RPM575V AC1"1"NPT-€8,031.25
ARVD007L-220V/1Ph/60Hz3/5 hp26.4 in. hg1750 RPM220V AC1/2"1/2"NPT--
RFQ
GAST -

Motor Mounted Rotary Vane Pumps

StyleModelPhaseOverall HeightOverall LengthOverall WidthThermal ProtectionMax. VacuumPower OutputFree Air Flow RatePrice (ex. VAT)
A1423-101Q-G626X-8.78"16.95"-Yes26 in. hg1 hp11.5/13 CFM€1,645.41
A1023-101Q-G279--------€2,900.03
B0523-V4-SG588DX110.47"17.22"8.03"-26 in. hg--€956.15
A1423-101Q-G625Three8.78"16.95"6 1/2"No26 in. hg1 hp11.5/13 CFM€1,639.88
StyleModelMPNPrice (ex. VAT)
A2567-1012567-101€1,722.60
A2567-V1052567-V105-
RFQ
StyleModelMPNPrice (ex. VAT)
A2067-1012067-101€1,306.93
A2067-V1032067-V103€1,577.39
StyleModelMPN
A1531-107B-G288X1531-107B-G288X
RFQ
A1531-107B-G289X1531-107B-G289X
RFQ
A1531-107B-G557X1531-107B-G557X
RFQ
GAST -

1023 Series Rotary Vane Pumps, Motor Mounted

StyleModelMPNPrice (ex. VAT)
A1023-101-G608NEX1023-101-G608NEX-
RFQ
B1023-101BQ-G608NEX1023-101BQ-G608NEX€1,553.71
B1023-101CQ-G608NEX1023-101CQ-G608NEX€1,735.80
B1023-322Q-G608NEX1023-322Q-G608NEX-
RFQ
B1023-V103-G278E1023-V103-G278E€1,559.04
B1023-V103-G608NEX1023-V103-G608NEX€2,097.48
StyleModelMPNPrice (ex. VAT)
A0823-101Q-G2730823-101Q-G273€1,886.28
A0823-101Q-G2790823-101Q-G279€3,055.80
A0823-101Q-G608NEX0823-101Q-G608NEX€1,815.00
A0823-V103-G2790823-V103-G279-
RFQ
StyleModelMPNPrice (ex. VAT)
A0532-101-G563B0532-101-G563B€1,700.29
A0532-101-G621X0532-101-G621X-
RFQ
GAST -

0523 Series Rotary Vane Pumps, Motor Mounted

StyleModelMPNPrice (ex. VAT)
A0523-101-G588NDX0523-101-G588NDX-
RFQ
A0523-101BQ-G588NDX0523-101BQ-G588NDX-
RFQ
B0523-101Q-G181D0523-101Q-G181D-
RFQ
A0523-545Q-G588NDX0523-545Q-G588NDX€1,240.21
C0523-V3A-G588NDX0523-V3A-G588NDX-
RFQ
D0523-V4-G588NDX0523-V4-G588NDX€1,466.51
JB INDUSTRIES -

Rotary Vane Vacuum Pumps

StyleModelMPNPrice (ex. VAT)
ADV-42NDV-42N€668.42
ADV-85N-250DV-85N-250€801.68
BDV-142NDV-142N€870.02
ADV-285N-250DV-285N-250€1,290.73
ELMO RIETSCHLE -

Rotary Vane Vacuum Pumps

StyleModelMax. VacuumInlet SizePower OutputMax. SpeedVoltageOutlet SizeFinishOverall LengthPrice (ex. VAT)
A102652-2100-5H2---------
RFQ
BVC-500.1 mbar1 1/4"2 hp1450/1740 RPM200V AC1 1/4"Paint23.81"€8,516.35
CVCE-2510 mbar3/4"1 1/2 hp1450/1740 RPM200V AC1/2"Paint20.37"€9,683.53
D102935040029.91 in. hg2"----Powder Coat40.21"€36,344.62
D1029350400-10H20029.91 in. hg2"10 hp1770 RPM200V AC-Powder Coat40.21"€41,082.06
D102932040029.91 in. hg2"----Powder Coat38.71"€26,963.72
D1029320400-7H29.91 in. hg2"7 1/2 hp1770 RPM230/460V AC-Powder Coat38.71"€30,666.88
D1029350400-10H29.91 in. hg2"10 hp1770 RPM230/460V AC-Powder Coat40.21"€35,662.24
D1029320400-7H20029.91 in. hg2"7 1/2 hp1770 RPM200V AC-Powder Coat38.71"€30,666.88
INFICON -

Vacuum Pump, 5 Cfm, 1/2 Hp

ModelItemPrice (ex. VAT)
700-100-P1CR4NWM€438.37
GAST -

Rotary Vane Pump, Motor Mounted, 1/4 HP, 0.34 Bar Max Pressure

ModelItemPrice (ex. VAT)
AT05-101-G215DXDZ2MXA€1,187.99
GAST -

Rotary Vane Pump, Separate Drive, 1 1/2 HP, 1.72 Bar Max Pressure

ModelItemPrice (ex. VAT)
2565-V103DZ2MNR€1,699.62
GAST -

Rotary Vane Pump, Motor Mounted, 1.03 Bar Max Pressure, 40 rpm

ModelItemPrice (ex. VAT)
2033-101ADZ2MNL€607.19
See Details
GAST -

Rotary Vane Pump, Motor Mounted, 0.69 Bar Max Pressure

ModelItemPrice (ex. VAT)
3032-101A-G609XDZ2MQX-
RFQ
GAST -

Rotary Vane Pump, Separate Drive, 5 HP, 1.03 Bar Max Pressure

ModelItemPrice (ex. VAT)
6066-101DZ2MTW-
RFQ
GAST -

Rotary Vane Pump, Motor Mounted, 0.55 Bar Max Pressure

ModelItemPrice (ex. VAT)
0531-P116-G563ADZ2MLE-
RFQ
12

We are here to help!

Looking for a part not listed here?