Rotary Joint Cartridges

Filter

DUFF-NORTON -

5000 Series Rotary Union Cartridges

Duff-Norton 5000 Series Rotary Union cartridges have corrosion-resistant, 300 Grade stainless steel construction ideal for water, steam, hot oil & air. They are integrated with two precision bearings to keep the seal faces perfectly aligned for optimal operation & extending operation life. These cartridges feature three seal designs - carbon graphite against a ceramic coated steel seal, carbon graphite seal against a tungsten carbide face ring and tungsten carbide face ring against a siliconised graphite seal ring. Choose from a wide variety of these Rotary Union cartridges, available in mono flow & dual flow configurations on Raptor Supplies.

StyleModelMPN
A451250C451250C
RFQ
A451257C451257C
RFQ
A451264C451264C
RFQ
A451271C451271C
RFQ
A451278C451278C
RFQ
A451279C451279C
RFQ
A451285C451285C
RFQ
A451286C451286C
RFQ
A451292C451292C
RFQ
A451293C451293C
RFQ
A451671C451671C
RFQ
A471558C471558C
RFQ
DUFF-NORTON -

9000 Series Rotary Union Cartridges

Duff-Norton 9000 Series Rotary Union cartridges feature cast iron housing, steel shafts and stainless steel seal faces. They are ideal for water, steam & hot oil at temperatures up to 375 deg F and pressures up to 250 psi. 9000 Series Rotary Unions come equipped with a bellow sealing system providing longer wear life & resisting debris build-up to reduce clogging. Flange mounted units are also available, along with dual bearings to facilitate superior alignment. Choose from a wide variety of Rotary Unions in mono & dual flow configurations on Raptor Supplies.

StyleModelMPN
A441578C441578C
RFQ
A441579C441579C
RFQ
A441596C441596C
RFQ
A441597C441597C
RFQ
A441629C441629C
RFQ
A441630C441630C
RFQ
A441646C441646C
RFQ
A441658C441658C
RFQ
A441659C441659C
RFQ
A471363C471363C
RFQ
A471364C471364C
RFQ
A471459C471459C
RFQ
A471553C471553C
RFQ

We are here to help!

Looking for a part not listed here?