Rotary Actuators

Filter

Rotary actuators are mechanical devices that convert rotational motion into linear motion and vice-versa. They consist of a motor, gearbox and lead screw or piston. They feature lightweight...Read more

SPEEDAIRE -

Rotary Actuators

StyleModelCushion TypeBore Dia.Max. PressureRotation AngleShaft LengthShaft Dia.LengthHousing MaterialPrice (ex. VAT)
AMSQB50R-XNBoth Directions, Shock Pads50 mm87 psi---183.4 mmAnodized Aluminum€764.91
BCDRB1BW100-90SRubber Bumper100 mm145 psi90°65 mm25 mm140 mmAnodized Aluminum€641.16
BCDRB1BW63-90SRubber Bumper63 mm145 psi90°45 mm15 mm98 mmAnodized Aluminum€366.52
BCRB1BW50-180SRubber Bumper50 mm145 psi180°39.5 mm12 mm78 mmAnodized Aluminum€252.57
AMSQB50A-XNRubber Bumper50 mm145 psi---183.4 mmAnodized Aluminum€661.06
BCRB1BW50-270SRubber Bumper50 mm-270°39.5 mm12 mm78 mmAnodized Aluminum€227.36
BCRB1BW80-270SRubber Bumper80 mm145 psi270°53.5 mm17 mm110 mmAnodized Aluminum€276.65
AMSQB200A-XNRubber Cushion200 mm145 psi---280.2 mmAnodized Aluminum€1,047.62
BCDRB1BW100-180SRubber Cushion100 mm145 psi180°65 mm25 mm140 mmAluminum Alloy€611.61
BCRB1BW63-180SRubber Cushion63 mm145 psi180°21 mm15 mm98 mmAluminum Alloy€290.22
BCDRB1BW80-180SRubber Cushion80 mm145 psi180°53.5 mm17 mm110 mmAluminum Alloy€388.36
BCDRB1BW50-270SRubber Cushion50 mm145 psi270°39.5 mm12 mm78 mmAluminum Alloy€337.30
BCRB1BW63-270SRubber Cushion63 mm145 psi270°21 mm15 mm98 mmAluminum Alloy€257.61
BCDRB1BW63-270SRubber Cushion63 mm145 psi270°45 mm15 mm98 mmAluminum Alloy€482.24
BCDRB1BW80-270SRubber Cushion80 mm145 psi270°53.5 mm17 mm110 mmAluminum Alloy€339.17
BCRB1BW50-90SRubber Cushion50 mm145 psi90°19.5 mm12 mm78 mmAluminum Alloy€256.52
BCRB1BW63-90SRubber Cushion63 mm145 psi90°21 mm15 mm98 mmAluminum Alloy€290.08
BCDRB1BW80-90SRubber Cushion80 mm145 psi90°53.5 mm17 mm110 mmAluminum Alloy€402.75
AMSQB70A-XNRubber Cushion2 3/4"----8"Anodized Aluminum€639.11
AMSQB100A-XNRubber Cushion-145 psi---223.3 mmAnodized Aluminum€836.88
BCDRB1BW50-90SRubber Cushion50 mm145 psi90°39.5 mm12 mm78 mmAluminum Alloy€306.83
BCRB1BW100-90SRubber Cushion100 mm145 psi90°30 mm25 mm140 mmAluminum Alloy€478.80
BCRB1BW100-270SRubber Cushion100 mm145 psi270°30 mm25 mm140 mmAluminum Alloy€359.12
BCDRB1BW100-270SRubber Cushion100 mm145 psi270°65 mm25 mm140 mmAluminum Alloy€511.63
BCRB1BW80-180SRubber Cushion80 mm145 psi180°23.5 mm17 mm110 mmAluminum Alloy€325.67
DESTACO -

Rotary Actuators

StyleModelRotation AngleBore Dia.HeightLengthWidthOperating Temp. RangeMax. PressurePort TypePrice (ex. VAT)
ADRF-106M-180--------€1,541.12
RFQ
BGR100-120OPYGZ--------€4,892.11
RFQ
CRR-46M-9090°31.75 mm3 1/2"5 1/2"2 1/8"-32°F to +150°F100 psiNPT€1,739.40
DRR-36-9090°1"3"4.624"1 18/25"-32°F to +150°F100 psiNPT€1,295.21
DRR-36M-9090°25.4 mm3"4.624"1 18/25"-32°F to +150°F100 psiNPT€2,005.46
ERR-18M-9090°12.7 mm0.969"2 1/4"2.42"-30°F to +180°F100 psi-€863.83
FRR-28M-9090°19.1 mm1.313"3 3/8"3 7/25"-30°F to +180°F100 psi-€1,731.09
ERR-18-9090°1/2"0.969"2 1/4"2.42"-30°F to +180°F100 psi-€2,918.66
CRR-46-9090°1 1/4"3 1/2"5 1/2"2 1/8"-32°F to +150°F100 psiNPT€1,739.40
FRR-28-9090°3/4"1.313"3 3/8"3 7/25"-30°F to +180°F100 psi-€3,163.45
CRR-46-180180°1 1/4"3 1/2"5 1/2"2 1/8"-32°F to +150°F100 psiNPT€5,625.35
FRR-28-180180°3/4"1.313"3 3/8"3 7/25"-30°F to +180°F100 psi-€981.30
CRR-46M-180180°31.75 mm3 1/2"5 1/2"2 1/8"-32°F to +150°F100 psiNPT€1,739.40
ERR-18-180180°1/2"0.969"2 1/4"2.42"-30°F to +180°F100 psi-€863.83
DRR-36M-180180°25.4 mm3"4.624"1 18/25"-32°F to +150°F100 psiNPT€1,295.21
FRR-28M-180180°19.1 mm1.313"3 3/8"3 7/25"-30°F to +180°F100 psi-€981.30
ERR-18M-180180°12.7 mm0.969"2 1/4"2.42"-30°F to +180°F100 psi-€863.83
DESTACO -

RR Series Rotary Actuators

StyleModelMPNPrice (ex. VAT)
ARR-18M-135RR-18M-135€863.83
RFQ
BRR-18M-135-M-T-VRR-18M-135-M-T-V€1,010.11
RFQ
BRR-28-128RR-28-128€988.01
RFQ
BRR-28-180-MRR-28-180-M€1,020.79
RFQ
BRR-28M-90-MRR-28M-90-M€1,020.79
RFQ
BRR-36-180-MRR-36-180-M€2,527.33
RFQ
BRR-36M-45RR-36M-45€1,295.21
RFQ
BRR-36M-180-MRR-36M-180-M€1,556.81
RFQ
BRR-36M-180-M-VRR-36M-180-M-V€2,504.70
RFQ
BRR-36M-180-SRR-36M-180-S€1,492.76
RFQ
BRR-46-90-MRR-46-90-M€2,031.97
RFQ
BRR-46-135RR-46-135€1,739.40
RFQ
BRR-46-180-MRR-46-180-M€2,031.97
RFQ
BRR-46M-90-MRR-46M-90-M€1,154.14
RFQ
BRR-46M-180-M-VRR-46M-180-M-V€2,086.42
RFQ
BRR-56-180-S-A-M-VRR-56-180-S-A-M-V€4,091.72
RFQ
BRR-56M-45RR-56M-45€2,399.29
RFQ
BRR-56M-180RR-56M-180€1,401.08
RFQ
BRR-56M-180-A-M-VRR-56M-180-A-M-V€3,429.70
RFQ
BRR-56M-180-MRR-56M-180-M€2,878.72
RFQ
BRR-66M-90-ARR-66M-90-A€3,846.22
RFQ
BRR-66M-180-A-VRR-66M-180-A-V€4,001.20
RFQ
APPLETON ELECTRIC -

Rotary Actuator, 2 Position

ModelItemPrice (ex. VAT)
DG5P2501BJ9FZL€839.14
See Details

Frequently Asked Questions

What are the advantages of using these rotary actuators?

Rotary actuators enhance precision & control, reliability and durability while controlling mechanical systems. They accurately and reliably control the motion and force of a mechanism or system and can withstand repeated use & harsh operating conditions.

What are the different types of rotary actuators?

There are different types of rotary actuators, including electric, pneumatic and hydraulic. Electric rotary actuators are more compact & require less maintenance, while pneumatic and hydraulic actuators are more powerful & can generate higher forces.

What are the uses of these rotary actuators?

These units are useful to control or move mechanisms or systems, such as valves, pistons and gears.

We are here to help!

Looking for a part not listed here?