CENTURY Room Air Conditioner Motors

Supply power to window- or wall-mount air conditioners, fan coil units, evaporative coolers, shaft-mounted blowers & fans. Deliver maximum efficiency when used for cooling indoor areas. Available in shaft diameters of 3/8, 5/8 and 1/2 inches

Filter

-

Room Air Conditioner Motors, 1/2 Inch Shaft Diameter

Dayton room air conditioner motors are ideal for use with fans or blowers that gradually picks up speed after initial torque. These motors feature permanent split capacitor design that ensures smooth acceleration. They use a run capacitor to provide initial start to the motor. They are also equipped with sleeve bearings, facilitating smooth operation and reducing vibrations and noise. These units are compliant with CSA and UL standards and are available in motor power outputs ranging from 1/20 to 1/2 hp.

StyleModelMotor TypeShaft LengthFrameNameplate RpmNo. Of SpeedsMotor Shaft RotationMounting TypeVoltagePrice (ex. VAT)
A7DB6408Permanent Split Capacitor9 19/64"42Y1050 RPM4Counter Clockwise Lead EndCradle Base277V AC€291.09
BDB6502V1Permanent Split Capacitor9 5/16"42Y1075 RPM4Counter Clockwise Lead EndCradle Base208-230V AC€274.15
CRA1024Permanent Split Capacitor7 5/8"48Y1625 RPM3Counter Clockwise Lead End-208-230V AC€279.34
CRA1054Permanent Split Capacitor7 19/32"48Y1625 RPM3Counter Clockwise Lead End-208-230V AC€384.07
CRA1036Permanent Split Capacitor8 3/16"48Y1075 RPM3Counter Clockwise Lead End-208-230V AC€303.69
DDSB1016Permanent Split Capacitor7 1/2"48Y1075 RPM3Counter Clockwise Lead EndCradle Base-€263.03
ERAL10156Permanent Split Capacitor5 57/64"48Y1075 RPM3Counter Clockwise Lead EndRing--
RFQ
CRAL1026APermanent Split Capacitor9 7/8"48Y1075 RPM3Counter Clockwise Lead End--€260.96
CRA1034Permanent Split Capacitor7 25/64"48Y1625 RPM3Counter Clockwise Lead End-208-230V AC€340.35
FDBL4500V1Permanent Split Capacitor9 5/16"42Y1625 RPM3Counter Clockwise Lead EndCradle Base--
RFQ
CRAL1024Permanent Split Capacitor7 19/32"48Y1625 RPM3Counter Clockwise Lead End--€348.32
CRA1056Permanent Split Capacitor7 19/32"48Y1075 RPM3Counter Clockwise Lead End-208-230V AC€309.66
DDSB1026Permanent Split Capacitor7 1/2"48YZ1075 RPM2Counter Clockwise Lead EndCradle Base-€284.77
GOFC1024Permanent Split Capacitor7 11/16"42Y1625 RPM2-Ring208-230V AC-
RFQ
H747Permanent Split Capacitor7 3/4"42-2Counter Clockwise Lead End-208-230V AC-
RFQ
CRAL1006Permanent Split Capacitor8 19/64"48Y1075 RPM3Counter Clockwise Lead End---
RFQ
CRA1016Permanent Split Capacitor8 19/64"48Y1075 RPM3Counter Clockwise Lead End-208-230V AC-
RFQ
CRA1026Permanent Split Capacitor7 57/64"48Y1075 RPM3Counter Clockwise Lead End-208-230V AC€333.37
CRAL1036Permanent Split Capacitor7 57/64"48Y1075 RPM3Counter Clockwise Lead End--€279.04
CRAL1056Permanent Split Capacitor7 25/64"48Y1075 RPM3Counter Clockwise Lead End--€370.80
CRAL1054Permanent Split Capacitor7 19/32"48Y1625 RPM3Counter Clockwise Lead End--€384.67
DDSB1024Permanent Split Capacitor7 1/2"48Y1625 RPM2Counter Clockwise Lead EndCradle Base-€288.60
IRA1076Permanent Split Capacitor7 25/64"48Y1075 RPM3Counter Clockwise Lead End-208-230V AC€452.33
CRAL1034Permanent Split Capacitor7 25/64"48Y1625 RPM3Counter Clockwise Lead End--€340.98
JDBL4410Shaded Pole9 5/16"42Y1550 RPM4Counter Clockwise Lead End--€264.23
CENTURY -

Room Air Conditioner Motor Shaded Pole Oao 1550 Rpm

ModelItemPrice (ex. VAT)
DBL4411AD9TWJ€285.83

We are here to help!

Looking for a part not listed here?