Roof Curb Adapters

Filter

<p>Roof curb adapters are devices used in commercial HVAC installations to mount the HVAC unit to the building's roof structure. These adapters securely mount the HVAC unit onto the roof of the building while also allowing for proper ventilation and drainage.</p>

Roof Curb Adapters

Roof curb adapters are suitable for creating an opening in the HVAC rooftop unit (RTU) to replace fans or ventilators. These curb adapters have galvanised steel construction for structural reinforcement and precise positioning of supply & return air openings for less air resistance. They adapt to a standard fan base dimension with 17 - 24 inch outside diameter. Choose from a wide range of these steel roof curb adapters available in increaser and decreaser variants.

Frequently Asked Questions

How to maintain a roof curb adapter?

Inspect the adapter regularly for signs of wear & tear and clean it as necessary to prevent the build-up of debris or other materials.

How to determine the size of a roof curb adapter?

When determining the size of a roof curb adapter, one should consider the size & weight of the HVAC unit, as well as the size & height of the roof curb.

How to ensure proper drainage with a roof curb adapter?

Ensure that the adapter is installed with the proper slope to allow for drainage of water from the roof surface.

We are here to help!

Looking for a part not listed here?