INA Roller Bearing

Filter

INA -

Combination Bearings

StyleModelBore Dia.Max. Temp.Min. Temp.Axial Bearing Outside Dia.Needle Bearing Outside Dia.Max. SpeedStatic Radial Load CapacityDynamic Radial Load CapacityPrice (ex. VAT)
ANKX50-Z---------
RFQ
B1088211912 mm250°F-5°F24 mm24 mm23600 RPM10900N10600N€349.67
BNKIB590215 mm120°C-30°C28 mm28 mm21600 RPM13600N12000N€159.38
ANKX15-Z15 mm120°C-30°C28.1 mm24 mm9200 RPM12700N-€178.53
BNKIB590317 mm120°C-30°C30 mm30 mm20600 RPM14900N12400N€169.28
BNKIB590420 mm120°C-30°C37 mm37 mm17200 RPM25500N23700N€114.35
BNKIB590525 mm120°C-30°C42 mm42 mm14600 RPM31500N26500N€215.37
ANKX25-Z25 mm120°C-30°C42.1 mm37 mm5800 RPM-21300N€252.44
BNKIB590630 mm120°C-30°C47 mm47 mm12700 RPM35500N28500N€241.90
ANKX30-Z-XL30 mm120°C-30°C47.1 mm42 mm5000 RPM--€436.48
ANKX35-Z35 mm120°C-30°C52.1 mm47 mm-41500N27500N€365.40
BNKIB590735 mm120°C-30°C55 mm55 mm10900 RPM50000N35500N€276.25
BNKIB591050 mm120°C-30°C72 mm72 mm8000 RPM80000N53000N€455.39

We are here to help!

Looking for a part not listed here?