Roll Groovers

Filter

Roll groovers are used in plumbing, fire protection and irrigation systems. They create grooves on pipe ends for firm connection with couplings for secure joints. These groovers offer fast...Read more

RIDGID -

Hydraulic Roll Groovers

StyleModelAdjustment TypePrice (ex. VAT)
A45007Cam Type Feed Operation€1,738.93
B25638Fixed Depth Setting Gauge€1,461.66
C48297Large Knurled Screw Knob€6,094.45
RIDGID -

Springs, 4PK

ModelItemPrice (ex. VAT)
44915AL4PXE€8.94
RIDGID -

Ball Bearing

ModelItemPrice (ex. VAT)
44760AM4QXX€20.70
RIDGID -

Roller, For 918-I Groover

ModelItemPrice (ex. VAT)
53052AM4RJJ€146.40
RIDGID -

Roll Groover, Schedule 10, 2-6 Inch Size

ModelItemPrice (ex. VAT)
88232AA9NUL€1,593.25
RIDGID -

Roll Groover, With Carriage Mount Kit

ModelItemPrice (ex. VAT)
48382RCM9BLP€4,698.45
ROTHENBERGER -

Manual Roll Groover, 2 Inch to 6 Inch Pipe, 2 to 6 Inch DIN EN 10255 Std Steel Pipe

ModelItemPrice (ex. VAT)
1000000212CV4NGB€3,156.05

Frequently Asked Questions

How to mount roll groover bases for various machines?

  • Mount them on the appropriate machine base, aligning with 1/2-inch holes.
  • Insert two 1/2 inch bolts from the underside of the base and tighten them with a wrench.
  • Mount the hydraulic pump on the base and secure it with four 1/4 inch bolts, tightening them with a 7/18 inch wrench.
  • Next, mount the stabilizer on the base. Insert two 3/8-inch screws through the base and securely tighten with a 5/18-inch hex key.

What factors should I consider while choosing a roll groover?

  • Look for groovers made from durable materials to ensure longevity and reliability.
  • Choose a groover with adjustable settings to accommodate various pipe materials and thicknesses.
  • Opt for a groover with user-friendly features, such as easy adjustments and quick setup.
  • Consider the groover's portability if you need to move it between job sites or work in tight spaces.

What safety precautions should I take while using roll groovers?

  • Wear appropriate personal protective equipment, including safety glasses, gloves, and hearing protection.
  • Inspect the roll groover for any damage or defects before use.
  • Secure the workpiece properly to prevent movement during grooving.
  • Keep hands and fingers away from moving parts during operation.
  • Use the roll groover only for its intended purpose and within its specified capacity.
  • Avoid overloading the groover beyond its rated capacity.
  • Disconnect power sources and lock out / tag out equipment before performing maintenance or adjustments.

We are here to help!

Looking for a part not listed here?