Retaining Washers

Filter

Retaining washers are suitable for holding assemblies that are subjected to excessive vibration, increased torque, heat or corrosion. Raptor Supplies offers a wide array of retaining washers...Read more

MICRO PLASTICS -

Nylon Retaining Washers

StyleModelFits Bolt SizesInside Dia.Outside Dia.ThicknessOutside Dia. ToleranceThickness ToleranceColorPrice (ex. VAT)Pkg. Qty.
A16FWRT004032#45/32"17/64"0.032"-0.015" to +0.015"-0.005" to +0.005"Off White€3.8950
B16FWRT006032#60.198"21/64"0.032"-0.015" to +0.015"-0.005" to +0.005"Off White€10.5650
C16FWRT008062#80.235"25/64"0.062"-0.015" to +0.015"-0.005" to +0.005"Off White€6.1850
D16FWRT010062#100.277"29/64"0.062"-0.015" to +0.015"-0.005" to +0.005"Off White€20.5050
E16FWRT2500621/4"3/8"19/32"0.062"-0.015" to +0.015"-0.005" to +0.005"Off White€13.1950
F16FWRT3750623/8"0.564"57/64"0.062"-0.015" to +0.015"-0.005" to +0.005"Off White€13.8550
G16FWRT3120625/16"0.47"47/64"0.062"-0.015" to +0.015"-0.005" to +0.005"Off White€6.1150
APPROVED VENDOR -

Spring Steel Retaining Washers

StyleModelFits Bolt SizesInside Dia.Outside Dia.ThicknessOutside Dia. ToleranceThickness TolerancePrice (ex. VAT)Pkg. Qty.
A4HFU9#80.136"3/8"0.01"-0.01" to +0.01"-€28.10100
B4HFV1#104/25"7/16"0.012"-0.01" to +0.01"-€32.26100
C1386380031/2"0.73"1"0.035"-0.005" to +0.005"-0.003" to +0.003"€25.4650
D1386600031/2"0.463"15/16"0.015"-0.01" to +0.01"-€67.94100
E4HFV21/4"1/4"1/2"0.01"-0.01" to +0.01"-€33.63100
F4HFW51/4"0.388"17/32"0.012"-0.005" to +0.005"-0.003" to +0.003"€23.96200
G4HFW61/4"0.388"17/32"0.016"-0.005" to +0.005"-0.003" to +0.003"€20.09200
H4HFW11/8"0.228"3/8"0.013"-0.005" to +0.005"-0.003" to +0.003"€13.69200
I4HFW93/8"0.546"3/4"0.017"-0.005" to +0.005"-0.003" to +0.003"€37.45200
J4HFX13/8"0.546"3/4"0.026"-0.005" to +0.005"-0.003" to +0.003"€11.0750
K4HFV43/8"0.34"25/32"0.015"-0.01" to +0.01"-€50.94100
L4HFW23/16"8/25"7/16"0.01"-0.005" to +0.005"-0.003" to +0.003"€17.41200
M4HFW33/16"8/25"7/16"0.014"-0.005" to +0.005"-0.003" to +0.003"€16.12200
N1386150023/32"0.161"0.195"0.01"-0.005" to +0.005"-0.003" to +0.003"€19.81200
O4HFW75/16"0.456"5/8"0.014"-0.005" to +0.005"-0.003" to +0.003"€23.72200
P1386310025/16"0.456"5/8"0.021"-0.005" to +0.005"-0.003" to +0.003"€30.48200
Q1386570025/16"0.274"5/8"0.013"-0.01" to +0.01"-€35.67100
R1386370017/16"0.638"7/8"0.029"-0.005" to +0.005"-0.003" to +0.003"€18.0650
S1386590047/16"13/32"27/32"0.015"-0.01" to +0.01"-€56.13100
T1385800017/32"0.388"17/32"0.012"-0.005" to +0.005"-0.003" to +0.003"€23.18200

Retaining Washers

Retaining washers are suitable for holding assemblies that are subjected to excessive vibration, increased torque, heat or corrosion. Raptor Supplies offers a wide array of retaining washers for fitting bolt sizes ranging from 7/16 to 1/2 inches, from brands like Fabory and Micro Plastics.

Frequently Asked Questions

What is the Rockwell Hardness of these retaining washers?

They have a Rockwell Hardness rating of R120.

What temperature range can these retaining washers handle?

These retaining washers can handle temperatures ranging from -40 to 180 degrees Fahrenheit.

We are here to help!

Looking for a part not listed here?