Retaining Spacers

Filter

MICRO PLASTICS -

0.234" Nylon Retaining Spacers

StyleModelLengthColorFor Screw SizeShapeInside Dia.Outside Dia.Temp. RangeLength TolerancePrice (ex. VAT)Pkg. Qty.
A13SPRT1121/2"-1/4"Round Spacer3/8"1/2"+185°F-0.005" to +0.005"€5.3310
B13SPRT1081/4"White1/4"Round Spacer3/8"1/2"+185°F-0.005" to +0.005"€4.3610
C13SPRT1163/4"Off White1/4"Round Spacer3/8"1/2"+185°F-0.005" to +0.005"€5.6110
D13SPRT11511/16"White1/4"Round Spacer3/8"1/2"+185°F-0.005" to +0.005"€1.6110
MICRO PLASTICS -

0.102" Nylon Retaining Spacers

StyleModelLengthFor Screw SizeShapeInside Dia.Outside Dia.ColorTemp. RangeLength TolerancePrice (ex. VAT)Pkg. Qty.
A13SPRT0601"#4Round Spacer5/32"1/4"White+185°F-0.005" to +0.005"€2.2610
B13SPRT0503/8"#4Round Spacer5/32"1/4"White+185°F-0.005" to +0.005"€1.9510
C13SPRT0539/16"#4Round Spacer5/32"1/4"White+185°F-0.005" to +0.005"€1.7810
MICRO PLASTICS -

0.177" Nylon Retaining Spacers

StyleModelLengthFor Screw SizeShapeInside Dia.Outside Dia.ColorTemp. RangeLength TolerancePrice (ex. VAT)Pkg. Qty.
A13SPRT1013/4"#10Round Spacer0.277"1/2"White+185°F-0.005" to +0.005"€2.2010
B13SPRT0989/16"#10Round Spacer0.277"1/2"White+185°F-0.005" to +0.005"€1.8910
C13SPRT10011/16"#10Round Spacer0.277"1/2"White+185°F-0.005" to +0.005"€2.0210
MICRO PLASTICS -

Retaining Spacer, Nylon, 0.152 In Retaining Rib Dia., 1 In Lg., 6/25 In I.D., 10PK

ModelItemPrice (ex. VAT)Pkg. Qty.
13SPRT090AD3CHA€5.0210
MICRO PLASTICS -

Retaining Spacer, Nylon, 0.128 In Retaining Rib Dia., 1/2 In Lg., 0.198 In I.D., 10PK

ModelItemPrice (ex. VAT)Pkg. Qty.
13SPRT067AD3CGV€1.8910

Retaining Spacers

Retaining spacers are components used to maintain the position and alignment of two adjacent parts in a mechanical assembly. They prevent lateral movement, sliding or shifting of one part relative to another. Choose from a wide range of these retaining spacers available in 1/2, 1/4, 3/8 and 5/16 inch outside diameter options on Raptor Supplies.

Frequently Asked Questions

How are retaining spacers installed?

Retaining spacers can be installed by inserting them between the two components that need to be held in place. They may be snapped into place, screwed in or press fit, depending on the specific type of spacer.

What are the factors to consider when selecting a retaining spacer?

Consider the application requirements, the material & dimension of the components, the operating environment and the specific properties needed (strength, durability and resistance to heat or chemicals).

What are the common applications of retaining spacers?

Retaining spacers can be used in automotive & aerospace applications, as well as in electronic and electrical assemblies.

How to ensure safety while using retaining spacers?

When using retaining spacers, follow proper safety protocols and procedures to avoid injury or damage to the assembly. Wear appropriate protective equipment (gloves or eye protection) and ensure that all components are properly installed and secured.

Can these retaining spacers be used in wet or corrosive environments?

These retaining spacers are made of nylon, making them suitable for wet or corrosive environments.

Do these retaining spacers follow the Imperial or Metric system of measurement?

These retaining spacers follow the Imperial system.

We are here to help!

Looking for a part not listed here?