Retaining Ring Assortments

Filter

<p>Retaining ring assortments are designed for holding components on a grooved shaft or in housing / bore when installed. Raptor Supplies offers a huge variety of these retaining ring assortments, available in E-clip, E-style, external, metric and crescent body designs.</p>
-

Internal Retaining Ring Assortments

StyleModelTypeNumber Of SizesNumber Of PiecesIncludesMaterialFinishPrice (ex. VAT)Pkg. Qty.
AWWG-DISP-HO395Internal23395--Black Phosphate€352.48395
BWWG-DISP-HO218Internal12218(10) Each: Ho-81X13/16", (15) Each: Ho-87X7/8", (20) Each: Ho-25X1/4", (3) Each: Ho-125X1 1/4", (30) Each: Ho-37X3/8", Ho-100X1", Ho-31X5/16", Ho-43X7/16", Ho-50X1/2", Ho-56X9/16", Ho-62X5/8", Ho-7SteelBlack Phosphate€75.91218
CRCI37300STPAInternal25243(1) Each: Ho-275X2 3/4", (10) Each: Ho-81X13/16", (2) Each: Ho-225X2 1/4", (25) Each: Ho-37X3/8", (3) Each: Ho-162X1 5/8", (5) Each: Ho-137X1 3/8", Ho-100X1", Ho-106X1 1/16", Ho-112X1 1/8", Ho-125X1 1/4", Ho-150X1 1/2", Ho-175X1 3/4", Ho-187X1 7/8", Ho-200X2", Ho-237X2 3/8", Ho-250X2 1/2", Ho-262X2 5/8", Ho-287X2 7/8", Ho-300X3", Ho-43X7/16", Ho-50X1/2", Ho-62X5/8", Ho-68X11/16", Ho-75X3/4", Ho-87X7/8" And Plastic ContainerSteelBlack Phosphate€115.80243
DRCI25175STPAInternal12180(10) Each: Ho-87X7/8", (25) Each: Ho-25X1/4", (5) Each: Ho-150X1 1/2", Ho-100X1", Ho-112X1 1/8", Ho-125X1 1/4", Ho-162X1 5/8", Ho-175X1 3/4" And Plastic Container, Ho-37X3/8", Ho-50X1/2", Ho-62X5/8SteelBlack Phosphate€61.88180
ERCDHO824STPAInternal Metric1224010 Mm, 12 Mm, 14 Mm, 15 Mm, 16 Mm, 18 Mm, 19 Mm, 20 Mm, 22 Mm, 24 Mm, 9 Mm, Bore Diameter (20) Each: 8 MmSteelBlack Phosphate€65.59240
-

Internal/ External Retaining Ring Assortments

StyleModelTypeFinishNumber Of SizesNumber Of PiecesIncludesMaterialPrice (ex. VAT)Pkg. Qty.
AWWG-DISP-HO-SH221Internal And ExternalBlack Phosphate20221(10) Each: Ho-56x9/16", (10) Each: SH-50x1/2", (15) Each: SH-37x3/8", (5) Each: SH-78x25/32", (6) Each: SH-75x3/4", (8) Each: Ho-100x1", (8) Each: SH-62x5/8", (9) Each: Ho-87x7/8", External Rings (20) Each: SH-25x1/4", Ho-102x1.023", Ho-43x7/16", Ho-50x1/2", Ho-62x5/8", Ho-75x3/4", Ho-93x15/16",Internal Rings (15) Each: Ho-37x3/8", Plastic Container, SH-31x5/16", SH-43x7/16", SH-68x11/16", SH-87x7/8" And Retaining Ring PliersSteel€189.31222
BJBDL24CFRCFSInternal And ExternalPhosphate24600External (25) Each: M10.0,"Ternal M10.0, M12.0, M14.0, M15.0, M16.0, M18.0, M20.0, M21.0, M22.0, M24.0, M25.0, M26.0, Metal Compartment Box With LidSteel€395.23600
CRCIX37100STPAInternal And ExternalBlack Phosphate20410(10) Each: Ho-87X7/8", (10) Each: Sh-87X7/8", External Rings (25) Each: Sh-25X1/4", Ho-100X1", Ho-112X1 1/8", Ho-125X1 1/4", Ho-43X7/16", Ho-50X1/2", Ho-56X9/16", Ho-62X5/8", Ho-75X3/4",Internal Rings (25) Each: Ho-37X3/8", Sh-100X1", Sh-31X5/16", Sh-37X3/8", Sh-43X7/16", Sh-50X1/2", Sh-62X5/8", Sh-68X11/16", Sh-75X3/4" And Plastic ContainerSteel€125.02410
DRCMIX324STPAInternal MetricBlack Phosphate24480(10) Each: Dho-16X16 Mm, (10) Each: Dsh-16X16 Mm, De-10X10 Mm, De-12X12 Mm, De-4X4 Mm, De-5X5 Mm, De-6X6 Mm, De-7X7 Mm, De-8X8 Mm, Dho-10X10 Mm, Dho-12X12 Mm, Dho-14X14 Mm, Dho-18X18 Mm, Dho-20X20 Mm, Dho-24X24 Mm, Dsh-10X10 Mm, Dsh-12X12 Mm, Dsh-14X14 Mm, Dsh-18X18 Mm, Dsh-20X20 Mm, Dsh-24X24 Mm, E-Rings (25) Each: De-3.2X3.2 Mm, External Rings (25) Each: Dsh-8X8 Mm,Internal Rings (25) Each: Dho-8X8 MmSteel€122.47480
-

E Style Ring Assortments

StyleModelTypeNumber Of SizesNumber Of PiecesIncludesMaterialFinishPrice (ex. VAT)Pkg. Qty.
ADISP-E300HCE Style9300(20) 3/4 mm, (20) 5/8 mm, (20) 7/8 mm, (30) 1/16 mm, (30) 1/8 mm, (40) 1/2 mm, (40) 3/16 mm, (50) 1/4 mm, (50) 3/8 mmSteelBlack Phosphate€72.69300
BRCE1287STPAE Style12255(10) Each: E-62X5/8", (25) Each: E-12X1/8", E-15X5/32", E-18X3/16", E-25X1/4", E-37X3/8", E-43X7/16", E-50X1/2", E-75X3/4", E-87X7/8", Se-21X7/32", Se-31X5/16" And Plastic ContainerSteelBlack Phosphate€50.66255
CRCDE2.319STPAE Style Metric1224010 Mm, 12 Mm, 15 Mm, 19 Mm, 3.2 Mm, 4 Mm, 5 Mm, 6 Mm, 7 Mm, 8 Mm, 9 Mm, Groove Diameter (20) Each: 2.3 MmSteelBlack Phosphate€78.83240
-

External Retaining Ring Assortments

StyleModelTypeFinishNumber Of SizesNumber Of PiecesIncludesMaterialPrice (ex. VAT)Pkg. Qty.
AWWG-DISP-SH218ExternalBlack Phosphate12218(10) 1 mm, (10) 13/16 mm, (15) 7/8 mm, (20) 1/4 mm, (20) 3/4 mm, (20) 5/16 mm, (20) 5/8 mm, (20) 7/16 mm, (20) 9/16 mm, (3) 1 1/4 mm, (30) 1/2 mm, (30) 3/8 mmSteel€93.76210
BRCX25262STPAExternalPhosphate21273(10) Each: Sh-81X13/16", (2) Each: Sh-200X2", (25) Each: Sh-25X1/4", Sh-100X1", Sh-125X1 1/4" And (5) Each: Sh-131X1 5/16", Sh-137X1 3/8", Sh-150X1 1/2", Sh-162X1 5/8", Sh-175X1 3/4", Sh-225X2 1/4", Sh-250X2 1/2", Sh-262X2 5/8", Sh-31X5/16", Sh-37X3/8", Sh-43X7/16", Sh-50X1/2", Sh-56X9/16", Sh-62X5/8", Sh-75X3/4", Sh-87X7/8" And Plastic ContainerSteel€122.48273
CRCX25125STPAExternalBlack Phosphate12240(10) Each: Sh-81X13/16", (25) Each: Sh-25X1/4", Sh-100X1", Sh-125X1 1/4", Sh-31X5/16", Sh-37X3/8", Sh-43X7/16", Sh-50X1/2", Sh-56X9/16", Sh-62X5/8", Sh-75X3/4", Sh-87X7/8" And Plastic ContainerSteel€65.68240
DWWG-DISP-SH541External And E StyleBlack Phosphate23540(10) Each: Sh-125X1 1/4", (15) Each: Sh-112X1 1/8", (20) Each: E-87X7/8", (20) Each: Sh-43X7/16", (25) Each: E-43X7/16", (25) Each: Sh-31X5/16", E-18X3/16", E-25X1/4", E-31X5/16", E-37X3/8", E-50X1/2", E-62X5/8", E-Rings (30) Each: E-12X1/8", External Rings (30) Each: Sh-37X3/8", Plastic Container, Se-74X3/4", Sh-100X1", Sh-137X1 3/8", Sh-150X1 1/2", Sh-50X1/2", Sh-62X5/8", Sh-75X3/4", Sh-93X15/16", Sh-98X63/64", And Retaining Ring PliersSteel€240.07540
ERCDSH824STPAExternal MetricBlack Phosphate1224010 Mm, 12 Mm, 14 Mm, 15 Mm, 16 Mm, 18 Mm, 19 Mm, 20 Mm, 22 Mm, 24 Mm, 9 Mm, Shaft Diameter (20) Each: 8 MmSteel€87.94240
PRECISION -

Retaining Ring Assortment, Metric E Clip, Steel, 35 No. Of Sizes, 255PK

ModelItemPrice (ex. VAT)Pkg. Qty.
13990CV4NYM€137.16255

Retaining Ring Assortments

Retaining ring assortments are designed for holding components on a grooved shaft or in housing / bore when installed. Raptor Supplies offers a huge variety of these retaining ring assortments, available in E-clip, E-style, external, metric and crescent body designs.

Frequently Asked Questions

Are snap rings the same as retaining rings?

Yes, retaining rings are also called snap rings.

What is the difference between external and internal retaining rings?

An internal retaining ring fits into housing / bore whereas an external retaining ring fits over or around a shaft / pin.

Can we reuse a retaining ring?

Most retaining rings can be removed and reused multiple times without any issue, provided that the stress generated during the installation is kept minimal. However, self-locking retaining rings get permanently locked with the shaft / housing and cannot be removed without breaking or warping the ring out of specified tolerances.

What are circlip pliers?

Circlip pliers are hand tools used for removing and installing C-clips. Circlip pliers feature a tip specifically designed for working with circlips, which is the primary distinction between these tools and regular pliers used for other purposes.

We are here to help!

Looking for a part not listed here?