PROTO Retaining And Lock Ring Pliers

Filter

PROTO -

Retaining Ring Pliers Set

Proto retaining ring pliers are designed for removing internal or external retaining rings, thereby ideal for use in storage, construction and automotive industries. These pliers feature a design that facilitates quick-change over from internal- to external-ring configuration and vice-versa and have no additional screws to tighten, thereby reducing maintenance downtime. The spring-loaded ratchet mechanism of these pliers minimises user fatigue by allowing the ring to be expanded and compressed through gradual moves and locks at any preferred sizes. They further come equipped with a custom grip handle that provides a slip-free operation and a blow-moulded carrying case which includes storage space for extra rings.

StyleModelNumber Of PliersFor Ring TypeFor Shaft Dia.Tip Dia.Overall LengthPrice (ex. VAT)Pkg. Qty.
AJ360C4-1/4" to 2"--€150.484
BJ360A6----€215.031
CJ360B12----€479.891
DJ36118External-3/25"9 1/2"€233.561
EJ38018External, Internal1/4" to 2"--€74.221
PROTO -

Retaining Ring Plier Sets

StyleModelFor Shaft Dia.Tip Dia.Overall LengthNumber Of PliersFor Ring TypeTip AnglePrice (ex. VAT)
AJ360BK1" to 1 7/16", 1 1/16" to 2", 1 1/2" to 3 1/2", 1/2" to 25/32", 1/4" to 43/64", 11/16" to 7/8", 13/16" to 1", 15/16" to 1 7/16"0.038", 0.047", 0.07", 0.09"5 3/4", 5 7/8", 7 1/8", 7 3/8", 7 1/2", 8 5/8", 9", 9 1/4"12---
RFQ
BJ600A1/4" to 2"0.038", 0.07"5 3/4", 5 7/8", 7 1/8", 7 3/8", 7 1/2"9External, Internal-€396.73
CJ600B1/4" to 2"0.038", 0.047", 0.07"5 3/4", 5 7/8", 7 1/8", 7 1/2"-External, Internal0°, 90°€274.48
PROTO -

Retaining Ring Pliers

StyleModelFor Ring TypeTip Dia.Overall LengthTip AngleFor Shaft Dia.Includes Overexpansion StopPrice (ex. VAT)
AJ391External0.038"6 1/8"1/4" to 21/32"-€33.67
AJ395External0.115"9 1/8"--€45.06
BJ365External3/25"16 1/2"-Yes€192.44
CJ373External, Internal0.047"5 3/4"45°13/16" to 1"-€51.74
CJ371External, Internal0.038"5 3/4"90°1/8" to 5/32"-€46.62
CJ372External, Internal0.047"5 7/8"11/16" to 7/8"-€47.92
DJ600External, Internal0.038"5 7/8"--€51.36
EJ376LExternal, Internal0.07"7 1/4"90°7/16" to 2"-€51.93
CJ376External, Internal0.07"7 1/8"90°7/16" to 3/4"-€54.28
FJ604External, Internal0.047"5 3/4"45°--€53.17
CJ385External, Internal0.07"7 1/2"--€50.75
CJ378External, Internal0.09"9"45°--€75.54
CJ370External, Internal0.038"5 3/4"45°1/2" to 25/32"-€46.37
GJ607External, Internal0.07"7 3/8"45°--€56.58
HJ399LExternal, Internal0.038"6"18°1/4" to 43/64"-€39.60
IJ602External, Internal0.038"5 3/4"90°--€48.75
JJ385LExternal, Internal0.07"7 1/4"18°15/16" to 1 7/16"-€47.32
CJ377External, Internal0.09"9 1/4"--€58.26
KJ371LExternal, Internal0.038"6"90°1/8" to 25/32"-€44.33
CJ375External, Internal0.07"7 3/8"45°1" to 2"-€51.45
LJ379External, Internal0.09"8 5/8"90°Various-€71.37
CJ399External, Internal0.038"5 7/8"1/4" to 43/64"-€41.86
CJ374External, Internal0.047"5 3/4"90°3/16" to 1/4"-€50.42
MJ601External, Internal0.038"5 3/4"45°--€53.43
NJ398Internal0.038"5 3/8"45°--€39.34
PROTO -

9 Inch Lock Ring Horseshoe Washer Plier, W/ Insulated Grips

ModelItemPrice (ex. VAT)
J250GAD2KTU€55.51
PROTO -

Lock Ring Plier

ModelItemPrice (ex. VAT)
J251GAD2KTV€94.53

We are here to help!

Looking for a part not listed here?