KNIPEX Retaining And Lock Ring Pliers

Widely used in the installation or removal of snap, locking or retaining rings. Feature steel construction for strength and durability, and jaw tips to securely hold ring ends and avoid breakage

Filter

KNIPEX -

Retaining Ring Pliers Set

Knipex retaining ring plier sets are used to install or remove internal and external retaining rings from grooved shafts, circlips and snap rings on bores and grooved shafts. These sets contain four retaining ring pliers of different jaw diameters and a nylon pouch with a locking clip. The DIN 5254 B and DIN 5256 D certified pliers in this set are made from chrome vanadium steel and have a plastic-coated handle with an inbuilt spring (on selected models) for reducing fatigue and excessive gripping force. For reducing ring-slipping on bores or precise works on small retaining rings, these pliers feature a fixed / bent / straight / bent & straight tip with a 0 / 90-degree tip angle. These Knipex pliers can be used on shafts and bores having diameters up to 2-3/8 inches. Raptor Supplies offers these Knipex retaining ring plier sets in different tip sizes.

StyleModelOverall LengthFor Ring TypeTip AngleTip Dia.Number Of PliersFor Shaft Dia.Price (ex. VAT)
A00 19 575 1/2", 7 1/4"External, Internal-4-€171.89
B9K 00 19 02 US5 1/4", 7 1/4", 8 1/4"External45°0.07"4-€202.67
C9K 00 19 52 US5 3/4", 5 3/16", 5 3/4, 5"External, Internal-0.049"43/8" to 1"€162.04
D9K 00 19 53 US5 3/4", 8"External, Internal-4-€156.31
E9K 00 19 51 US5 3/4", 8"----€163.63
F9K 00 19 01 US5 3/4", 8", 9"Internal45°0.049"4-€169.67
G9K 00 19 54 US5 3/16", 6 3/4", 5"External, Internal90°-4-€168.00
H00 19 566 3/4", 7 1/4"--0.071"--€183.98
KNIPEX -

Externals

StyleModelTip Dia.Overall LengthFor Ring TypeTip AnglePrice (ex. VAT)
A46 21 A110.051"5"External90°€52.60
B46 21 A210.071"6 3/4"External90°€58.98
KNIPEX -

Jaws

StyleModelOverall LengthTip Dia.Price (ex. VAT)
A35 42 1154 1/2"-€101.22
B35 32 1154 1/2"-€88.47
C35 32 115 ESD4 1/2"-€105.81
D35 42 115 ESD4 1/2"-€106.33
E35 31 1154 1/2"-€64.84
F20 02 1405 1/2"-€60.71
G19 01 1305 1/8"0.047"€78.46
H33 01 1606 1/4"-€78.96
I22 05 1606 1/4"3 mm€68.43
J33 03 1606 1/4"-€106.41
K20 02 1606 1/4"-€68.57
L25 21 1606 1/4"-€66.55
KNIPEX -

Rings

StyleModelOverall LengthTip Dia.For Ring TypeTip AnglePrice (ex. VAT)
A45 10 1706 3/4"----
RFQ
B44 21 J216 3/4"0.071"Internal90°€53.00
C44 20 J5123 1/4"0.138"Internal90°€495.09
KNIPEX -

Chain Nose Pliers

StyleModelOverall LengthPrice (ex. VAT)
A35 22 1154 1/2"€78.03
B35 22 115 ESD4 1/2"€93.79
C35 21 1154 1/2"€80.96
D13 02 614 T BKA6 1/4"€106.05
E13 82 8 T BKA8"€132.07
KNIPEX -

Retaining Ring Plier Sets

StyleModelFor Shaft Dia.Tip Dia.Overall LengthTip AngleNumber Of PliersFor Ring TypePrice (ex. VAT)
A00 20 04 SB1/2" to 1"0.047", 0.078"5 1/8", 5 1/2", 6 1/2", 7 1/4"0°, 90°8External, Internal€449.43
B00 20 03 SB1/2" to 1"0.047", 0.078"5 1/2", 7 1/4"4External, Internal€157.34
C9K 00 80 18 US3/4" to 2 23/64"0.078"8"2-€104.08
D00 20 01 V023/4" to 2 23/64"0.047", 0.078"5 1/2", 6 1/2", 7 1/4"0°, 90°6External, Internal€262.64
E9K 00 80 17 US25/64" to 63/64"0.047"5 1/2", 5 3/4"2-€97.92
F9K 00 80 20 US25/64" to 63/64", 3/4" to 2 23/64"0.049" to 0.07"5 1/8", 7"90°4External, Internal€270.88
KNIPEX -

Snap Rings

StyleModelFor Ring TypeTip Dia.Overall LengthTip AnglePrice (ex. VAT)
A46 11 A2External0.071"7 1/8"€55.47
B44 11 J2Internal0.071"7 1/8"€47.22
KNIPEX -

Bent Long Nose Pliers

StyleModelOverall LengthPrice (ex. VAT)
A35 82 1455 3/4"€138.78
B38 21 2008"€91.56
C26 22 2008"€110.13
D38 71 2008"€98.89
E38 91 2008"€92.72
KNIPEX -

Retaining Ring Pliers

StyleModelTip Dia.Overall LengthTip AngleFor Ring TypeFor Shaft Dia.Includes Overexpansion StopPrice (ex. VAT)
A48 21 J010.035"5 1/8"90°Internal--€66.62
B49 21 A010.035"5 1/8"90°External1/8" to 3/4"-€73.95
C46 11 A0 SBA0.035"5 1/2"External1/8" to 3/4"-€62.70
D46 11 G00.035"5 1/2"-External1/64" to 5/32"Yes€63.82
E44 13 J00.035"5 1/2"Internal--€63.23
F44 11 J0 SBA0.035"5 1/2"Internal--€51.12
G46 11 A10.035"5 1/2"-3/8" to 1"-€51.23
H48 11 J00.035"5 1/2"-Internal--€56.13
I49 41 A010.035"5 1/8"90°External1/8" to 3/4"Yes€75.13
J44 21 J01 SBA0.046"5 1/8"90°---€51.12
A48 21 J110.046"5 1/8"90°Internal--€68.68
K49 11 A10.046"5 1/2"--3/8" to 1"-€58.50
D46 11 G10.046"5 1/2"--5/32" to 9/32"-€45.30
J44 31 J02 SBA0.046"5 1/2"45°---€51.12
H48 11 J10.046"5 1/2"-Internal--€49.00
L46 21 A01 SBA0.046"5"90°-1/8" to 3/4"-€63.24
M44 21 J11 SBA0.046"5 1/8"90°Internal--€53.96
N46 11 A1 SBA0.046"5 1/2"External3/8" to 1"-€57.67
O46 31 A02 SBA0.046"5 1/8"45°-1/8" to 3/4"-€66.48
P49 31 A00.046"5 1/2"--1/8" to 3/4"-€62.34
B49 21 A110.046"5 1/8"90°External3/8" to 1"-€71.13
Q46 31 A12 SBA0.046"5 1/8"45°-3/8" to 1"-€64.10
L46 21 A11 SBA0.046"5"90°External3/8" to 1"-€62.65
J44 31 J12 SBA0.046"5 1/2"45°---€54.61
F44 11 J1 SBA0.046"5 1/2"Internal--€51.76
KNIPEX -

Snap Ring Pliers, Internal, 12 Inch Size Internal, Internal, 0.125 Inch Tip Dia

ModelItemPrice (ex. VAT)
44 21 J41CR7JYR€105.69

We are here to help!

Looking for a part not listed here?