Respiratory Airline Hoses

Filter

Airline hoses are ideal for use in pneumatic systems and allow efficient delivery of compressed air from the source to various equipment and tools. These hoses are used in air-powered tools...Read more

ALLEGRO SAFETY -

Airline Hoses, Low Pressure

Allegro air hoses convey compressed air for pneumatic systems and handle high pressures in order to prevent any leakage and damages. These air hoses are designed from rough poly-vinyl chloride and built up with interlaced polyester yarn. They are capable of handling temperatures between - 20 F to 150 Degrees F. Constructed of OBAC fast interface couplers with a maximum pressure range of 185 psi @ 70 Degrees F. Choose from a range of these Allegro air hoses, available in 25, 50 and 100 inch lengths.

StyleModelHose Inside Dia.MaterialMax. PressureCouplersFitting SizeHose Outside Dia.Hose LengthHose ColorPrice (ex. VAT)
A9100-100EF3/4"Polyvinyl Chloride150 psi-3/4"1"--€657.72
A9100-50EF3/4"Polyvinyl Chloride--3/4"-50 ft.Clear€409.24
B9100-1003/8"Polyester, Polyvinyl185 psiOBAC Quick Connect1/4"0.594"--€375.33
B9100-503/8"Polyester, Polyvinyl185 psiOBAC Quick Connect1/4"0.594"--€267.30
B9100-253/8"Polyester185 psiHansen Quick Connect1/4"0.594"--€166.24
B9101-100B3/8"Polyester, Polyvinyl185 psiHansen Quick Connect----€455.32
B9101-50B3/8"Polyester, Polyvinyl185 psiHansen Quick Connect----€235.35
SUNDSTROM SAFETY -

Compressed Air Supply Hose

StyleModelMPNPrice (ex. VAT)
ASR 358SR 358€428.22
ASR 358SR 358€622.73
StyleModelHose Inside Dia.Max. PressureMaterialTemp. RangeDurometer RatingHose Outside Dia.Fitting TypeCouplersPrice (ex. VAT)
A20351/2"230 psiPolyester, Polyvinyl-20°F to +150°F80 Shore A3/4"Quick ConnectRectus Connection, Vixon€542.51
A20361/2"230 psiPolyester, Polyvinyl-20°F to +150°F80 Shore A3/4"Quick Connect-€581.55
StyleModelHose Inside Dia.MaterialCoupler SizePrice (ex. VAT)
A4550223/8"Neoprene Rubber1/4"€708.31
A4550213/8"Neoprene Rubber1/4"€571.24
BULLARD -

Airline Hose

StyleModelCoupler SizeMaterialHose Inside Dia.Max. PressureCouplersPrice (ex. VAT)
A469650-Rubber3/8"200 psiQuick Disconnect€507.46
BV2050ST1/2"Rubber---€469.07
B54571/4"Rubber3/8"--€399.89
ALLEGRO SAFETY -

Airline Hoses, High Pressure

Allegro airline hoses are designed for compressed air supply in pneumatic systems and are compatible with the brand's supplied air respirators. They feature rugged polyvinyl chloride construction and reinforced with braided polyester yarn to resist abrasion & provide good mechanical strength. These NIOSH approved hoses operate on temperatures ranging from -20 degrees Fahrenheit to 150 degrees Fahrenheit and are manufactured with brass Hansen quick connect couplers for easy fitting. Choose from a wide range of these hoses, available in black colour with maximum pressure up to 185 psi.
Raptor Supplies also offers Allegro Airline Hoses, Low Pressurewith OBAC or Hansen quick connect couplers.

StyleModelMaterialHose ColorHose Inside Dia.Max. PressureTemp. RangeHose Outside Dia.Durometer RatingFitting SizePrice (ex. VAT)
A9101-25BPolyester-3/8"-----€168.91
B9101-100PolyvinylBlack3/8"185 psi-20°F to +150°F0.594"80 Shore A1/4"€390.56
RFQ
C9101-25CBPolyvinylBlue3/8"185 psi-20°F to +150°F0.594"--€239.31
B9101-50PolyvinylBlack3/8"185 psi-20°F to +150°F0.594"80 Shore A1/4"€231.59
RFQ
B9101-25PolyvinylBlack3/8"185 psi-20°F to +150°F0.594"80 Shore A1/4"€177.68
RFQ
C9101-50CBPVCBlack3/8"185 psi-20°F to +150°F0.594"--€375.10
C9101-100CBPVCBlue3/8"185 psi-20°F to +150°F0.594"--€643.13
MAXTEC -

Single Coil Hoses

StyleModelMPN
AR127P35R127P35
RFQ
AR127P38R127P38
RFQ
AR127P39R127P39
RFQ
AR127P40R127P40
RFQ
BR128P34R128P34
RFQ
BR128P39R128P39
RFQ
BR128P40R128P40
RFQ
CR129P61R129P61
RFQ
DR129P62R129P62
RFQ
ER129P63R129P63
RFQ
FR129P71R129P71
RFQ
GR129P73R129P73
RFQ
MAXTEC -

Dual Coil Hoses

StyleModelMPN
AR129P01R129P01
RFQ
AR129P02R129P02
RFQ
AR129P02001R129P02001
RFQ
AR129P17R129P17
RFQ
AR129P18R129P18
RFQ
AR129P19R129P19
RFQ
AR129P20R129P20
RFQ
AR129P21R129P21
RFQ
AR129P22R129P22
RFQ
AR129P23R129P23
RFQ
AR129P24R129P24
RFQ
AR129P25R129P25
RFQ
AR129P26R129P26
RFQ
AR129P27R129P27
RFQ
AR129P50R129P50
RFQ
AR129P51R129P51
RFQ
AR129P52R129P52
RFQ
AR129P54R129P54
RFQ
AR129P55R129P55
RFQ
AR129P56R129P56
RFQ
AR129P57R129P57
RFQ
AR129P58R129P58
RFQ
AIR SYSTEMS INTERNATIONAL -

3/4 Inch Breathing Air Hoses

StyleModelHose Inside Dia.Max. PressureHose ColorPrice (ex. VAT)
AH-100-123/4"250 psiRed€489.18
AH-25-123/4"250 psiRed€203.82
RFQ
BH-50-123/4"250 psiRed€305.74
AIR SYSTEMS INTERNATIONAL -

1/2 Inch Breathing Air Hoses

StyleModelHose Inside Dia.Max. PressureHose ColorCoupler SizePrice (ex. VAT)
AH-200-51/2"250 psi--€554.40
RFQ
AH-25-51/2"250 psiYellow-€130.45
AH-10-51/2"250 psiYellow1/4"€101.91
AH-100-5S1/2"250 psi--€322.04
RFQ
AH-6-51/2"250 psiYellow-€81.53
BH-100-51/2"250 psiYellow-€322.04
AH-50-5S1/2"250 psi--€203.82
RFQ
AH-10-5S1/2"250 psi--€101.91
RFQ
AH-50-51/2"250 psiYellow-€203.82
AH-300-5S3/8"250 psi--€798.99
RFQ
AH-300-53/8"250 psiYellow-€798.99
SCOTT SAFETY -

SAR Airline Hoses

StyleModelHose LengthHose Inside Dia.Max. PressureMaterialHose ColorMax. Operating Temp.Min. Operating Temp.Fitting TypePrice (ex. VAT)
A30010-02525 ft.1/4"300 psiNeoprene RubberBlack205°F-25°FHansen€548.49
A30010-05050 ft.1/4"300 psiNeoprene RubberBlack205°F-Hansen€650.16
StyleModelHose Inside Dia.Max. PressureMaterialCouplersTemp. RangeDurometer RatingHose Outside Dia.Fitting TypePrice (ex. VAT)
A20283/8"230 psiPolyester, PolyvinylRectus Quick Connect-20°F to +150°F80 Shore A0.594"Quick Connect€305.71
A20293/8"230 psiPolyester, PolyvinylRectus Quick Connect-20°F to +150°F80 Shore A0.594"Quick Connect€420.94
NORTH BY HONEYWELL -

Airline Hoses

StyleModelMPNPrice (ex. VAT)
A996025996025€267.85
B996050996050€409.13
C996100996100€700.49
D998025998025€334.95
AIR SYSTEMS INTERNATIONAL -

3/8 Inch Breathing Air Hoses

StyleModelHose Inside Dia.Max. PressureHose ColorPrice (ex. VAT)
AH-100-33/8"250 psiBlack€211.98
BH-50-33/8"250 psiBlack€146.75
AH-100-3S3/8"250 psi-€211.98
CH-50-3S3/8"250 psi-€130.45
CH-10-3S3/8"250 psi-€52.99
RFQ
CH-300-3S3/8"250 psi-€521.79
DH-10-33/8"250 psiBlack€52.99
AH-300-33/8"250 psiBlack€521.79
EH-25-33/8"250 psiBlack€75.01
AH-6-33/8"250 psiBlack€48.92
CH-25-3S3/8"250 psi-€75.01
RFQ
CH-6-3S3/8"250 psi-€48.92
RFQ
ADVANCE TABCO -

Low-Flow Aerator 0.5Gpm

ModelItemPrice (ex. VAT)
K-08CD7VLJ€15.84
BULLARD -

Coiled Airline Hose 50 Feet Length Nylon

ModelItemPrice (ex. VAT)
V55030AE7WGQ€716.27
3M -

Airline Hose, 50 Ft. Hose Length, 1/2 Inch Hose Inside Dia, 3/8 Inch MPT, 125 psi, Rubber

ModelItemPrice (ex. VAT)
7100097710AE3RHP€702.92
ALLEGRO SAFETY -

Two Worker Manifold, 1/4 Inch Heightansen/1/4 Inch Size OBAC

ModelItemPrice (ex. VAT)
9891-02 OBACCV4PVF€177.10
AIR SYSTEMS INTERNATIONAL -

Quick-Fill Hose, 5 ft. Size

ModelItemPrice (ex. VAT)
QFH-5MPTR1CD6JVJ€648.16
See Details
ALLEGRO SAFETY -

Coiled Hose, 50 feet, Stainless Steel

ModelItemPrice (ex. VAT)
9101-50CCE7LVF-
RFQ
MAXTEC -

Coiled Hose Green 15 L Coiled

ModelItemPrice (ex. VAT)
R127P36EA3TBR-
RFQ

Frequently Asked Questions

What should I do if I suspect a leak in the respiratory airline hose?

  • If you suspect a leak in the respiratory airline hose, it is crucial to take prompt action to resolve the issue.
  • If needed, remove yourself from the hazardous environment.
  • Thoroughly inspect the hose, examining all fittings, connectors, and the entire length of the hose for any indications of leakage.
  • If a leak is identified, immediately discontinue the use of the hose and replace it with a new one.
  • Leaks in the hose can compromise the delivery of clean air and present a potential risk to your respiratory safety.

Are there any specific guidelines for maintaining respiratory airline hoses?

  • Regularly inspect the hose for any signs of damage, such as cracks, cuts or abrasions.
  • Clean the hose with mild soap and water regularly, especially if it has been exposed to contaminants.
  • Thoroughly dry the hose before storing it to prevent the growth of mould or mildew.
  • Avoid exposing the hose to extreme temperatures, direct sunlight, chemicals or sharp objects that could compromise its integrity.
  • Follow the manufacturer's recommendations for specific maintenance procedures, as different hoses may have unique requirements.

Are there any specific guidelines for maintaining respiratory airline hoses?

  • Store the hose in a clean and dry environment, away from direct sunlight and extreme temperatures.
  • Avoid excessive coiling or bending of the hose, as this can cause kinks and potential damage over time.
  • Hang the hose on a hose reel or use a designated storage bag or case to prevent tangling and minimize exposure to potential hazards.
  • Perform regular inspections of the hose before and after storage to ensure its good condition.
  • Adhere to any additional storage recommendations provided by the manufacturer for your specific hose model.

What safety features should I look for in respiratory airline hoses?

  • Choose hoses that are explicitly designed for breathing air applications and comply with relevant safety standards, such as those established by regulatory bodies like NIOSH (National Institute for Occupational Safety and Health) or OSHA (Occupational Safety and Health Administration).
  • Ensure that the hose material is resistant to chemicals and abrasion, providing durability and longevity.
  • Verify that the fittings and connectors of the hose are secure and leak-proof to prevent any air leakage.

We are here to help!

Looking for a part not listed here?