BW TECHNOLOGIES Replacement Sensors

Filter

BW TECHNOLOGIES -

Replacement Sensors

BW Technologies replacement sensors are ideal for repairing and maintaining detectors used in gas detection applications. These sensors are compatible for use with ammonia, chlorine, carbon monoxide, combustibles, hydrogen cyanide and hydrogen sulphide. Selected models, when exposed, are capable of resisting hydrogen to prevent further degradation of the detector. Choose from a wide range of these sensors, available in both Celsius and Fahrenheit reading scales on Raptor Supplies.

StyleModelTemp. RangeResolutionChemical FormulaPrice (ex. VAT)Pkg. Qty.
ASR-S4-1S---€693.301
ASR-W6-1S---€619.001
BPS-RD04-0.1 ppm-€955.731
BPS-RC10-0.01 ppm-€802.541
CBWC4-SS---€58.542
AC03-0990-100---€1,511.781
ASR-W7-1S---€579.981
DM5PID-CLN-K1---€100.701
ESR-W04--LEL€448.301
FBWC4-SS-K1---€263.2210
AC03-0801-000---€373.481
GSR-H-MC-1 ppm-€270.011
HD4-RHM04-1 ppm-€886.371
AC03-0992-000---€1,744.371
AC03-0991-000---€1,744.371
ASR-H2-1S---€693.301
AC03-0990-000---€1,744.371
ISR-M-MC-1 ppmCO€263.131
AC03-0992-100---€1,511.781
JSR-X2V-4°F to +122°F0.1%-€380.451
AC03-0906-000-4°F to +122°F1 ppmC2H2, C2H4, C2H4O, C2H5OH, C2HCL3, C3H8, C4H10, C4H8, C4H8O, C6H14, CL2, H2, H2S, Hcl, N, NH3, NO, NO2, SO2€488.891
KSR-H04-SC-4°F to +122°F0.1 ppm-€376.231
LSR-M04-SC-4°F to +122°F1 ppmCO€540.051
MSR-W04-75C-4°F to +122°F-LEL€414.481
AC03-0904-000-4°F to +122°F1 ppmC2H4, CO, H2, NO, NO2, SO2€465.621

We are here to help!

Looking for a part not listed here?