PARKER Relief Valves

Operate on a quarter-turn mechanism, using a wrench, to ensure a leak-tight seal up to the rated pressure. Feature a hex cap to aid finger-tight or wrench-assisted closure and a crimped cap to resist accidental disassembly

Filter

StyleModelFactory Set PressureSeat MaterialPressure RatingOverall LengthInlet TypeOutlet TypeOutlet SizeTemp. RangePrice (ex. VAT)
AVR744MF1SV-GR35 psiFKM10 psi to 20 psi1.703"MNPTFNPT1/4"-30°F to +400°F€335.93
AVR744MF2SV-GR100 psiViton20 psi to 100 psi1.703"MNPTFNPT1/4"-30°F to +400°F€266.57
AVR744MF3SV-GR265 psiFKM100 psi to 250 psi1.703"MNPTFNPT1/4"-30°F to +400°F€341.47
PARKER -

Relief Valves, Direct Acting Differential Area

StyleModelPressure RatingMax. FlowMax. Flow GpmOperating Temp.Flow RateSensitivityMax. Inlet PressureBody MaterialPrice (ex. VAT)
ARDH103S50500 psi to 5000 psi20 GPM20 GPM-45°C to +132°C20 GPM589 Per Turn Psi5500 psiSteel€116.07
BRDH083S502000 psi to 5000 psi12 GPM12 GPM-34°C to +121°C12 GPM614 Per Turn Psi5500 psiSteel€135.91
PARKER -

134 Series Relief Valves

Parker 134 Series relief valves are diaphragm type valves that relieve excess pressure, thereby protecting pneumatic circuits and systems. These relief valves are ideal for applications where gradual proportional relief is required. They feature a compact design for narrow spaces and top adjustment knob to adjust relief range. The adjustment knob can be locked / unlocked via a push-pull mechanism and can be rotated in both clockwise & counter-clockwise directions to stop and start bleeding, respectively. These valves have a sensitive diaphragm for accurate operation.

StyleModelMPNPrice (ex. VAT)
A134-02A134-02A€63.02
A134-02AA134-02AA€63.02
RFQ
A134-02AAP134-02AAP€67.32
RFQ
A134-02AP134-02AP€67.32
RFQ
A134-02B134-02B€63.02
RFQ
A134-02BP134-02BP€67.32
RFQ
A134-02C134-02C€63.02
A134-02CP134-02CP€67.32
PARKER -

Relief Valves

Parker RV Series relief valves protect pneumatic circuits / systems against excess pressure for factory automation and automotive applications. These valves feature compact & lightweight aluminium construction for withstanding up to 55 psi pressures and a buna seal for leak proof operation. They have knurled knob adjustment mechanism for ease of calibration without any additional tool requirement.

StyleModelMax. Inlet PressureMax. FlowValve TypeMax. Flow GpmFlow RateWayBody MaterialPressure RatingPrice (ex. VAT)
ARV01A1N025--------€41.72
RFQ
ARV01A1N100--------€41.72
ARV01A1N145--------€41.72
RFQ
ARV01A1N155--------€41.72
RFQ
ARV01A1N190--------€41.72
RFQ
ARV01A1N100V--------€58.37
RFQ
ARV01A1N120--------€41.72
RFQ
ARV01A1N140--------€41.72
ARV01A1N180--------€41.72
RFQ
ARV01A1N010--------€41.72
ARV01A1N105--------€41.72
RFQ
ARV01A1N035--------€41.72
RFQ
ARV01A1N055--------€41.72
RFQ
ARV01A1N070--------€41.72
RFQ
ARV01A1N095--------€41.72
RFQ
ARV01A1N110--------€41.72
ARV01A1N130--------€41.72
ARV01A1N160--------€41.72
RFQ
ARV01A1N175--------€41.72
RFQ
ARV01A1N125--------€41.72
RFQ
ARV01A1N085--------€41.72
RFQ
ARV01A1N045--------€41.72
RFQ
ARV01A1N065--------€41.72
RFQ
ARV01A1N075--------€41.72
RFQ
ARV01A1N090--------€41.72
RFQ
StyleModelMPNPrice (ex. VAT)
A130-02A130-02A€75.74
RFQ
A130-02AA130-02AA€75.74
RFQ
A130-02AAP130-02AAP€80.01
RFQ
A130-02AP130-02AP€80.01
RFQ
A130-02B130-02B€75.74
A130-02BP130-02BP€80.01
RFQ
A130-02C130-02C€75.74
A130-02CP130-02CP€80.01
RFQ

We are here to help!

Looking for a part not listed here?